Skip Content

Filter Results By

Applied Filters Clear All

Equipment

15 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    12 gal. Commercial/Industrial/Contractor Flood Extractor, High&#
    Dual Head Pneumatic Vacuum Head,25 HP
    • TORNADO
    • Dual Head Pneumatic Vacuum Head, 25 HPDual Head Pneumatic Vacuum Head,25 HP
    • Item # 32EY94
    • Mfr. Model # 98696
    • Dual Head Pneumatic Vacuum Head, Wet/Dry, Static Water Lift 239 In., Air Flow 160 cfm, Minimum Air Compressor...More

    Multi Surface Scrubber,13 In.
    • TORNADO
    • Multi Surface Scrubber, 13 In.Walk Behind Floor Scrubber
    • Item # 21YG54
    • Mfr. Model # 99410
    • Multi Surface Scrubber, Deck Style Cylindrical, Cleaning Path 13 In., Power Source 120VAC, 60 Hz, Vacuum...More

    Wide Area Vacuum,30in.
    • TENNANT
    • Wide Area Vacuum, 30in.Wide Area Vacuum,30in.
    • Item # 15A757
    • Mfr. Model # 1068029
    • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, 12.6 Amps, Air Flow 226 cfm, Power Cord Length 75 ft., Bag Type...More

    Floor Scrubber,Dual,20 In,1.5 HP,175/300
    • CORTECH
    • Floor Scrubber, Dual, 20 In, 1.5 HP, 175/300Floor Scrubber,Dual,20 In,1.5 HP,175/300
    • Item # 2CDP4
    • Mfr. Model # 485446TP
    • Floor Scrubber/Polisher, Dual Speed, Machine Size 20 In., 1.5 HP Motor, Power Source 115VAC @ 15A, 60 Hz,...More

    Orbital Floor Scrubber,Single,20In,1.5HP
    • NOBLES
    • Orbital Floor Scrubber, Single, 20In, 1.5HPOrbital Floor Scrubber,Single,20In,1.5HP
    • Item # 21ML52
    • Mfr. Model # 1071994
    • Orbital Floor Scrubber, Single Speed, Machine Size 20 In., 1.5 HP Motor, Power Source 120VAC @ 9A, 60 Hz,...More

    Battery Backpack Vacuum Cleaner,71 cfm
    • ATRIX INTERNATIONAL
    • Battery Backpack Vacuum Cleaner, 71 cfmBattery Backpack Vacuum Cleaner,71 cfm
    • Item # 35MM76
    • Mfr. Model # VACBP36V-GR
    • HEPA Battery Backpack Vacuum Cleaner, Peak HP 0.6701, Amps 13.5, Air Flow 71 cfm, Series 2nd Generation, Tank...More

    Portable Carpet Extractor with Heater, 10 gal., 110V, 100&#
    Walk Behind Carpet Extractor, 4 gal., 115V, 60 psi, 12
    • NOBLES
    • Walk Behind Carpet Extractor, 4 gal., 115V, 60 psi, 12" Cleaning PathWalk Behind Carpet Extractor
    • Item # 4VDU7
    • Mfr. Model # 9007478
    • Walk Behind Carpet Extractor, Cleaning Path 12 In., Power Source 115V, Solution Tank Capacity 4 gal.,...More

    Wide Area Vacuum, 30 In., 1 HP
    • HOOVER
    • Wide Area Vacuum, 30 In., 1 HPWide Area Vacuum, 30 In., 1 HP
    • Item # 11W082
    • Mfr. Model # CH86000
    • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, Air Flow 224 cfm, Power Cord Length 75 ft., Bag Type Paper, Net...More

    9 gal. Intermittent Duty Concrete Dust Vacuum 6.4 Peak
    • ONFLOOR
    • 9 gal. Intermittent Duty Concrete Dust Vacuum 6.4 Peak HP, 115 VoltageIntermittent Duty Concrete Dust Vacuum
    • Item # 1NNT7
    • Mfr. Model # 224308
    • Concrete Dust Vacuum, Peak HP 6.4, Tank Size 9 gal., Intermittent Duty Series, Air Flow 200 cfm, Amps 17,...More

    Floor Polisher,Single,20 In,1.5HP,140rpm
    • ONFLOOR
    • Floor Polisher, Single, 20 In, 1.5HP, 140rpmFloor Polisher/Grinder
    • Item # 1NNR7
    • Mfr. Model # 224200
    • Floor Polisher/Grinder, Single Speed, Machine Size 20 In., 1.5 HP Motor, Power Source 115VAC @ 15A, 60 Hz,...More

    HEPA Dry Vacuum,3.25 gal,1.5 Peak HP
    • NILFISK
    • HEPA Dry Vacuum, 3.25 gal, 1.5 Peak HPHEPA Dry Vacuum
    • Item # 4RXY8
    • Mfr. Model # 01798180
    • HEPA Dry Vacuum, Peak HP 1.5, Tank Capacity 3.25 gal., Industrial Series, Air Flow 72 cfm, Amps 10, Static...More

    ULPA Dry Vacuum,3.25 gal,1.5 Peak HP
    • NILFISK
    • ULPA Dry Vacuum, 3.25 gal, 1.5 Peak HPULPA Dry Vacuum,3.25 gal,1.5 Peak HP
    • Item # 4RXY9
    • Mfr. Model # 01798070
    • ULPA Dry Vacuum, Peak HP 1.5, Tank Capacity 3.25 gal., Industrial Series, Air Flow 76 cfm, Amps 10, Static...More

    Pneumatic Vacuum Cleaner,47 cfm,15 HP
    • TORNADO
    • Pneumatic Vacuum Cleaner, 47 cfm, 15 HPPneumatic Vacuum Cleaner,47 cfm,15 HP
    • Item # 36NL98
    • Mfr. Model # 95953
    • Pneumatic Vacuum Cleaner, Wet/Dry, Static Water Lift 242 In., Air Flow 47 cfm, Minimum Air Compressor 15 HP,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More