Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Equipment

11 Results Found that Include 11 Products

Results per page: 16 | 32 | 48
    Walk Behind Carpet Extractor,10 gal,115V
    • DAYTON
    • Walk Behind Carpet Extractor, 10 gal, 115VWalk Behind Carpet Extractor
    • Item # 4NEK6
    • Mfr. Model # 4NEK6
    • Walk Behind Carpet Extractor, Cleaning Path 16 In., Power Source 115V, Solution Tank Capacity 10 gal.,...More

    Wet/Dry Vacuum,0.75 HP,16 gal.,24VDC
    • NOBLES
    • Wet/Dry Vacuum, 0.75 HP, 16 gal., 24VDCCommerical Wet/Dry Vacuum
    • Item # 5PFT4
    • Mfr. Model # 9007471
    • Wet/Dry Vacuum, Peak HP 0.75, Tank Size 16 gal., Commerical Series, Air Flow 70 cfm, Amps 23, Static Pressure...More

    Dust Control Burnisher,2000 RPM
    • NOBLES
    • Dust Control Burnisher, 2000 RPMDust Control Burnisher,2000 RPM
    • Item # 4VDX4
    • Mfr. Model # 9007349
    • Dust Control Burnisher, Brush Speed 2000 RPM, Motor 1.5 HP, Pad Size 20 In., Power Source 115VAC, 60 Hz, 15A,...More

    Walk Behind Floor Scrubber,15 in.
    • DAYTON
    • Walk Behind Floor Scrubber, 15 in.Walk Behind Floor Scrubber
    • Item # 20HW28
    • Mfr. Model # 20HW28
    • Walk Behind Floor Scrubber,Style Compact,Deck Style Disc,Cleaning Path 15 In.,Power Source (2) 33 Ah AGM...More

    Vacuum Generating Head,25HP,55gal,163cfm
    • NORTECH
    • Vacuum Generating Head, 25HP, 55gal, 163cfmPneumatic Vacuum Head
    • Item # 3PXN7
    • Mfr. Model # N552BK
    • Pneumatic Vacuum Head, Static Water Lift 163 In., Air Flow 163 cfm, Minimum Air Compressor 25 HP, Air...More

    Pneumatic Vacuum Cleaner,Wet/Dry,15 HP
    • TORNADO
    • Pneumatic Vacuum Cleaner, Wet/Dry, 15 HPPneumatic Vacuum Cleaner,Wet/Dry,15 HP
    • Item # 32EY90
    • Mfr. Model # 98697
    • Pneumatic Vacuum Cleaner, Wet/Dry, Static Water Lift 242 In., Air Flow 184 cfm, Minimum Air Compressor 15 HP,...More

    Pneumatic Vacuum,25 HP,55 gal,163 cfm
    • NORTECH
    • Pneumatic Vacuum, 25 HP, 55 gal, 163 cfmPneumatic Vacuum Cleaner
    • Item # 3PXN4
    • Mfr. Model # N552BC
    • Pneumatic Vacuum Cleaner, Heavy Sludge, Static Water Lift 163 In., Air Flow 163 cfm, Minimum Air Compressor...More

    Tamperproof Burnisher,20 In,1.5 DC HP
    • CORTECH
    • Tamperproof Burnisher, 20 In, 1.5 DC HPTamperproof Burnisher,20 In,1.5 DC HP
    • Item # 2CDP2
    • Mfr. Model # 495464
    • Tamperproof Burnisher, Brush Speed 1500 RPM, Motor 1.5 HP, DC Rectified, Pad Size 20 In., Power Source...More

    Floor Polisher,Single,17 In,1.5HP,140rpm
    • ONFLOOR
    • Floor Polisher, Single, 17 In, 1.5HP, 140rpmFloor Polisher/Grinder
    • Item # 1NNR6
    • Mfr. Model # 224197
    • Floor Polisher/Grinder, Single Speed, Machine Size 17 In., 1.5 HP Motor, Power Source 115VAC @ 15A, 60 Hz,...More

    Pneumatic Vacuum,15 HP,30 gal,89 cfm
    • NORTECH
    • Pneumatic Vacuum, 15 HP, 30 gal, 89 cfmStatic Conductive Pneumatic Vacuum Cleaner
    • Item # 3PXT6
    • Mfr. Model # N301BC-NED
    • Static Conductive Pneumatic Vacuum Cleaner, Static Water Lift 185 In., Air Flow 89 cfm, Minimum Air...More

    Comvac Commercial Wide Area,200 cfm
    • BISSELL COMMERCIAL
    • Comvac Commercial Wide Area, 200 cfmComvac Commercial Wide Area,200 cfm
    • Item # 36RE59
    • Mfr. Model # BG-CC28
    • Wide Area Vacuum, Cleaning Path 28 In., 5/8 HP, 8.5 Amps, Air Flow 200 cfm, Power Cord Length 60 ft., Bag...More

    Results per page: 16 | 32 | 48