Skip Content

Filter Results By

Applied Filters Clear All

Equipment

13 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Walk Behind Floor Scrubber,18 In.
    • DAYTON
    • Walk Behind Floor Scrubber, 18 In.Walk Behind Floor Scrubber
    • Item # 14X829
    • Mfr. Model # 14X829
    • Walk Behind Floor Scrubber, Deck Style Disc, Cleaning Path 18 In., Power Source 120VAC, 60 Hz, Vacuum Motor 2...More

    Dual Wet Jumbo Air Vacuum,160 cfm
    • TORNADO
    • Dual Wet Jumbo Air Vacuum, 160 cfmDual Wet Jumbo Air Vacuum,160 cfm
    • Item # 35PG49
    • Mfr. Model # 98694
    • Internal Dual Wet Jumbo Air Vacuum, Wet/Dry, Static Water Lift 242 In., Air Flow 160 cfm, Minimum Air...More

    High Speed Burnisher,1600 RPM
    • NOBLES
    • High Speed Burnisher, 1600 RPMHigh Speed Burnisher,1600 RPM
    • Item # 4VDX5
    • Mfr. Model # 9007347
    • Burnisher, Brush Speed 1600 RPM, Motor 1.5 HP, Pad Size 20 In., Power Source 115VAC, 60 Hz, 15A, Sound Level...More

    Floor Scrubber,Single,20 In,1.5HP,175rpm
    • CORTECH
    • Floor Scrubber, Single, 20 In, 1.5HP, 175rpmTamperproof Floor Scrubber
    • Item # 2CDP1
    • Mfr. Model # 485449TP
    • Tamperproof Floor Scrubber, Single Speed, Machine Size 20 In., 1.5 HP Motor, Power Source 115VAC @ 15A, 60...More

    Wide Area Vacuum, 26 In
    • NOBLES
    • Wide Area Vacuum, 26 InWide Area Vacuum, 26 In
    • Item # 4VDW1
    • Mfr. Model # 9007457
    • Wide Area Vacuum, Cleaning Path 26 In., 1 HP, 10 Amps, Air Flow 101 cfm, Power Cord Length 50 ft., Bag Type...More

    Walk Behind Carpet Extractor, 9 gal., 110V, 100 psi, 1
    Cleanroom Dry Vacuum,3.24 gal,Industrial
    • NILFISK
    • Cleanroom Dry Vacuum, 3.24 gal, IndustrialCleanroom Dry Vacuum,3.24 gal,Industrial
    • Item # 34AY97
    • Mfr. Model # 01790129
    • Cleanroom Dry Vacuum, Tank Capacity 3.24 gal., Industrial Series, Air Flow 80 cfm, Amps 10, Static Pressure...More

    • NORTECH
    • Static Conductive Pneumatic Vacuum CleanerStatic Conductive Pneumatic Vacuum Cleaner
    • Multiple product options available

      Static Conductive Pneumatic Vacuum Cleaner, Tank Material Steel, Vacuum Hose Length 20 ft. and Horizontal Reach 20 ft.; Varies by Static Water Lift, Air Flow, Minimum...More

    Floor Scrubber,Dual,20 In,1.5 HP,185/330
    • NOBLES
    • Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330Floor Scrubber,Dual,20 In,1.5 HP,185/330
    • Item # 4VDX8
    • Mfr. Model # 9007334
    • Floor Scrubber/Polisher, Dual Speed, Machine Size 20 In., 1.5 HP Motor, Power Source 120VAC @ 12A, 60 Hz,...More

    Wide Area Vacuum,28 in. Cleaning Path
    • SANITAIRE
    • Wide Area Vacuum, 28 in. Cleaning PathWide Area Vacuum,28 in. Cleaning Path
    • Item # 30RR51
    • Mfr. Model # SC6093A
    • Wide Area Vacuum, Cleaning Path 28 In., 10 Amps, Air Flow 163 cfm, Power Cord Length 60 ft., Bag Type Paper,...More

    Bag,34 in. L x 20 in. W x 20 in. H
    • NILFISK
    • Bag, 34 in. L x 20 in. W x 20 in. HBag
    • Item # 33JG58
    • Mfr. Model # 4056000468
    • Bag, Plastic, Length 34 In., Width 20 In., Height 20 In., Plastic, No, For Use With LongoPack, Includes (5)...More

    Walk Behind Carpet Extractor, 4.25 gal., 120V, 60 psi,
    • TORNADO
    • Walk Behind Carpet Extractor, 4.25 gal., 120V, 60 psi, 13" Cleaning PathWalk Behind Carpet Extractor
    • Item # 21YG48
    • Mfr. Model # 98150
    • Walk Behind Carpet Extractor, Cleaning Path 13 In., Power Source 120V, Solution Tank Capacity 4.25 gal.,...More

    16 gal. Commercial Wet/Dry Vacuum 2.25 Peak HP, 120&#x
    • TORNADO
    • 16 gal. Commercial Wet/Dry Vacuum 2.25 Peak HP, 120 VoltageCommercial Wet/Dry Vacuum
    • Item # 35PG50
    • Mfr. Model # 98699
    • Wet/Dry Vacuum, Peak HP 2.25, Tank Size 16 gal., Commercial Series, Air Flow 184 cfm, Amps 14.7, Static...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More