Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Equipment

22 Results Found that Include 25 Products

Results per page: 16 | 32 | 48
    Upright Vacuum,14 In,120 cfm,10A,120V
    • TENNANT
    • Upright Vacuum, 14 In, 120 cfm, 10A, 120VUpright Vacuum,14 In,120 cfm,10A,120V
    • Item # 15A756
    • Mfr. Model # 1068027
    • Dual Motor Upright Vacuum, Amps 10A, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord...More

    Wet/Dry Vacuum,12 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 12 gal., 120VWet/Dry Vacuum Commercial
    • Item # 22XJ59
    • Mfr. Model # 22XJ59
    • Wet/Dry Vacuum, Tank Size 12 gal., Commercial Series, Air Flow 105 cfm, Amps 12, Static Pressure 120 In.,...More

    Wet/Dry Vacuum,4 HP,16 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 4 HP, 16 gal., 120VWet/Dry Vacuum Commerical
    • Item # 6AKZ1
    • Mfr. Model # 6AKZ1
    • Wet/Dry Vacuum, Peak HP 4, Tank Size 16 gal., Commerical Series, Air Flow 112 cfm, Amps 12, Static Pressure...More

    Portable Vacuum,7 gal.,99 cfm,120V
    • ATRIX INTERNATIONAL
    • Portable Vacuum, 7 gal., 99 cfm, 120VPortable Vacuum,7 gal.,99 cfm,120V
    • Item # 2FTK2
    • Mfr. Model # HCVAC7H-ESD
    • Portable Vacuum, 5.4 Amps, Air Flow 99 cfm, Voltage 120V, Filter Type HEPA, Static Pressure 66 In., Height 31...More

    Backpack Vacuum Cleaner,10 qt.,1.7 HP
    • NILFISK
    • Backpack Vacuum Cleaner, 10 qt., 1.7 HPBackpack Vacuum Cleaner,10 qt.,1.7 HP
    • Item # 4NFP4
    • Mfr. Model # GD10 Back
    • Backpack Vacuum Cleaner, Peak HP 1.7, Amps 9.5, Air Flow 144 cfm, Tank Size 10 qt., Filter Type HEPA, Static...More

    Portable Carpet Spotter,1.5 gal,120V
    • TORNADO
    • Portable Carpet Spotter, 1.5 gal, 120VPortable Carpet Spotter,1.5 gal,120V
    • Item # 21YG47
    • Mfr. Model # 98132
    • Portable Carpet Spotter, Cleaning Path 9-1/2 In., Power Source 120V, Solution Tank Capacity 1.5 gal.,...More

    Compact Hip Dry Vacuum,0.58 gal
    • NILFISK
    • Compact Hip Dry Vacuum, 0.58 galCompact Hip Dry Vacuum,0.58 gal
    • Item # 4NFP6
    • Mfr. Model # 9052434010
    • Compact Hip Vacuum, Critical, 0.09 HP, 6 Amps @ 120V, Average Brush Life 1000 Hr., 59 CFM @ 2-In. Orifice,...More

    Commercial Upright Vacuum,9.6A,19 lb.
    • BISSELL COMMERCIAL
    • Commercial Upright Vacuum, 9.6A, 19 lb.Commercial Upright Vacuum,9.6A,19 lb.
    • Item # 36RE60
    • Mfr. Model # BGUPRO14T
    • Commercial Upright Vacuum, Amps 9.6A, 14 In. Cleaning Path, Filter Type High Efficiency, Bag Type Dual Wall...More

    Canister Vacuum,4 gal.,1.3 Peak HP
    • NILFISK
    • Canister Vacuum, 4 gal., 1.3 Peak HPCanister Vacuum,4 gal.,1.3 Peak HP
    • Item # 9RY02
    • Mfr. Model # 9055314040
    • Canister HEPA Vacuum, Peak HP 1.3, Tank Capacity 4 gal., Industrial Series, Air Flow 74 cfm, Amps 8.7, Static...More

    • DAYTON
    • Industrial/Commercial Wet/Dry VacuumIndustrial/Commercial Wet/Dry Vacuum
    • Multiple product options available

      Wet/Dry Vacuum, Industrial/Commercial, Voltage 120, Tank Material Polyurethane, Hose Dia. 1-1/2", Hose Length 10 ft., Number of Motor Stages 2, Power Cord Length 25 ft.,...More

    Wet/Dry Vacuum,1.6 HP,8 gal.,120V
    • NILFISK
    • Wet/Dry Vacuum, 1.6 HP, 8 gal., 120VContractor Wet/Dry Vacuum
    • Item # 12A503
    • Mfr. Model # ATTIX 30 AS/E VACUUM
    • Wet/Dry Vacuum, Peak HP 1.6, Tank Size 8 gal., Contractor Series, Air Flow 135 cfm, Amps 8.3, Static Pressure...More

    Rigid Scraper,8 In,Black,PK3
    • ONFLOOR
    • Rigid Scraper, 8 In, Black, PK3Rigid Scraper
    • Item # 1NNH2
    • Mfr. Model # 223557
    • Rigid Scraper, Application Glue and Mastic Removal, Machine Size 20 In., Pad Size 8 In., Resin 50 Grit,...More

    Filter,5inL x 16inW,Usewth Mfr No127/137
    • TENNANT
    • Concrete PreparationConcrete Preparation
    • Multiple product options available

      Concrete Preparation, Resin 100, Abrasive Material Diamond, For Use With For Use Prior to Application of Tennant Floor Coatings Products and Includes Tool Head and...More

    Upright Vacuum,14 In,43 cfm,9A,120V
    • ATRIX INTERNATIONAL
    • Upright Vacuum, 14 In, 43 cfm, 9A, 120VUpright Vacuum,14 In,43 cfm,9A,120V
    • Item # 1VHH7
    • Mfr. Model # VACMM
    • Commercial Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Disposable Paper Dust...More

    Euroclean Vacuum,2.6 gal.,1.3 Peak HP
    • NILFISK
    • Euroclean Vacuum, 2.6 gal., 1.3 Peak HPEuroclean Vacuum,2.6 gal.,1.3 Peak HP
    • Item # 8WT97
    • Mfr. Model # 9052548010
    • HEPA Vacuum, Peak HP 1.3, Tank Capacity 2.6 gal., Industrial Series, Air Flow 69 cfm, Amps 8.7, Static...More

    • PROTEAM
    • Backpack Vacuum CleanerBackpack Vacuum Cleaner
    • Multiple product options available

      Backpack Vacuum Cleaner, Cord Length 50 ft., Voltage 120, Hose Dia. 1-1/2", Hose Length 4 ft. 6 In. and 3 yr.; Varies by Amps, Air Flow, Tank Size and Static Pressure

    Commercial Upright Vacuum,9.6A,20 lb.
    • BISSELL COMMERCIAL
    • Commercial Upright Vacuum, 9.6A, 20 lb.Commercial Upright Vacuum,9.6A,20 lb.
    • Item # 36RE61
    • Mfr. Model # BGUPRO18T
    • Commercial Upright Vacuum, Amps 9.6A, 18 In. Cleaning Path, Filter Type High Efficiency, Bag Type Dual Wall...More

    Wet/Dry Vacuum,1.6 HP,15 gal.,120V
    • TORNADO
    • Wet/Dry Vacuum, 1.6 HP, 15 gal., 120VCommercial Wet/Dry Vacuum
    • Item # 21YG57
    • Mfr. Model # 94232
    • Wet/Dry Vacuum, Peak HP 1.6, Tank Size 15 gal., Commercial Series, Air Flow 114 cfm, Amps 10, Static Pressure...More

    QuietPro Backpack Vacuum Cleaner,11 lb.
    • PROTEAM
    • QuietPro Backpack Vacuum Cleaner, 11 lb.QuietPro Backpack Vacuum Cleaner,11 lb.
    • Item # 33KE25
    • Mfr. Model # 107146
    • QuietPro(TM) Backpack Vacuum Cleaner, Amps 7.2 High/5.1 Low, Air Flow 106 cfm High/74 cfm Low, Tank Size 6...More

    QuietPro Backpack Vacuum Cleaner,12 lb.
    • PROTEAM
    • QuietPro Backpack Vacuum Cleaner, 12 lb.QuietPro Backpack Vacuum Cleaner,12 lb.
    • Item # 33KE24
    • Mfr. Model # 107152
    • QuietPro(TM) Backpack Vacuum Cleaner, Amps 6.2 High/4.6 Low, Air Flow 124 cfm High/85 cfm Low, Tank Size 10...More

    Concrete Grinding Pad,6.5 In,Red,PK3
    • ONFLOOR
    • Concrete Grinding Pad, 6.5 In, Red, PK3Concrete Grinding Pad
    • Item # 1NNL2
    • Mfr. Model # 223840
    • Concrete Grinding Pad, Application Concrete and Stone Grinding, Machine Size 16 In., Pad Size 6-1/2 In.,...More

    Results per page: 16 | 32 | 48