Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Equipment

17 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    Wet/Dry Vacuum,11 gal.,120V
    • MILWAUKEE
    • Wet/Dry Vacuum, 11 gal., 120VWet/Dry Vacuum,11 gal.,120V
    • Item # 2Q433
    • Mfr. Model # 8911
    • Wet/Dry Vacuum, Tank Size 11 gal., Commercial Series, Air Flow 94 cfm, Amps 7.5, Static Pressure 106 In.,...More

    Wet/Dry Vacuum,3 HP,10 gal.,120V
    • GRAINGER APPROVED
    • Wet/Dry Vacuum, 3 HP, 10 gal., 120VIndustrial/Commercial Wet/Dry Vacuum
    • Item # 9UC44
    • Mfr. Model # 970-02-10
    • Wet/Dry Vacuum, Peak HP 3, Tank Size 10 gal., Industrial/Commercial Series, Air Flow 109 cfm, Amps 11, Static...More

    Wet/Dry Vacuum,3 HP,12 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 3 HP, 12 gal., 120VWet/Dry Vacuum Commerical
    • Item # 6AKZ2
    • Mfr. Model # 6AKZ2
    • Wet/Dry Vacuum, Peak HP 3, Tank Size 12 gal., Commerical Series, Air Flow 109 cfm, Amps 11.5, Static Pressure...More

    Rotary Brush,20 In. Machine,18 In. Block
    • TOUGH GUY
    • Rotary Brush, 20 In. Machine, 18 In. BlockRotary Brush
    • Item # 1MEJ7
    • Mfr. Model # 1MEJ7
    • Rotary Brush, Machine Size 20 In., Block Size 18 In., Bristle Material Nylon Fibers Impregnated with 80 Grit...More

    Wet/Dry Vacuum,14 gal.,120V
    • BOSCH
    • Wet/Dry Vacuum, 14 gal., 120VWet/Dry Vacuum VAC
    • Item # 19TT55
    • Mfr. Model # VAC140A
    • Wet/Dry Vacuum, Tank Size 14 gal., VAC Series, Air Flow 150 cfm, Amps 9.5, Static Pressure 97 In., Voltage...More

    Floor Machine,13 in.,0.5 HP,175 rpm
    • SANITAIRE
    • Floor Machine, 13 in., 0.5 HP, 175 rpmFloor Machine,13 in.,0.5 HP,175 rpm
    • Item # 32TL72
    • Mfr. Model # SC6001B
    • Floor Machine, Single Speed, Machine Size 13 In., 0.5 HP Motor, Power Source 120VAC @ 60 Hz, Brush Speed 175...More

    Heavy Duty Blower Motor,2-1/4 HP,14.7A
    Wet/Dry Vacuum,1.33 HP,20 gal.,120V
    • HOOVER
    • Wet/Dry Vacuum, 1.33 HP, 20 gal., 120VCommercial Wet/Dry Vacuum
    • Item # 11W079
    • Mfr. Model # CH84005
    • Wet/Dry Vacuum, Peak HP 1.33, Tank Size 20 gal., Commercial Series, Air Flow 225 cfm, Amps 8, Static Pressure...More

    Upright Vacuum,18 In,7A
    • HOOVER
    • Upright Vacuum, 18 In, 7AUpright Vacuum
    • Item # 3XDF7
    • Mfr. Model # C1810-010
    • Upright Vacuum, Amps 7A, 18 In. Cleaning Path, Bag Type Bagless, Power Cord Length 50 ft., Net Weight 26 lb.,...More

    Wet/Dry Vacuum,1.6 HP,12 gal.,120V
    • NILFISK
    • Wet/Dry Vacuum, 1.6 HP, 12 gal., 120VContractor Wet/Dry Vacuum
    • Item # 12A504
    • Mfr. Model # ATTIX 50 VACUUM
    • Wet/Dry Vacuum, Peak HP 1.6, Tank Size 12 gal., Contractor Series, Air Flow 135 cfm, Amps 8.3, Static...More

    Wet/Dry Vacuum,7HP,8.4 gal.,9A,151 cfm
    • FEIN
    • Wet/Dry Vacuum, 7HP, 8.4 gal., 9A, 151 cfmWet/Dry Vacuum Industrial/Commercial/DIY
    • Item # 31LZ15
    • Mfr. Model # 92028060990
    • Wet/Dry Vacuum, Peak HP 7, Tank Size 8.4 gal., Industrial/Commercial/DIY Series, Air Flow 151 cfm, Amps 9,...More

    Vacuum,4 HP,2 gal.,130 cfm,120VAC
    Wet/Dry Vacuum,1.6 HP,17 gal.,120V
    • TORNADO
    • Wet/Dry Vacuum, 1.6 HP, 17 gal., 120VCommercial Wet/Dry Vacuum
    • Item # 21YG58
    • Mfr. Model # 94230
    • Wet/Dry Vacuum, Peak HP 1.6, Tank Size 17 gal., Commercial Series, Air Flow 114 cfm, Amps 10, Static Pressure...More

    Extraction Tool, 61 in. L
    • DRI-EAZ
    • Extraction Tool, 61 in. LExtraction Tool, 61 in. L
    • Item # 29TK18
    • Mfr. Model # F511
    • Extraction Tool, Length 61 In., Width 15 In., For Use With Mfr. No. F479 HVE 3000, Material Stainless Steel...More

    Walk Behind Carpet Extractor,120V,26 psi
    • BISSELL COMMERCIAL
    • Walk Behind Carpet Extractor, 120V, 26 psiWalk Behind Carpet Extractor,120V,26 psi
    • Item # 36RE52
    • Mfr. Model # BG10
    • Walk Behind Carpet Extractor, Cleaning Path 10-1/2 In., Power Source 120V, Solution Tank Capacity 1.75 gal.,...More

    Filter,5 in. L x 22 in. W x 16 in. H
    ProVac Backpack Vacuum Cleaner,12 lb.
    • PROTEAM
    • ProVac Backpack Vacuum Cleaner, 12 lb.ProVac Backpack Vacuum Cleaner,12 lb.
    • Item # 33KE28
    • Mfr. Model # 103220
    • ProVac(TM) Backpack Vacuum Cleaner, Amps 9.9, Air Flow 150 cfm, Tank Size 10 qt., Filter Type Bag, Static...More

    Results per page: 16 | 32 | 48