Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Equipment

33 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
55 gal. Industrial Wet/Dry Vacuum Head   Peak HP,
  • DAYTON
  • 55 gal. Industrial Wet/Dry Vacuum Head Peak HP, 120 VoltageIndustrial Wet/Dry Vacuum Head
  • Item # 1VHG3
  • Mfr. Model # 1VHG3
  • Wet/Dry Vacuum Head, Peak HP -, Tank Size 55 gal., Industrial Series, Air Flow 105 cfm, Amps 12, Static...More

Portable Carpet Spotter, 1 gal., 115V, 30 psi, 3-1/2&q
12 gal. Xtract Vac Wet/Dry Dust Extractor, 120 Voltage
  • MAKITA
  • 12 gal. Xtract Vac Wet/Dry Dust Extractor, 120 Voltage12 gal. Xtract Vac Wet/Dry Dust Extractor, 120 Voltage
  • Item # 48Z875
  • Mfr. Model # VC4710
  • Wet/Dry Dust Extractor, Tank Size 12 gal., Xtract Vac Series, Air Flow 135 cfm, Amps 12, Static Pressure 92...More

SuperCoachVac Backpck Vacuum Cleanr,11lb
  • PROTEAM
  • SuperCoachVac Backpck Vacuum Cleanr, 11lbSuperCoachVac Backpck Vacuum Cleanr,11lb
  • Item # 33KE26
  • Mfr. Model # 107119
  • Super CoachVac(TM) Backpack Vacuum Cleaner, Amps 9.9, Air Flow 150 cfm, Tank Size 10 qt., Filter Type HEPA,...More

Dust Extractor,1.85HP,10 gal,140cfm,120V
  • DEWALT
  • Dust Extractor, 1.85HP, 10 gal, 140cfm, 120VDust Extractor
  • Item # 38A867
  • Mfr. Model # DWV012
  • Dust Extractor, Tank Size 10 gal., Peak HP 1.85, 15 Amps AC, Amps 120V 15, Voltage 120, 60 Hz, 140 CFM, Tank...More

Backpack Vacuum Cleaner,6 qt.,1.8 HP
  • NOBLES
  • Backpack Vacuum Cleaner, 6 qt., 1.8 HPBackpack Vacuum Cleaner
  • Item # 5PFT1
  • Mfr. Model # 1060830
  • Backpack Vacuum Cleaner, Peak HP 1.8, Amps 12, Air Flow 120 cfm, Series Commercial, Tank Size 6 qt., Filter...More

Backpack Vacuum Cleaner,10 qt.,9.9A
  • PROTEAM
  • Backpack Vacuum Cleaner, 10 qt., 9.9ABackpack Vacuum Cleaner
  • Item # 2RKW9
  • Mfr. Model # 106782
  • Backpack Vacuum Cleaner, Amps 9.9, Air Flow 150 cfm, Series Industrial, Tank Size 10 qt., Filter Type...More

Stripping Rotary Brush,20 In. Machine
  • TOUGH GUY
  • Stripping Rotary Brush, 20 In. MachineStripping Rotary Brush
  • Item # 1MEC8
  • Mfr. Model # 1MEC8
  • Stripping Rotary Brush, Machine Size 20 In., Block Size 18 In., Bristle Material Nylon Fibers Impregnated...More

Upright Vacuum,HEPA,120V,18 lb.,3.25 qt.
  • PROTEAM
  • Upright Vacuum, HEPA, 120V, 18 lb., 3.25 qt.Upright Vacuum
  • Item # 38EW26
  • Mfr. Model # 107330
  • Upright Vacuum, Amps 9.8, 15 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Backpack Vacuum Cleaner,10 qt.,12 lb.
  • PROTEAM
  • Backpack Vacuum Cleaner, 10 qt., 12 lb.Backpack Vacuum Cleaner,10 qt.,12 lb.
  • Item # 38EW20
  • Mfr. Model # 107303
  • Backpack Vacuum Cleaner, Amps 9.5, Air Flow 159 cfm, Series Commercial, Tank Size 10 qt., Filter Type HEPA,...More

Upright Vacuum,12 In,HEPA
  • TORNADO
  • Upright Vacuum, 12 In, HEPAUpright Vacuum
  • Item # 9J665
  • Mfr. Model # 91449
  • Upright Vacuum, Amps 9, 12 In. Cleaning Path, Filter Type HEPA, Bag Type Disposable Filter Bag, Power Cord...More

ProVac Backpack Vacuum Cleaner,9.6 lb.
  • PROTEAM
  • ProVac Backpack Vacuum Cleaner, 9.6 lb.ProVac Backpack Vacuum Cleaner,9.6 lb.
  • Item # 33KE29
  • Mfr. Model # 107363
  • ProVac(TM) Backpack Vacuum Cleaner, Peak HP 9.5, Amps 9.5, Air Flow 159 cfm, Series 6 qt., Tank Size 6 qt.,...More

10 gal. Commercial Wet/Dry Vacuum 1.6 Peak HP, 120
  • TORNADO
  • 10 gal. Commercial Wet/Dry Vacuum 1.6 Peak HP, 120 VoltageCommercial Wet/Dry Vacuum
  • Item # 21YG56
  • Mfr. Model # 94234
  • Wet/Dry Vacuum, Peak HP 1.6, Tank Size 10 gal., Commercial Series, Air Flow 114 cfm, Amps 10, Static Pressure...More

  • BOSCH
  • Wet/Dry Vacuum VACWet/Dry Vacuum VAC
  • Multiple product options available

    Wet/Dry Vacuum, VAC, Air Flow 150 cfm, Amps 9.5, Static Pressure 97", Voltage 120, Tank Material Polypropylene, Hose Dia. 35mm, Hose Length 10 ft., Number of Motor...More

Filter,Cartridge Filter,Steel,HEPA
Upright Vacuum,14 In,6.5A
  • HOOVER
  • Upright Vacuum, 14 In, 6.5AUpright Vacuum
  • Item # 3XDF1
  • Mfr. Model # C1800-010
  • Upright Vacuum, Amps 6.5A, 14 In. Cleaning Path, Bag Type Bagless, Power Cord Length 50 ft., Net Weight 25...More

Super QuarterVac Backpack Vacuum Cleaner
  • PROTEAM
  • Super QuarterVac Backpack Vacuum CleanerSuper QuarterVac Backpack Vacuum Cleaner
  • Item # 33KE27
  • Mfr. Model # 107118
  • Super QuarterVac(TM) Backpack Vacuum Cleaner, Amps 9.9, Air Flow 150 cfm, Tank Size 6 qt., Filter Type HEPA,...More

Push Sweeper,Walk Behind,27 In.,8 gal.
Backpack Vacuum Cleaner,6 qt.,11.6 lb.
  • PROTEAM
  • Backpack Vacuum Cleaner, 6 qt., 11.6 lb.Backpack Vacuum Cleaner,6 qt.,11.6 lb.
  • Item # 38EW21
  • Mfr. Model # 107310
  • Backpack Vacuum Cleaner, Amps 9.5, Air Flow 159 cfm, Series Commercial, Tank Size 6 qt., Filter Type HEPA,...More

Commercial Upright Vacuum,105 cfm,17 lb.
  • BISSELL COMMERCIAL
  • Commercial Upright Vacuum, 105 cfm, 17 lb.Commercial Upright Vacuum
  • Item # 36RE62
  • Mfr. Model # BGUPRO12T
  • Commercial Upright Vacuum, 12 In. Cleaning Path, Filter Type High Efficiency, Bag Type Dual Wall Disposable...More

27" Purple Diamond Floor Pad Plus Non-Woven Polyester
  • FEIN
  • Wet/Dry Vacuum Industrial/Commercial/DIYWet/Dry Vacuum Industrial/Commercial/DIY
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 7, Industrial/Commercial/DIY, Air Flow 151 cfm, Amps 9, Static Pressure 98.4", Voltage 110, Watts 1100, Tank Material Polypropylene, Average...More

20 gal. Commercial Wet/Dry Vacuum 1.33 Peak HP, 120&#x
  • HOOVER
  • 20 gal. Commercial Wet/Dry Vacuum 1.33 Peak HP, 120 VoltageCommercial Wet/Dry Vacuum
  • Item # 11W078
  • Mfr. Model # CH84000
  • Wet/Dry Vacuum, Peak HP 1.33, Tank Size 20 gal., Commercial Series, Air Flow 225 cfm, Amps 8, Static Pressure...More

Floor Wand,F/Mfr. No. 9007623 Extractors
  • NOBLES
  • Floor Wand, F/Mfr. No. 9007623 ExtractorsWand Assembly
  • Item # 4VDV4
  • Mfr. Model # 600048
  • Wand Assembly, For Use With Mfr. No. 9007623 Extractors, Features (3) Spray Jets, Foam Handle, and Trigger...More

Critical Area Vacuum Accessory Kit
  • NILFISK
  • Critical Area Vacuum Accessory KitCritical Area Vacuum Accessory Kit
  • Item # 4RXZ8
  • Mfr. Model # M70038
  • ULPA Filter Kit, Dry Only, For Use With 4NFP9, Includes Detachable Trolley, 10 Ft. Conductive Hose, 2...More

External Charger, 1, EA
Concrete Prep Tool Replacement Blade Set
  • TENNANT
  • Concrete Prep Tool Replacement Blade SetReplacement Blades
  • Item # 29UR79
  • Mfr. Model # 9006738
  • Replacement Blade Set, Application Concrete and Stone Grinding, Resin 100 Grit, Abrasive Material Diamond,...More

Concrete Prep/Polish Tool,16 in,100 Grit
  • TENNANT
  • Concrete Prep/Polish Tool, 16 in, 100 GritConcrete Preparation
  • Item # 29UR76
  • Mfr. Model # 1059749
  • Concrete Preparation, Application Concrete and Stone Pollishing, Machine Size 32 In., Block Size 16 In.,...More

7-15/16 gal. Industrial/Commercial Wet/Dry Vacuum, 120
  • NILFISK-ALTO
  • 7-15/16 gal. Industrial/Commercial Wet/Dry Vacuum, 120 VoltageWet/Dry Vacuum Industrial/Commercial
  • Item # 32FW90
  • Mfr. Model # 900143
  • Wet/Dry Vacuum, Tank Size 7-15/16 gal., Industrial/Commercial Series, Air Flow 127 cfm, Static Pressure 84...More

FilterSpunbond,PK2
  • TOUGH GUY
  • FilterSpunbond, PK2Panel Sweeper Filter
  • Item # 6XMY9
  • Mfr. Model # 6XMY9
  • Filter, Spunbond, Panel Sweeper Filter, Reusable, For Use With Advance Granterra, Alto/American 3366, Package...More

Hip Vacuum,106 cfm,120V,6 qt.,10.5 lb.
  • PROTEAM
  • Hip Vacuum, 106 cfm, 120V, 6 qt., 10.5 lb.Hip Vacuum,106 cfm,120V,6 qt.,10.5 lb.
  • Item # 38EW24
  • Mfr. Model # 107325
  • Hip Vacuum, 8.5 Amps, Air Flow 106 cfm, Voltage 120, Bag Type Paper, Filter Type HEPA, Series Commercial,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More