Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Equipment

32 Results Found that Include 35 Products 

Results per page: 16 | 32 | 48
    Floor Scrubber,Single,13 In,3/4HP,175rpm
    Push Sweeper,Walk Behind,27",8 gal.
    • DAYTON
    • Push Sweeper, Walk Behind, 27", 8 gal.Push Sweeper,Walk Behind,27",8 gal.
    • Item # 5Z042
    • Mfr. Model # 5Z042
    • Push Sweeper, Walk Behind, Cleaning Path 27 In., Hopper Capacity 8 gal., Side Broom Size 12 In., Brush Width...More

    Walk Behind Carpet Extractor,1 gal,110V
    • ORECK
    • Walk Behind Carpet Extractor, 1 gal, 110VWalk Behind Carpet Extractor,1 gal,110V
    • Item # 4LPD8
    • Mfr. Model # M900A
    • Walk Behind Carpet Extractor, Cleaning Path 12 In., Power Source 110V, Solution Tank Capacity 1 gal.,...More

    Wet/Dry Vacuum,3 HP,16 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 3 HP, 16 gal., 120VIndustrial Wet/Dry Vacuum
    • Item # 22XJ50
    • Mfr. Model # 22XJ50
    • Wet/Dry Vacuum, Peak HP 3, Tank Size 16 gal., Industrial Series, Air Flow 109 cfm, Amps 11, Static Pressure...More

    Wet/Dry Vacuum,16 gal.,5 Peak HP
    • DUSTLESS TECHNOLOGIES--LOVE LESS ASH CO
    • Wet/Dry Vacuum, 16 gal., 5 Peak HPWet/Dry Vacuum,16 gal.,5 Peak HP
    • Item # 8WCD9
    • Mfr. Model # 16006
    • Wet/Dry Dust Vacuum, Peak HP 5, Commerical Series, Air Flow 126.39 cfm, Amps 10.6, Static Pressure 76.9 In.,...More

    Upright Vacuum,12 In,102 cfm,8A,120V
    • ORECK
    • Upright Vacuum, 12 In, 102 cfm, 8A, 120VCommercial Upright Vacuum
    • Item # 4LPF2
    • Mfr. Model # PRO12
    • Commercial Upright Vacuum, Amps 8A, 12 In. Cleaning Path, Filter Type HEPA or ULPA, Bag Type Top Fill...More

    Upright Vacuum,15 In,111 cfm,10A,120V
    • HOOVER
    • Upright Vacuum, 15 In, 111 cfm, 10A, 120VUpright Vacuum
    • Item # 11W086
    • Mfr. Model # CH50102
    • Upright Vacuum, Amps 10A, 15 In. Cleaning Path, Filter Type HEPA, Bag Type 2 Layer, Power Cord Length 50 ft.,...More

    Backpack Vacuum Cleaner,10 qt.,1.5 HP
    • HOOVER
    • Backpack Vacuum Cleaner, 10 qt., 1.5 HPBackpack Vacuum Cleaner
    • Item # 11W081
    • Mfr. Model # CH85005
    • Backpack Vacuum Cleaner, Peak HP 1.5, Amps 12, Air Flow 120 cfm, Series Commercial, Tank Size 10 qt., Filter...More

    Wet/Dry Vacuum,18 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 18 gal., 120VContractor Wet/Dry Vacuum
    • Item # 22XJ55
    • Mfr. Model # 22XJ55
    • Wet/Dry Vacuum, Tank Size 18 gal., Contractor Series, Air Flow 240 cfm, Amps 12, Static Pressure 70 In.,...More

    Wand Assembly,12 In
    Wet/Dry Vacuum,1.6 HP,8 gal.,120V
    • NILFISK
    • Wet/Dry Vacuum, 1.6 HP, 8 gal., 120VContractor Wet/Dry Vacuum
    • Item # 12A502
    • Mfr. Model # ATTIX 30 VACUUM
    • Wet/Dry Vacuum, Peak HP 1.6, Tank Size 8 gal., Contractor Series, Air Flow 135 cfm, Amps 8.3, Static Pressure...More

    Aircraft Backpack Vacuum,7 qt,7.5A
    • DAYTON
    • Aircraft Backpack Vacuum, 7 qt, 7.5ABackpack Vacuum Cleaner
    • Item # 4TR10
    • Mfr. Model # 4TR10
    • Aircraft Backpack Vacuum Cleaner, Amps 7.5, Air Flow 95 cfm, Tank Size 7 qt., Static Pressure 84 In., Net...More

    Floor Scrubber,Single,8.26 In,400 rpm
    Backpack Vacuum Cleaner,10 qt.,11.5A
    • SANITAIRE
    • Backpack Vacuum Cleaner, 10 qt., 11.5ABackpack Vacuum Cleaner,10 qt.,11.5A
    • Item # 30RR53
    • Mfr. Model # SC535A
    • Backpack Vacuum Cleaner, Amps 11.5, Air Flow 120 cfm, Series Commercial, Tank Size 10 qt., Filter Type HEPA,...More

    Vacuum/Blower,1.7 HP,100 cfm,120VAC
    • METRO
    • Vacuum/Blower, 1.7 HP, 100 cfm, 120VACVacuum/Blower,1.7 HP,100 cfm,120VAC
    • Item # 2TUX8
    • Mfr. Model # DV-3ESD1
    • ESD Safe Vacuum/Blower, Peak HP 1.7, Industrial Series, Air Flow 100 cfm, Amps 7.5, Static Pressure 85 In.,...More

    Backpack Vacuum Cleaner,10 qt.,1.8 HP
    • NOBLES
    • Backpack Vacuum Cleaner, 10 qt., 1.8 HPBackpack Vacuum Cleaner
    • Item # 21ML40
    • Mfr. Model # 1069701
    • Backpack Vacuum Cleaner, Peak HP 1.8, Amps 12, Air Flow 120 cfm, Series Commercial, Tank Size 10 qt., Filter...More

    Wet/Dry Vacm Accssory Kt,Mfr No. GWD 255
    • NILFISK
    • Wet/Dry Vacm Accssory Kt, Mfr No. GWD 255Wet/Dry Vacuum Accessory Kit
    • Item # 4RXZ6
    • Mfr. Model # M90026
    • Drum Top Vac Kit 2 In, Wet/Dry Pick Up, For Use With 4NFU1, Includes 10 Ft PVC Hose with Cuffs, Curved...More

    Scrubbing Rotary Brush,19 In. Machine
    • TOUGH GUY
    • Scrubbing Rotary Brush, 19 In. MachineScrubbing Rotary Brush
    • Item # 1MEH2
    • Mfr. Model # 1MEH2
    • Scrubbing Rotary Brush, Machine Size 19 In., Block Size 17 In., Bristle Material Nylon Fibers Impregnated...More

    Rotary Brush,18 In. Machine
    • 3M
    • Rotary Brush, 18 In. MachineRotary Brush
    • Item # 4WH82
    • Mfr. Model # 50048011200182
    • Rotary Brush, Machine Size 18 In., Bristle Material Nylon, Bristle Dia. 0.022 In., Brush Size 18 In., Trim...More

    Upright Vacuum,ank 1-3/10 gal.
    • TORNADO
    • Upright Vacuum, ank 1-3/10 gal.Upright Vacuum
    • Item # 8TK79
    • Mfr. Model # 91451
    • Upright Vacuum, Amps 9, 15 In. Cleaning Path, Filter Type HEPA, Bag Type Disposable Filter Bag, Power Cord...More

    • NILFISK-ALTO
    • Wet/Dry Vacuum Industrial/CommercialWet/Dry Vacuum Industrial/Commercial
    • Multiple product options available

      Wet/Dry Vacuum, Industrial/Commercial, Air Flow 127 cfm, Static Pressure 84", Voltage 120, Watts 1000, Hose Dia. 1-1/4", Number of Motor Stages 0, Power Cord Length 24...More

    Wet/Dry Vacuum,9 gal.,120V
    • BOSCH
    • Wet/Dry Vacuum, 9 gal., 120VWet/Dry Vacuum VAC
    • Item # 19TT54
    • Mfr. Model # VAC090S
    • Wet/Dry Vacuum, Tank Size 9 gal., VAC Series, Air Flow 150 cfm, Amps 9.5, Static Pressure 97 In., Voltage...More

    Rotary Brush,17 In. Machine,15 In. Block
    • TOUGH GUY
    • Rotary Brush, 17 In. Machine, 15 In. BlockRotary Brush
    • Item # 1MEJ3
    • Mfr. Model # 1MEJ3
    • Rotary Brush, Machine Size 17 In., Block Size 15 In., Bristle Material Nylon Fibers Impregnated with 80 Grit...More

    Portable Pest Vacuum,0.8 gal.,90cfm,120V
    • ATRIX INTERNATIONAL
    • Portable Pest Vacuum, 0.8 gal., 90cfm, 120VPortable Pest Vacuum
    • Item # 4NZP8
    • Mfr. Model # VACOMEGASIPM-G
    • Portable Pest Vacuum, Integrated Pest Management, Tank Size -, Peak HP -, 6.96 Amps AC, Amps @ 120V -,...More

    Power Nozzle,Mfr. No. FG9VDVPN4400
    • RUBBERMAID
    • Power Nozzle, Mfr. No. FG9VDVPN4400Power Nozzle,Mfr. No. FG9VDVPN4400
    • Item # 4YNV1
    • Mfr. Model # FG9VDVPN12
    • Vacuum Cleaner Power Nozzle, For Use With Mfr. No. FG9VDVPN4400, Includes 50 ft. Power Cord, Vacuum Base...More

    Filter,Dry,HEPA
    Canister Vacuum,1.6 HP,2 gal.,70cfm,120V
    • TORNADO
    • Canister Vacuum, 1.6 HP, 2 gal., 70cfm, 120VCanister Vacuum,1.6 HP,2 gal.,70cfm,120V
    • Item # 21YG40
    • Mfr. Model # 93280
    • Canister Vacuum, Tank 2 Gal., Peak HP 1.6, Amps AC 10, Amps @ 120V 10, Voltage 120, 50/60 Hz, 70 CFM, Tank...More

    On-Board Charger
    Wet/Dry Vacuum,2.5 HP,12 gal.,120V
    • GRAINGER APPROVED VENDOR
    • Wet/Dry Vacuum, 2.5 HP, 12 gal., 120VIndustrial/Commercial Wet/Dry Vacuum
    • Item # 9W634
    • Mfr. Model # 9622110
    • Wet/Dry Vacuum, Peak HP 2.5, Tank Size 12 gal., Industrial/Commercial Series, Air Flow 100 cfm, Amps 9.5,...More

    Stripping Rotary Brush,19 In. Machine
    • TOUGH GUY
    • Stripping Rotary Brush, 19 In. MachineStripping Rotary Brush
    • Item # 1MEH3
    • Mfr. Model # 1MEH3
    • Stripping Rotary Brush, Machine Size 19 In., Block Size 17 In., Bristle Material Nylon Fibers Impregnated...More

    Venturi Powerhead,2-1/2 in. dia.,Metal
    Results per page: 16 | 32 | 48