Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Equipment

44 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Wet/Dry Vacuum Head,4 HP,55 gal.,120V
  • DAYTON
  • Wet/Dry Vacuum Head, 4 HP, 55 gal., 120VIndustrial Wet/Dry Vacuum Head
  • Item # 4YE63
  • Mfr. Model # 4YE63
  • Wet/Dry Vacuum Head, Peak HP 4, Tank Size 55 gal., Industrial Series, Air Flow 112 cfm, Amps 11.5, Static...More

Upright Vacuum,14 In,120 cfm,10A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120VUpright Vacuum,14 In,120 cfm,10A,120V
  • Item # 5PFR9
  • Mfr. Model # 1060829
  • Upright Vacuum, Amps 10A, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Backpack Vacuum Cleaner,7 qt.,10A
  • DAYTON
  • Backpack Vacuum Cleaner, 7 qt., 10ABackpack Vacuum Cleaner
  • Item # 4TR09
  • Mfr. Model # 4TR09
  • Backpack Vacuum Cleaner, Amps 10, Air Flow 105 cfm, Tank Size 7 qt., Static Pressure 105 In., Net Weight 10...More

Floor Scrubber,Single,7.75 In,320 rpm
Carpet Sweeper,10"
  • 3M
  • Carpet Sweeper, 10"Carpet Sweeper
  • Item # 4WF28
  • Mfr. Model # 50048011154980
  • Carpet Sweeper, Cleaning Path 10 In., Length 12 In., Width 12-1/2 In., Height 4 In., Handle Length 42 In.,...More

Wet/Dry Vacuum,2 HP,10 gal.,120V
  • DAYTON
  • Wet/Dry Vacuum, 2 HP, 10 gal., 120VWet/Dry Vacuum Commerical
  • Item # 4YE68
  • Mfr. Model # 4YE68
  • Wet/Dry Vacuum, Peak HP 2, Tank Size 10 gal., Commerical Series, Air Flow 100 cfm, Amps 7.4, Static Pressure...More

Upright Vacuum,16 In,105 cfm,8.5A,120V
  • ORECK
  • Upright Vacuum, 16 In, 105 cfm, 8.5A, 120VCommercial Upright Vacuum
  • Item # 4LPE7
  • Mfr. Model # OR102H
  • Commercial Upright Vacuum, Amps 8.5A, 16 In. Cleaning Path, Filter Type HEPA, Bag Type Teflex Coated Cloth,...More

Filter,Cartridge Filter,Steel,PK6
  • DAYTON
  • Industrial Wet/Dry VacuumIndustrial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial, Voltage 120, Hose Dia. 1-1/2", Number of Motor Stages 2, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air...More

Canister Vacuum,2.4 gal.,85 cfm,120V
  • NOBLES
  • Canister Vacuum, 2.4 gal., 85 cfm, 120VCanister Vacuum
  • Item # 21ML49
  • Mfr. Model # 1070197
  • Vacuum, Canister, 8.2 Amps AC, Amps @ 120V 8.2, Voltage 120, 60 Hz, 85 CFM, Tank Type Rotationally Molded...More

Backpack Vacuum Cleaner,6 Qt,1.9 HP
  • PAC-VAC
  • Backpack Vacuum Cleaner, 6 Qt, 1.9 HPBackpack Vacuum Cleaner,6 Qt,1.9 HP
  • Item # 3XCZ1
  • Mfr. Model # PV 6
  • Backpack Vacuum Cleaner, Peak HP 1.9, Amps 12, Air Flow 120 cfm, Tank Size 6 qt., Filter Type HEPA, Static...More

Backpack Vacuum Cleaner,6 qt.,1 HP,12A
  • ATRIX
  • Backpack Vacuum Cleaner, 6 qt., 1 HP, 12ABackpack Vacuum Cleaner,6 qt.,1 HP,12A
  • Item # 21AD04
  • Mfr. Model # BP50-G
  • Backpack Vacuum Cleaner, Peak HP 1, Amps 12, Air Flow 106 cfm, Tank Size 6 qt., Filter Type HEPA, Static...More

Upright Vacuum,18 In,10A,120V,HEPA
  • ROYAL
  • Upright Vacuum, 18 In, 10A, 120V, HEPAUpright Vacuum
  • Item # 6ENE7
  • Mfr. Model # CR5158Z
  • Upright Vacuum, Amps 10A, 18 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Tool Box Style Vacuum,1 gal.,1.2 Peak HP
  • ATRIX
  • Tool Box Style Vacuum, 1 gal., 1.2 Peak HPTool Box Style Vacuum,1 gal.,1.2 Peak HP
  • Item # 9DU65
  • Mfr. Model # VACOMEGAU
  • Tool Box Style Vacuum, Peak HP 1.2, Tank Capacity 1 gal., Air Flow 81.9 cfm, Amps 5.2, Voltage 120, Watts...More

  • ORECK
  • Backpack Vacuum CleanerBackpack Vacuum Cleaner
  • Multiple product options available

    Backpack Vacuum Cleaner, Series Commercial, Cord Length 50 ft., Voltage 120, Hose Dia. 1-1/2" and Hose Length 4 ft.; Varies by Amps, Air Flow, Tank Size and Static...More

Backpack Vacuum Cleaner,120 cfm,HEPA
  • BISSELL COMMERCIAL
  • Backpack Vacuum Cleaner, 120 cfm, HEPABackpack Vacuum Cleaner,120 cfm,HEPA
  • Item # 36RE51
  • Mfr. Model # BG1006
  • Backpack Vacuum Cleaner, Peak HP 1.8, Amps 10.2, Air Flow 120 cfm, Tank Size 6 qt., Filter Type HEPA, Static...More

Wet/Dry Vacuum Accessory Kit
Wet/Dry Vacuum,12 gal.,120V
  • DAYTON
  • Wet/Dry Vacuum, 12 gal., 120VContractor Wet/Dry Vacuum
  • Item # 22XJ54
  • Mfr. Model # 22XJ54
  • Wet/Dry Vacuum, Tank Size 12 gal., Contractor Series, Air Flow 240 cfm, Amps 12, Static Pressure 70 In.,...More

Upright Vacuum,13 In,111 cfm,10A,120V
  • HOOVER
  • Upright Vacuum, 13 In, 111 cfm, 10A, 120VUpright Vacuum
  • Item # 11W085
  • Mfr. Model # CH50100
  • Upright Vacuum, Amps 10A, 13 In. Cleaning Path, Filter Type HEPA, Bag Type 2 Layer, Power Cord Length 50 ft.,...More

Wet/Dry Vacuum,16 gal.,120V
  • SANITAIRE
  • Wet/Dry Vacuum, 16 gal., 120VWet/Dry Vacuum Industrial/Commercial
  • Item # 30RR55
  • Mfr. Model # SC6065A
  • Wet/Dry Vacuum, Tank Size 16 gal., Industrial/Commercial Series, Air Flow 114 cfm, Amps 11, Voltage 120,...More

  • TOUGH GUY
  • Stripping Rotary BrushStripping Rotary Brush
  • Multiple product options available

    Stripping Rotary Brush, Trim Length 1-1/2" and Includes 5" Center Hole; Varies by Machine Size, Block Size, Bristle Material, Bristle Dia., Brush Size and For Use With

Commercial Upright Vacuum,7.25A,17 lb.
  • BISSELL COMMERCIAL
  • Commercial Upright Vacuum, 7.25A, 17 lb.Commercial Upright Vacuum,7.25A,17 lb.
  • Item # 36RE67
  • Mfr. Model # BG102H
  • Commercial Upright Vacuum, Amps 7.25A, 16 In. Cleaning Path, Filter Type HEPA, Bag Type Hepa/Disposable,...More

Wet/Dry Vacuum,7HP,5.8 gal.,9A,151 cfm
  • FEIN
  • Wet/Dry Vacuum, 7HP, 5.8 gal., 9A, 151 cfmWet/Dry Vacuum Industrial/Commercial/DIY
  • Item # 31LZ12
  • Mfr. Model # 92027060090
  • Wet/Dry Vacuum, Peak HP 7, Tank Size 5.8 gal., Industrial/Commercial/DIY Series, Air Flow 151 cfm, Amps 9,...More

Vacuum,4 HP,130 cfm,120VAC
Filter,HEPA,8-1/8 In. L,7-1/4 In. W
Vacuum,4 HP,130 cfm,120VAC
Longopac Bag Refill,Plastic
Abrasiver Holder,8 In,PK3
Wet/Dry Vacuum,5-9/32 gal.,120V
  • NILFISK-ALTO
  • Wet/Dry Vacuum, 5-9/32 gal., 120VWet/Dry Vacuum Industrial/Commercial
  • Item # 32FW83
  • Mfr. Model # 900140
  • Wet/Dry Vacuum, Tank Size 5-9/32 gal., Industrial/Commercial Series, Air Flow 127 cfm, Static Pressure 84...More

Filter,4 in. L x 19 in. W x 19 in. H
Wet/Dry Dust Extractor,5 HP,9 gal.,120V
  • GRAINGER APPROVED
  • Wet/Dry Dust Extractor, 5 HP, 9 gal., 120VIndustrial/Commercial Wet/Dry Dust Extractor
  • Item # 8VUC6
  • Mfr. Model # 9 20 25 236 01 0 (5 MIC)
  • Wet/Dry Dust Extractor, Peak HP 5, Tank Size 9 gal., Industrial/Commercial Series, Air Flow 116 cfm, Amps...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More