Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Equipment

48 Results Found that Include 87 Products 

Results per page: 16 | 32 | 48
Backpack Vacuum Cleaner,6.4 qt.,3.5 HP
  • HOOVER
  • Backpack Vacuum Cleaner, 6.4 qt., 3.5 HPBackpack Vacuum Cleaner
  • Item # 6ENE2
  • Mfr. Model # C2401
  • Backpack Vacuum Cleaner, Peak HP 3.5, Amps 8.5, Air Flow 120 cfm, Series Commercial, Tank Size 6.4 qt.,...More

Portable Dry Vacuum,1.2HP,1 gal.,99cfm
  • ATRIX INTERNATIONAL
  • Portable Dry Vacuum, 1.2HP, 1 gal., 99cfmESD Safe Portable Dry Vacuum
  • Item # 1VHH4
  • Mfr. Model # VACOMEGASLFH
  • ESD Safe Portable Dry Vacuum, Peak HP 1.2, Industrial Series, Air Flow 99 cfm, Amps 5.4, Static Pressure 66...More

Wet/Dry Vacuum Head,3 HP,55 gal.,120V
  • SHOP VAC
  • Wet/Dry Vacuum Head, 3 HP, 55 gal., 120VWet/Dry Vacuum Head,3 HP,55 gal.,120V
  • Item # 8VUG3
  • Mfr. Model # 970-06-10
  • Wet/Dry Vacuum Head, Peak HP 3, Tank Size 55 gal., Industrial/Commercial Series, Air Flow 109 cfm, Amps 11,...More

Upright Vacuum,12 In,145 cfm,6.5A,120V
  • SANITAIRE
  • Upright Vacuum, 12 In, 145 cfm, 6.5A, 120VCommercial Upright Vacuum
  • Item # 4WYR4
  • Mfr. Model # SC889A
  • Commercial Upright Vacuum, Amps 6.5, 12 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord...More

Hang-Up Wet/Dry Vacuum,2.5 HP,8 gal,120V
  • DAYTON
  • Hang-Up Wet/Dry Vacuum, 2.5 HP, 8 gal, 120VHang Up(R) Hang-Up Wet/Dry Vacuum
  • Item # 4UAC7
  • Mfr. Model # 4UAC7
  • Hang-Up Wet/Dry Vacuum, Peak HP 2.5, Tank Size 8 gal., Hang Up(r) Series, Air Flow 100 cfm, Amps 8, Static...More

Upright Vacuum,13 In,135 cfm,10A,120V
  • SANITAIRE
  • Upright Vacuum, 13 In, 135 cfm, 10A, 120VUpright Vacuum
  • Item # 20X724
  • Mfr. Model # SC5745A
  • Upright Vacuum, Amps 10A, 13 In. Cleaning Path, Filter Type Washable Sealed HEPA, Bag Type Bagless, Power...More

Upright Vacuum,14 In,10A,120V,HEPA
  • ROYAL
  • Upright Vacuum, 14 In, 10A, 120V, HEPAUpright Vacuum
  • Item # 11W084
  • Mfr. Model # CR5128Z
  • Upright Vacuum, Amps 10A, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Wet/Dry Vacuum,2 HP,12 gal.,120V
  • DAYTON
  • Wet/Dry Vacuum, 2 HP, 12 gal., 120VIndustrial Wet/Dry Vacuum
  • Item # 22XJ63
  • Mfr. Model # 22XJ63
  • Wet/Dry Vacuum, Peak HP 2, Tank Size 12 gal., Industrial Series, Air Flow 100 cfm, Amps 8, Static Pressure 80...More

  • TOUGH GUY
  • Stripping Rotary BrushStripping Rotary Brush
  • Multiple product options available

    Stripping Rotary Brush, Trim Length 1-1/2" and Includes 5" Center Hole; Varies by Machine Size, Block Size, Bristle Material, Bristle Dia., Brush Size and For Use With

Upholstry Tool,5 In
  • NOBLES
  • Upholstry Tool, 5 InUpholstry Tool,5 In
  • Item # 4VMA5
  • Mfr. Model # 200505
  • Upholstry Tool, Width 5 In., For Use With Mfr. No. 160400, Material Metal, Features Solution Flow Lever Switch...More

  • 3M
  • Sienna Diamond Floor Pad PlusSienna Diamond Floor Pad Plus
  • Multiple product options available

    Diamond Floor Pad Plus, Sienna, 175 to 350 rpm or 1500 to 3000 rpm, Material Non-Woven Polyester Fiber, For Use With Automatic Floor Scrubbers or Electric, Battery or...More

Rotary Brush,19 In. or 20 In. Machine
  • TOUGH GUY
  • Rotary Brush, 19 In. or 20 In. MachineRotary Brush
  • Item # 1MEJ8
  • Mfr. Model # 1MEJ8
  • Rotary Brush, Machine Size 19 In. or 20 In., Block Size 19 In., Bristle Material Polyester, Bristle Dia....More

Upright Vacuum,13 In,12A,120V,Allergen
  • HOOVER
  • Upright Vacuum, 13 In, 12A, 120V, AllergenUpright Vacuum
  • Item # 3XDP4
  • Mfr. Model # C1703-900
  • Upright Vacuum, Amps 12A, 13 In. Cleaning Path, Filter Type Allergen, Bag Type Y, Power Cord Length 35 ft.,...More

  • NILFISK
  • FilterFilter
  • Multiple product options available

    Filter; Varies by Bag Type

Computer/Electronics Vacuum,1.7HP,100cfm
  • METRODATAVAC
  • Computer/Electronics Vacuum, 1.7HP, 100cfmComputer/Electronics Vacuum
  • Item # 5NJJ6
  • Mfr. Model # MDV-3TA
  • Computer/Electronics Vacuum, Peak HP 1.7, Industrial Series, Air Flow 100 cfm, Amps 7.25, Static Pressure 80...More

Filter Assembly,HEPA,16 In. W
Push Sweeper,32 in.
  • SANITAIRE
  • Push Sweeper, 32 in.Push Sweeper,32 in.
  • Item # 30RR56
  • Mfr. Model # SC435A
  • Push Sweeper, Cleaning Path 32 In., Height 16 In., Width 32 In., Length 37 In., Net Weight 24 lb.,...More

Rotary Brush,32 In. Machine
  • TENNANT
  • Rotary Brush, 32 In. MachineRotary Brush
  • Item # 4VMA9
  • Mfr. Model # 30241
  • Rotary Brush, Machine Size 32 In., Block Size 15-3/4 In., Bristle Material Polypropylene, Bristle Dia. 0.035...More

ESD Vacuum,1 gal.,1.2 Peak HP
  • ATRIX
  • ESD Vacuum, 1 gal., 1.2 Peak HPESD Vacuum,1 gal.,1.2 Peak HP
  • Item # 8CM62
  • Mfr. Model # VACOMEGASCT
  • ESD Vacuum, Peak HP 1.2, Tank Capacity 1 gal., Industrial Series, Air Flow 81.9 cfm, Amps 5.2, Static...More

  • ONFLOOR
  • Stone Polishing PadStone Polishing Pad
  • Multiple product options available

    Stone Polishing Pad, Application Concrete and Stone Pollishing, Pad Size 3", Abrasive Material Diamond and Includes —; Varies by Machine Size, Color, Grit and For Use...More

  • NILFISK-ALTO
  • Wet/Dry Vacuum Industrial/CommercialWet/Dry Vacuum Industrial/Commercial
  • Multiple product options available

    Wet/Dry Vacuum, Industrial/Commercial, Air Flow 127 cfm, Static Pressure 84", Voltage 120, Watts 1000, Hose Dia. 1-1/4", Number of Motor Stages 0, Power Cord Length 24...More

Wet/Dry Vacuum,2 HP,4 gal.,120V
  • DAYTON
  • Wet/Dry Vacuum, 2 HP, 4 gal., 120VWet/Dry Vacuum Commercial
  • Item # 22XJ61
  • Mfr. Model # 22XJ61
  • Wet/Dry Vacuum, Peak HP 2, Tank Size 4 gal., Commercial Series, Air Flow 100 cfm, Amps 8, Static Pressure 80...More

  • METRO
  • Toner VacuumToner Vacuum
  • Multiple product options available

    Vacuum, Voltage 120VAC, Bag Type Cloth, Filter Type Micro Toner, Series Industrial, Height 7", Width 7", Power Cord Length 12 ft., Hose Dia. 1-1/4", Hose Length 6 ft.,...More

Upright Vacuum,13 In,160 cfm,120V
  • TORNADO
  • Upright Vacuum, 13 In, 160 cfm, 120VUpright Vacuum
  • Item # 3XCX7
  • Mfr. Model # 97130
  • Lightweight Upright Vacuum, 13 In. Cleaning Path, Filter Type 3 Stage HEPA Filtration, Bag Type Cloth/...More

  • FEIN
  • Wet/Dry Vacuum Industrial/Commercial/DIYWet/Dry Vacuum Industrial/Commercial/DIY
  • Multiple product options available

    Wet/Dry Vacuum, Peak HP 7, Industrial/Commercial/DIY, Air Flow 151 cfm, Amps 9, Static Pressure 98.4", Voltage 110, Watts 1100, Tank Material Polypropylene, Average...More

Results per page: 16 | 32 | 48