Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Equipment

64 Results Found that Include 103 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Wet/Dry Vacuum Head,3 HP,55 gal.,120V
  • DAYTON
  • Wet/Dry Vacuum Head, 3 HP, 55 gal., 120VIndustrial Wet/Dry Vacuum Head
  • Item # 4YE60
  • Mfr. Model # 4YE60
  • Wet/Dry Vacuum Head, Peak HP 3, Tank Size 55 gal., Industrial Series, Air Flow 109 cfm, Amps 11, Static...More

  • DAYTON
  • Contractor Wet/Dry VacuumContractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Contractor, Voltage 120, Number of Motor Stages 1, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static...More

Surface Preparation Pad,20In,Maroon,PK10
  • DAYTON
  • Industrial Wet/Dry VacuumIndustrial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial, Voltage 120, Hose Dia. 1-1/2", Number of Motor Stages 2, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air...More

  • HOOVER
  • Upright VacuumUpright Vacuum
  • Multiple product options available

    Upright Vacuum; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

Wet/Dry Vacuum,2 HP,6 gal.,120V
  • DAYTON
  • Wet/Dry Vacuum, 2 HP, 6 gal., 120VWet/Dry Vacuum Commerical
  • Item # 4YE66
  • Mfr. Model # 4YE66
  • Wet/Dry Vacuum, Peak HP 2, Tank Size 6 gal., Commerical Series, Air Flow 100 cfm, Amps 7.4, Static Pressure...More

  • 3M
  • Stripping PadStripping Pad
  • Multiple product options available

    Stripping Pad, Maroon, 175 to 600 rpm, Material Non-Woven, For Use With Rotary Or Automatic Floor Machine and 3-3/4"; Varies by Size

  • NILFISK
  • FilterFilter
  • Multiple product options available

    Filter; Varies by Bag Type

Walk Behind Carpet Extractor,1 gal,120V
  • HOOVER
  • Walk Behind Carpet Extractor, 1 gal, 120VWalk Behind Carpet Extractor,1 gal,120V
  • Item # 6ENE1
  • Mfr. Model # C3820
  • Walk Behind Carpet Extractor, Cleaning Path 11 In., Power Source 120V, Solution Tank Capacity 1 gal.,...More

  • DAYTON
  • Specialty Wet/Dry VacuumSpecialty Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Specialty, Static Pressure 60", Voltage 120, Tank Material Polyethylene, Average Brush Life 500 hr., Number of Motor Stages 1, Power Cord Length 18 ft.,...More

  • DAYTON
  • Wet/Dry Vacuum CommercialWet/Dry Vacuum Commercial
  • Multiple product options available

    Wet/Dry Vacuum, Commercial, Voltage 120, Number of Motor Stages 2, Power Cord Length 35 ft., Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank...More

Upright Vacuum,13 In,106 cfm,6A,120V
  • TENNANT
  • Upright Vacuum, 13 In, 106 cfm, 6A, 120VUpright Vacuum,13 In,106 cfm,6A,120V
  • Item # 15A755
  • Mfr. Model # 1068028
  • Upright Vacuum, Amps 10, 13 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Garage Utility Vacuum,5 gal.,108cfm,120V
Upright Vacuum,13-1/2 In,5.5A,120V
  • HOOVER
  • Upright Vacuum, 13-1/2 In, 5.5A, 120VUpright Vacuum,13-1/2 In,5.5A,120V
  • Item # 21XU80
  • Mfr. Model # CH50400
  • Commercial Upright Vacuum, Amps 5.5A, 13-1/2 In. Cleaning Path, Filter Type HEPA, Bag Type Disposable, Power...More

Backpack Vacuum Cleaner,7 qt.,9A
  • DAYTON
  • Backpack Vacuum Cleaner, 7 qt., 9ABackpack Vacuum Cleaner
  • Item # 1UG82
  • Mfr. Model # 1UG82
  • Backpack Vacuum Cleaner, Amps 9, Air Flow 135 cfm, Tank Size 7 qt., Static Pressure 70 In., Net Weight 10...More

Upright Vacuum,13 In,135 cfm,10A,120V
  • SANITAIRE
  • Upright Vacuum, 13 In, 135 cfm, 10A, 120VUpright Vacuum
  • Item # 20X725
  • Mfr. Model # SC5713B
  • Upright Vacuum, Amps 10A, 13 In. Cleaning Path, Filter Type Washable Sealed HEPA, Bag Type Disposable Paper...More

Portable Dry Vacuum,0.25 gal,79cfm,120V
  • ATRIX INTERNATIONAL
  • Portable Dry Vacuum, 0.25 gal, 79cfm, 120VESD Safe Portable Dry Vacuum
  • Item # 1VHH2
  • Mfr. Model # VACEXP-04
  • ESD Safe Portable Dry Vacuum, Industrial Series, Air Flow 79 cfm, Amps 6.36, Static Pressure 85 In., Voltage...More

  • TOUGH GUY
  • Carpet Rotary BrushCarpet Rotary Brush
  • Multiple product options available

    Carpet Rotary Brush, Bristle Material Polyester, Bristle Dia. 0.018", Trim Length 1-1/4", Bristle Color Blue and Includes 1" Riser and 5" Center Hole; Varies by Machine...More

Canister Vacuum,68 cfm,120V,68dBA
  • SANITAIRE
  • Canister Vacuum, 68 cfm, 120V, 68dBACanister Vacuum,68 cfm,120V,68dBA
  • Item # 30RR52
  • Mfr. Model # SC3700A
  • Canister Vacuum, 9 Amps, Air Flow 68 cfm, Voltage 120, Bag Type Paper, Filter Type High Efficiency Micro...More

Paper Vacuum Bags,PK192
Commercial Upright Vacuum,7.25A,13.5 lb.
  • BISSELL COMMERCIAL
  • Commercial Upright Vacuum, 7.25A, 13.5 lb.Commercial Upright Vacuum,7.25A,13.5 lb.
  • Item # 36RE63
  • Mfr. Model # BG100
  • Commercial Upright Vacuum, Amps 7.25A, 12 In. Cleaning Path, Filter Type Standard, Bag Type Cloth Shake Out...More

Wet/Dry Vacuum Accessory Kit,22 In Hose
Vacuum Hose,2 in dia.,16 ft., Black
Vacuum/Blower,4 HP,130 cfm,120VAC
  • METRO
  • Vacuum/Blower, 4 HP, 130 cfm, 120VACVac/Blower
  • Item # 2TUX5
  • Mfr. Model # VNB-73B
  • Vacuum/Blower, Portable, Peak HP 4, Amps @ 120V 11.25, 50 Hz, Static Pressure 90 In., 130 CFM, Tank Orifice...More

  • TOUGH GUY
  • Stripping Rotary BrushStripping Rotary Brush
  • Multiple product options available

    Stripping Rotary Brush, Trim Length 1-1/2" and Includes 5" Center Hole; Varies by Machine Size, Block Size, Bristle Material, Bristle Dia., Brush Size and For Use With

  • METRO
  • Automotive VacuumAutomotive Vacuum
  • Multiple product options available

    Vacuum, Air Flow 130 cfm, Voltage 120VAC, Filter Type Foam, Length 72", Power Cord Length 12 ft., Peak HP 4, Hose Dia. 1-1/4", Hose Length 6 ft. and Net Weight 3 lb.;...More

Computer/Electronics Vacuum,1.17HP,85cfm
  • METRODATAVAC
  • Computer/Electronics Vacuum, 1.17HP, 85cfmComputer/Electronics Vacuum
  • Item # 5NJJ5
  • Mfr. Model # MDV-2TA
  • Computer/Electronics Vacuum, Peak HP 1.17 HP, Industrial Series, Air Flow 85 cfm, Amps 6.5, Static Pressure...More

Pad Driver,20 In.
  • CORTECH
  • Pad Driver, 20 In.Pad Driver
  • Item # 4KYC1
  • Mfr. Model # 505905
  • Pad Driver, Machine Size 20 In., Pad Size 20 In., Bristle Color Black, For Use With Mfr. No. 485449TP

Rigid Scraper,17 In,Gray
  • ONFLOOR
  • Rigid Scraper, 17 In, GrayRigid Scraper
  • Item # 3PXL3
  • Mfr. Model # 239496
  • Rigid Scraper, Application Glue and Mastic Removal, Machine Size 16 In. or 20 In. (Bowl Machine), 34 In., 54...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More