Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
  • View MoreView Less
Ratings

Equipment

92 Results Found that Include 158 Products

Results per page: 16 | 32 | 48
  • DAYTON
  • Contractor Wet/Dry VacuumContractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Contractor, Voltage 120, Number of Motor Stages 1, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static...More

Cordless/Corded Wet/Dry Vacuum,2 gal.
  • DEWALT
  • Cordless/Corded Wet/Dry Vacuum, 2 gal.Cordless/Corded Wet/Dry Vacuum,2 gal.
  • Item # 34D627
  • Mfr. Model # DCV581H
  • Cordless/Corded Wet/Dry Vacuum, Tank Size 2 gal., Industrial Series, Air Flow 33.55 cfm, Amps 8A, Voltage...More

Wet/Dry Vacuum,6 HP,14 gal.,120V
  • SHOP VAC
  • Wet/Dry Vacuum, 6 HP, 14 gal., 120VWet/Dry Vacuum,6 HP,14 gal.,120V
  • Item # 9YCC0
  • Mfr. Model # 965-14-00
  • Wet/Dry Vacuum, Peak HP 6, Tank Size 14 gal., Contractor Series, Air Flow 200 cfm, Amps 11.8, Static Pressure...More

Backpack Vacuum Cleaner,16 qt.,12A
  • DAYTON
  • Backpack Vacuum Cleaner, 16 qt., 12ABackpack Vacuum Cleaner
  • Item # 1TFX2
  • Mfr. Model # 1TFX2
  • Backpack Vacuum Cleaner, Amps 12, Air Flow 210 cfm, Tank Size 16 qt., Static Pressure 60 In., Net Weight 12...More

Wet/Dry Vacuum,6 HP,16 gal.,120V
  • CRAFTSMAN
  • Wet/Dry Vacuum, 6 HP, 16 gal., 120VWet/Dry Vacuum,6 HP,16 gal.,120V
  • Item # 8CY15
  • Mfr. Model # 9-17761
  • Wet/Dry Vacuum, Peak HP 6, Tank Size 16 gal., Commerical Series, Air Flow 168 cfm, Amps 11, Static Pressure...More

  • HOOVER
  • Upright VacuumUpright Vacuum
  • Multiple product options available

    Upright Vacuum; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

  • DAYTON
  • HEPA Upright VacuumHEPA Upright Vacuum
  • Multiple product options available

    Upright Vacuum, 13", Filter Type HEPA, Power Cord Length 50 ft., Voltage 120, Height Adjustment Manual 5-Position, Plug 3-Wire, Hood Height 5", Ergonomic, Furniture...More

Wet/Dry Vacuum,6.5 HP,10 gal.,120V
  • DAYTON
  • Wet/Dry Vacuum, 6.5 HP, 10 gal., 120VPortable Wet/Dry Vacuum
  • Item # 6AKY2
  • Mfr. Model # 6AKY2
  • Wet/Dry Vacuum, Peak HP 6.5, Tank Size 10 gal., Portable Series, Air Flow 195 cfm, Amps 12, Static Pressure...More

  • SHOP VAC
  • Right Stuff(R) Wet/Dry VacuumRight Stuff(R) Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Right Stuff®, Voltage 120, Number of Motor Stages 1, Casters Yes, Filter Type Cartridge/Collection Filter Bag, Hz 60, 1 yr. and Standards cUL, US; Varies...More

Wet/Dry Vacuum,6.5 HP,18 gal.,120V
  • DAYTON
  • Wet/Dry Vacuum, 6.5 HP, 18 gal., 120VSpecialty Wet/Dry Vacuum
  • Item # 3VE22
  • Mfr. Model # 3VE22
  • Wet/Dry Vacuum, Peak HP 6.5, Tank Size 18 gal., Specialty Series, Air Flow 200 cfm, Amps 12, Static Pressure...More

Wet/Dry Vacuum,5.5 HP,14 gal.,120V
  • SHOP VAC
  • Wet/Dry Vacuum, 5.5 HP, 14 gal., 120VWet/Dry Vacuum,5.5 HP,14 gal.,120V
  • Item # 8TZT4
  • Mfr. Model # 9689400
  • Wet/Dry Vacuum, Peak HP 5.5, Tank Size 14 gal., Specialty Series, Air Flow 190 cfm, Amps 11.5, Static...More

  • ROYAL
  • Upright VacuumUpright Vacuum
  • Multiple product options available

    Upright Vacuum and Furniture Guard Yes; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

Cordless Vacuum,0.65 qt,18V
  • MAKITA
  • Cordless Vacuum, 0.65 qt, 18VCordless Vacuum,0.65 qt,18V
  • Item # 14F055
  • Mfr. Model # XLC02R1W
  • Cordless Vacuum, Voltage 18VDC, Bag Type Cloth, Series Industrial, Length 18-3/4 In., Tank Size 0.65 qt., Net...More

Hang-Up Wet/Dry Vacuum,2 HP,6 gal.,120V
  • DAYTON
  • Hang-Up Wet/Dry Vacuum, 2 HP, 6 gal., 120VHang Up(R) Hang-Up Wet/Dry Vacuum
  • Item # 4TB90
  • Mfr. Model # 4TB90
  • Hang-Up Wet/Dry Vacuum, Peak HP 2, Tank Size 6 gal., Hang Up(r) Series, Air Flow 100 cfm, Amps 7.4, Static...More

Canister Vacuum,135 cfm,120V
  • SANITAIRE
  • Canister Vacuum, 135 cfm, 120VCanister Vacuum,135 cfm,120V
  • Item # 6NA93
  • Mfr. Model # SC3683A
  • Compact Canister Vacuum, Portable, Amps @ 120V 10.0, 135 CFM, Standards UL Listed/C-UL Listed/OSHA Certified...More

Stripping Pad,20 In x 14 In,Maroon,PK 10
  • 3M
  • Stripping Pad, 20 In x 14 In, Maroon, PK 10Stripping Pad
  • Item # 32V435
  • Mfr. Model # SPP14X20
  • Stripping Pad, Maroon, Size 20 In. x 14 In., 175 to 600 rpm, Material Non-Woven, For Use With Rotary Or...More

Burnishing Pad,27 In,White,PK 5
  • 3M
  • Burnishing Pad, 27 In, White, PK 53300 White Burnish Pad
  • Item # 4WJ31
  • Mfr. Model # 3300
  • Burnishing Pad, White, Size 27 In., 1500 to 3000 rpm, Material Non-Woven Natural/Polyester Fiber, For Use...More

Floor Tool,12" x 48",1-1/2" Hose
Vacuum,Indoor/Outdoor
  • DAYTON
  • Vacuum, Indoor/OutdoorVacuum,Indoor/Outdoor
  • Item # 6H003
  • Mfr. Model # 6H003
  • Indoor/Outdoor Vacuum, Amps 6, 19 In. Cleaning Path, Filter Type Collection Bag, Power Cord Length 12 In.,...More

Upright Vacuum,12 In,112 cfm,5A,120V
  • SANITAIRE
  • Upright Vacuum, 12 In, 112 cfm, 5A, 120VUpright Vacuum
  • Item # 2TRL3
  • Mfr. Model # SC9050B
  • Upright Vacuum, Amps 5, 12 In. Cleaning Path, Filter Type Micron, Bag Type Paper Dust Bag, Power Cord Length...More

Portable Dry Vacuum,1 qt.,64 cfm,120V
  • ORECK
  • Portable Dry Vacuum, 1 qt., 64 cfm, 120VPortable Dry Vacuum,1 qt.,64 cfm,120V
  • Item # 4LB41
  • Mfr. Model # BB900-DGR
  • Portable Dry Vacuum, 1 Quart Capacity, Motor Type Two Stage By-Pass, 4.00 Amps @ 120V, 60 Hz, 64 CFM, Static...More

Canister Vacuum,Commercial,3 gal.
  • HOOVER
  • Canister Vacuum, Commercial, 3 gal.Canister Vacuum,Commercial,3 gal.
  • Item # 30RJ33
  • Mfr. Model # CH32008
  • Canister Vacuum, 10 Amps, Voltage 120, Bag Type HEPA, Filter Type HEPA, Series Commercial, Height 14 In.,...More

Burnishing Pad,27 In,Pink,PK 5
  • 3M
  • Burnishing Pad, 27 In, Pink, PK 53600 Pink Burnish Pad
  • Item # 5ND32
  • Mfr. Model # 3600
  • Burnishing Pad, Pink, Size 27 In., 1500 to 3000 rpm, Material Non-Woven Polyester Fiber, For Use With...More

Upright Vacuum,13 In,4.3A,120V
  • DAYTON
  • Upright Vacuum, 13 In, 4.3A, 120VUpright Vacuum,13 In,4.3A,120V
  • Item # 2YMT7
  • Mfr. Model # 2YMT7
  • Commercial Upright Vacuum, Amps 4.3A, 13 In. Cleaning Path, Filter Type 2-Ply with Micro Inner Liner...More

Vacuum Hose,1-1/2 x 15 ft,Clear,Urethane
Wet/Dry Vacuum Accessory Kit
  • DAYTON
  • Wet/Dry Vacuum Accessory KitWet/Dry Vacuum Accessory Kit
  • Item # 2Z978
  • Mfr. Model # 2Z978
  • Wet/Dry Vacuum 9 Piece Tool Kit, 1.5 Inch Diameter, Chrome Plated Metal, Fits 1.5 Inch Diameter Hose,...More

Stick Vacuum,11 In,2 Layer Micro
  • HOOVER
  • Stick Vacuum, 11 In, 2 Layer MicroStick Vacuum,11 In,2 Layer Micro
  • Item # 24Z198
  • Mfr. Model # CH20110
  • Stick Vacuum, 11 In. Cleaning Path, Filter Type 2 Layer Micro, Bag Type Dirt Cup, Net Weight 8 lb., Height...More

Carpet Sweeper,10"
  • 3M
  • Carpet Sweeper, 10"Carpet Sweeper
  • Item # 4WF23
  • Mfr. Model # 50048011154027
  • Carpet Sweeper, Cleaning Path 10 In., Length 10 In., Width 8-1/2 In., Height 3 In., Handle Length 42 In.,...More

Results per page: 16 | 32 | 48