Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Equipment

158 Results Found that Include 246 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • 3M
  • Black Stripping PadBlack Stripping Pad
  • Multiple product options available

    Stripping Pad, Black, 175 to 600 rpm and For Use With Rotary or Automatic Floor Machine; Varies by Size and Material

Cordless Wet/Dry Vacuum,2 gal.
  • DEWALT
  • Cordless Wet/Dry Vacuum, 2 gal.Cordless Wet/Dry Vacuum,2 gal.
  • Item # 34D626
  • Mfr. Model # DCV580
  • Cordless Wet/Dry Vacuum, Tank Size 2 gal., Industrial Series, Air Flow 33.55 cfm, Amps 8A, Voltage 18.0/20.0,...More

  • DAYTON
  • Hang Up(R) Hang-Up Wet/Dry VacuumHang Up(R) Hang-Up Wet/Dry Vacuum
  • Multiple product options available

    Hang-Up Wet/Dry Vacuum, Hang Up®, Voltage 120, Power Cord Length 6 ft., Drain No, Casters No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow,...More

  • DAYTON
  • Contractor Wet/Dry VacuumContractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Contractor, Voltage 120, Number of Motor Stages 1, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static...More

Wet/Dry Vacuum,4.5 HP,6 gal.,120V
  • DAYTON
  • Wet/Dry Vacuum, 4.5 HP, 6 gal., 120VWet/Dry Vacuum Commerical
  • Item # 4YE65
  • Mfr. Model # 4YE65
  • Wet/Dry Vacuum, Peak HP 4.5, Tank Size 6 gal., Commerical Series, Air Flow 180 cfm, Amps 8, Static Pressure...More

Upright Vacuum, 12A, 120V, 25 ft.
  • HOOVER
  • Upright Vacuum, 12A, 120V, 25 ft.Upright Vacuum, 12A, 120V, 25 ft.
  • Item # 36FX63
  • Mfr. Model # UH70805
  • Upright Vacuum, Amps 12A, 13-1/2 In. Cleaning Path, Filter Type HEPA, Bag Type Bagless, Power Cord Length 25...More

Wet/Dry Cordless Vacuum,0.5 gal.,18V
  • DEWALT
  • Wet/Dry Cordless Vacuum, 0.5 gal., 18VWet/Dry Cordless Vacuum,0.5 gal.,18V
  • Item # 5TB94
  • Mfr. Model # DC515K
  • Wet/Dry Portable Vacuum, Cordless, Voltage 18.0, 55 CFM, Tank Type Polyethylene, Hose Dimensions 1-1/4 In....More

Cordless Vacuum,0.65 qt.,18VDC
  • MAKITA
  • Cordless Vacuum, 0.65 qt., 18VDCCordless Vacuum, Bare Tool
  • Item # 5WFP4
  • Mfr. Model # XLC02ZW
  • Cordless Vacuum, 3 or 1.5 Amps, Voltage 18VDC, Bag Type Cloth, Series Industrial, Length 18-3/4 In., Tank...More

  • 3M
  • Red Buffing PadRed Buffing Pad
  • Multiple product options available

    Buffing Pad, Red, 175 to 600 rpm, Material Non-Woven Polyester Fiber and For Use With Rotary or Automatic Floor Machine; Varies by Size

Portable Vac,2.5 Gal
  • DAYTON
  • Portable Vac, 2.5 GalPortable Wet/Dry Vacuum
  • Item # 2NYE4
  • Mfr. Model # 2NYE4
  • Portable Wet/Dry Vacuum, Tank 2.5 Gal., Peak HP 2.5, 8 Amps AC, Amps @ 120V 8, Voltage 120, 60 Hz, Static...More

Wet/Dry Vacuum,5.5 HP,5 gal.,120V
  • DAYTON
  • Wet/Dry Vacuum, 5.5 HP, 5 gal., 120VPortable Wet/Dry Vacuum
  • Item # 1VHF8
  • Mfr. Model # 1VHF8
  • Wet/Dry Vacuum, Peak HP 5.5, Tank Size 5 gal., Portable Series, Air Flow 195 cfm, Amps 11.5, Static Pressure...More

Cordless Wet/Dry Vacuum,0.5 gal.,18V
  • DEWALT
  • Cordless Wet/Dry Vacuum, 0.5 gal., 18VCordless Wet/Dry Vacuum,0.5 gal.,18V
  • Item # 4YDZ9
  • Mfr. Model # DC515B
  • Cordless Wet/Dry Vacuum, 18.0V - Tool Only, Tank 1/2 gal., Tank Type Poly, Dry Capacity 2 gal., Washable...More

Dual Action Floor Sweeper,7-1/2"
  • RUBBERMAID
  • Dual Action Floor Sweeper, 7-1/2"Dual Action Floor Sweeper,7-1/2"
  • Item # 4HC27
  • Mfr. Model # FG421388BLA
  • Dual Action Floor Sweeper, Cleaning Path 7-1/2 In., Length 10-1/2 In., Width 9-1/2 In., Height 4 In., Handle...More

Wet/Dry Vacuum,1 HP,5 gal.,110V
  • BUCKETVAC
  • Wet/Dry Vacuum, 1 HP, 5 gal., 110VWet/Dry Vacuum,1 HP,5 gal.,110V
  • Item # 5AEW5
  • Mfr. Model # BV-5
  • Wet/Dry Vacuum, Peak HP 1, Tank Size 5 gal., Contractor Series, Air Flow 100 cfm, Amps 6.7, Static Pressure...More

Filter,Cartridge Filter,Steel
Computer/Electronics Duster,0.75HP,70cfm
  • METRODATAVAC
  • Computer/Electronics Duster, 0.75HP, 70cfmComputer/Electronics Duster,0.75HP,70cfm
  • Item # 5NJJ4
  • Mfr. Model # ED-500
  • Computer/Electronics Duster, Peak HP 0.75 HP, Industrial Series, Air Flow 70 cfm, Amps 4.5, Voltage 110, Tank...More

Pad Driver,19 In.
  • DAYTON
  • Pad Driver, 19 In.Pad Driver
  • Item # 4NEK3
  • Mfr. Model # 4NEK3
  • Pad Driver, Machine Size 19 In., Block Size 19 In., Pad Size 19 In., For Use With Mfr. No. 6UFR4 or 4NEK1

Portable Hand Vacuum,1.5 HP,60 cfm,120V
  • DAYTON
  • Portable Hand Vacuum, 1.5 HP, 60 cfm, 120VPortable Hand Vacuum,1.5 HP,60 cfm,120V
  • Item # 4Z906
  • Mfr. Model # 4Z906
  • Portable Hand Vac, Portable, Peak HP 1.5, 6.8 Amps AC, Amps @ 120V 6.8, Voltage 120, 60 Hz, 60 CFM, 6H020,...More

Vacuum,0.75 HP,70 cfm,120V
  • DATAVAC
  • Vacuum, 0.75 HP, 70 cfm, 120VVacuum,0.75 HP,70 cfm,120V
  • Item # 9TF54
  • Mfr. Model # MDV-1BA
  • Portable Vacuum, 4.5 Amps, Air Flow 65 cfm, Voltage 120, Bag Type Paper, Filter Type Foam, Series Industrial,...More

Brushless Any Surface Sweeper,12-1/2 in.
Dry Vacuum,5 gal.,80 cfm,120V
  • DAYTON
  • Dry Vacuum, 5 gal., 80 cfm, 120VDry Vacuum,5 gal.,80 cfm,120V
  • Item # 22XJ65
  • Mfr. Model # 22XJ65
  • Dry Vacuum, Tank Size 5 gal., Contractor Series, Air Flow 80 cfm, Amps 6.3A, Static Pressure 40 In., Voltage...More

Wet/Dry Vacuum,5.5 HP,5 gal.,120V
  • SHOP VAC
  • Wet/Dry Vacuum, 5.5 HP, 5 gal., 120VWet/Dry Vacuum,5.5 HP,5 gal.,120V
  • Item # 8FF62
  • Mfr. Model # 5872462
  • Wet/Dry Vacuum, 11.5 Amps, Air Flow 195 cfm, Voltage 120V, Filter Type Cartridge, Series Portable, Static...More

  • 3M
  • 3100 Aqua Burnish Pad3100 Aqua Burnish Pad
  • Multiple product options available

    Burnishing Pad, Aqua, 1500 to 3000 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With Electric, Battery, Propane Floor Machine and 3-3/4"; Varies by Size

Portable Vacuum,3.1 HP,0.5 gal.,120V
  • HOOVER
  • Portable Vacuum, 3.1 HP, 0.5 gal., 120VPortable Vacuum,3.1 HP,0.5 gal.,120V
  • Item # 6ENE3
  • Mfr. Model # CH30000
  • Portable Vac Cleaner, Commercial, Peak HP 3.1, Amps @ 120V 7.4, Voltage 120, 60 Hz, Hose Dimensions 1.25...More

  • NILFISK
  • FilterFilter
  • Multiple product options available

    Filter; Varies by Bag Type

Push Sweeper,Walk Behind,18 In.,6.6 gal.
Filter Bag,Poly Fabric
Vacuum Floor Squeegee Tool,1-1/2 in.
Portable Vacuum,1.5 HP,1 qt.,105cfm,120V
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More