Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Equipment

28 Results Found that Include 30 Products 

Results per page: 16 | 32 | 48
    Wet/Dry Vacuum,3.5 HP,6 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 3.5 HP, 6 gal., 120V
    • Item # 3VE18
    • Mfr. Model # 3VE18
    • Wet/Dry Vacuum, Peak HP 3.5, Tank Size 6 gal., Contractor Series, Air Flow 145 cfm, Amps 8.1, Static Pressure...More

    Wet/Dry Vacuum,4.5 HP,3 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 4.5 HP, 3 gal., 120V
    • Item # 4YE74
    • Mfr. Model # 4YE74
    • Wet/Dry Vacuum, Peak HP 4.5, Tank Size 3 gal., Portable Series, Air Flow 180 cfm, Amps 8, Static Pressure 62...More

    Portable Vac,1.5 Gal
    • DAYTON
    • Portable Vac, 1.5 Gal
    • Item # 2NYE3
    • Mfr. Model # 2NYE3
    • Portable Wet/Dry Vacuum, Tank Size 1.5, Peak HP 2, 7.4 Amps AC, Amps @ 120V 7.4, Voltage 120, 60 Hz, 120 CFM,...More

    Portable Vacuum,Rechargeable,9.6V
    • DAYTON
    • Portable Vacuum, Rechargeable, 9.6V
    • Item # 26W721
    • Mfr. Model # 26W721
    • Vacuum Cleaner, Portable Rechargeable, Voltage 120 V, 60 Hz Hz, Tank Type Plastic, Cartridge Filter,...More

    Dust Extractor (5) Piece Accessory Kit
    • DEWALT
    • Dust Extractor (5) Piece Accessory Kit
    • Item # 6XDP2
    • Mfr. Model # D279059
    • Vacuum Cleaner Accessory Kit, For Use With Mfr. No. D27904, D27905, Includes Floor Squeegee, Floor Sweeper,...More

    Scrubbing Rotary Brush,18 In. Machine
    • DAYTON
    • Scrubbing Rotary Brush, 18 In. Machine
    • Item # 14X830
    • Mfr. Model # 14X830
    • Scrubbing Rotary Brush, Machine Size 18 In., Block Size 17-1/2 In., Bristle Material Polypropylene, Brush...More

    • TOUGH GUY
    • Dark Blue Strip Pad
    • Multiple product options available

    Extension Wand,Mfr. No. 5X872
    • DAYTON
    • Extension Wand, Mfr. No. 5X872
    • Item # 3W159
    • Mfr. Model # 3W159
    • Vacuum Cleaner Wand, Attachment Dia. 1-1/2 In., Material Metal, For Use With 5X872, Includes 48 In. Extension...More

    Bag,Paper,1.2 bu.,PK 5
    Pad Driver,6 In.
    • CORTECH
    • Pad Driver, 6 In.
    • Item # 1YMR3
    • Mfr. Model # 515950
    • Pad Driver, Machine Size 6-1/2 In., Pad Size 6 In., For Use With Mfr. No. 515460

    Preburnishing Pad,19 In,Green,PK 5
    • 3M
    • Preburnishing Pad, 19 In, Green, PK 5
    • Item # 3U079
    • Mfr. Model # 5000
    • Preburnishing Pad, Green, Size 19 In., 175 to 600 rpm, Material Non-Woven Polyester Fiber, For Use With...More

    Crushproof Hose,1-1/4 In x 14 ft
    • DEWALT
    • Crushproof Hose, 1-1/4 In x 14 ft
    • Item # 6XDP0
    • Mfr. Model # D279058
    • Crushproof Hose, Hose Dia. 1-1/4 In., Hose Length 14 ft., Black, For Use With Mfr. No. D27904 and D27905 Dust...More

    Stripping Pad,21 In,Brown,PK 5
    • 3M
    • Stripping Pad, 21 In, Brown, PK 5
    • Item # 4WD16
    • Mfr. Model # 7100
    • Stripping Pad, Brown, Size 21 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

    Bonnet,21 In,Blue,PK 2
    • TOUGH GUY
    • Bonnet, 21 In, Blue, PK 2
    • Item # 21D052
    • Mfr. Model # 21D052
    • Blue Bonnet, Blue, Size 21 In., 300 rpm, Machine Size Various, Material Microfiber, For Use With Standard...More

    Vacuum Cleaner Bags,Wet/Dry,PK 3
    • BOSCH
    • Vacuum Cleaner Bags, Wet/Dry, PK 3
    • Item # 21TN99
    • Mfr. Model # VAC022
    • Vacuum Cleaner Bags, Wet/Dry, Length 1-3/4 In., Width 15-12 In., Height 22-3/4 In., 2-Layer Water-Proof...More

    Wet/Dry Vacuum Cleaner
    • DAYTON
    • Wet/Dry Vacuum Cleaner
    • Item # 26W722
    • Mfr. Model # 26W722
    • Wet/Dry Vacuum Cleaner, Static Pressure 22 In., Average Brush Life 50 hr., Wet Capacity 0.4 gal., Dry...More

    Filter,8-1/8 In. L,7-1/4 In. W
    Bag,HEPA,Paper,5-3/5 qt.,PK 10
    Filter,Cartridge Filter,ULPA
    Filter/Bag Kit,HEPA,Filter Kit
    Carrying Harness,Mfr. No 10664
    Vacuum Filter,HEPA,PK 3
    • MILWAUKEE
    • Vacuum Filter, HEPA, PK 3
    • Item # 29UP04
    • Mfr. Model # 49-90-2306
    • Vacuum Filter, HEPA, For Use With Mfr. No. 2306-20, 2306-22, Includes (3) HEPA Filters, 3, Package Quantity 3

    Replacement Pad, 3 In., Pk 15
    Vacuum Cleaner Hose Extension,1-3/8In
    • FEIN
    • Vacuum Cleaner Hose Extension, 1-3/8In
    • Item # 31LZ28
    • Mfr. Model # 31345068010
    • Vacuum Cleaner Hose Extension, Attachment Dia. 1-3/8 In., Material Polypropylene, For Use With FEIN Turbo 1...More

    Filter,Exhaust Filter,HEPA
    Filter,Nano Filter,PK 2
    Bag,Paper,3.5 qt.,PK 10
    Results per page: 16 | 32 | 48