Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Equipment

42 Results Found that Include 48 Products

Results per page: 16 | 32 | 48
  • 3M
  • 3300 White Burnish Pad3300 White Burnish Pad
  • Multiple product options available

    Burnishing Pad, White, 1500 to 3000 rpm, Material Non-Woven Natural/Polyester Fiber, For Use With Electric, Battery, Propane Floor Machine and 3-3/4"; Varies by Size

  • 3M
  • 3600 Pink Burnish Pad3600 Pink Burnish Pad
  • Multiple product options available

    Burnishing Pad, Pink, 1500 to 3000 rpm, Material Non-Woven Polyester Fiber, For Use With Electric, Battery, Propane Floor Machine and 3-3/4"; Varies by Size

  • 3M
  • 3200 Peach Burnish Pad3200 Peach Burnish Pad
  • Multiple product options available

    Burnishing Pad, Peach, 1500 to 3000 rpm, Material Non-Woven Polyester Fiber, For Use With Electric, Battery, Propane Floor Machine and 3-3/4"; Varies by Size

Manual Floor and Carpet Sweeper,6-1/2"
  • RUBBERMAID
  • Manual Floor and Carpet Sweeper, 6-1/2"Manual Floor and Carpet Sweeper,6-1/2"
  • Item # 5M865
  • Mfr. Model # FG421288BLA
  • Manual Floor and Carpet Sweeper, Cleaning Path 6-1/2 In., Length 9-1/2 In., Width 8 In., Height 4 In., Handle...More

  • 3M
  • Black Stripping PadBlack Stripping Pad
  • Multiple product options available

    Stripping Pad, Black, 175 to 600 rpm and For Use With Rotary or Automatic Floor Machine; Varies by Size and Material

Cordless 2-in-1 Vacuum,10 In,6V
  • EUREKA
  • Cordless 2-in-1 Vacuum, 10 In, 6VCordless 2-in-1 Vacuum,10 In,6V
  • Item # 3XDT7
  • Mfr. Model # 96H
  • Cordless 2-in-1 Vacuum, 10 In. Cleaning Path, Filter Type Micron Filter, Bag Type Dirt Cup, Voltage 6V, Net...More

Crushproof Hose,1-1/2 In x 18 ft
  • DAYTON
  • Crushproof Hose, 1-1/2 In x 18 ftCrushproof Hose
  • Item # 6X077
  • Mfr. Model # 6X077
  • Crushproof Hose, Hose Dia. 1-1/2 In., Hose Length 18 ft., Black, For Use With Mfr. No. 2Z988, Includes Nozzle...More

Brushless Mechanical Sweeper,7-1/2"
  • RUBBERMAID
  • Brushless Mechanical Sweeper, 7-1/2"Brushless Mechanical Sweeper,7-1/2"
  • Item # 5M867
  • Mfr. Model # FG421588BLA
  • Brushless Mechanical Sweeper, Cleaning Path 7-1/2 In., Length 10-1/2 In., Width 9-1/2 In., Height 4 In.,...More

Wet/Dry Vacm Accssory Kit,Wet/Dry Vacums
Master Nozzle,1-1/2" Vacuum Hose
Filter,Cartridge Filter,HEPA,PK 2
Filter,Cartridge Filter,HEPA
Scrubbing Pad,18 In,Green/Amber,PK 5
Stretchable Vacuum Hose,1-1/2 In x 12 ft
Burnishing Pad,21 In,Tan,PK 5
  • 3M
  • Burnishing Pad, 21 In, Tan, PK 5Tan Burnishing Pad
  • Item # 4WC32
  • Mfr. Model # 3400
  • Burnishing Pad, Tan, Size 21 In., 1500 to 3000 rpm, Material Non-Woven Polyester Fiber, For Use With...More

Pipe Cleaning Tool,1-1/2" Vacuum Hose
Vacuum Brush Tool,5",1-1/2" Hose
  • NORTECH
  • Vacuum Brush Tool, 5", 1-1/2" HoseRound Metal Brush
  • Item # 5JJD9
  • Mfr. Model # N636
  • Vacuum Cleaner Brush Tool,Attachment Dia. 1-1/2 In.,Length 5 In.,Material Aluminum,For Use With 1-1/2 In....More

Carpet Bonnet,21 In,White
  • RUBBERMAID
  • Carpet Bonnet, 21 In, WhiteWhite Carpet Bonnet
  • Item # 3HKD6
  • Mfr. Model # FGQ26100WH00
  • Carpet Bonnet, White, Size 21 In., 175 to 300 rpm, Machine Size 21 In., Material Microfiber, For Use With...More

Bonnet,19 In,Blue,PK 2
  • TOUGH GUY
  • Bonnet, 19 In, Blue, PK 2Microfiber Blue Bonnet
  • Item # 21D051
  • Mfr. Model # 21D051
  • Blue Bonnet, Blue, Size 19 In., 300 rpm, Machine Size Various, Material Microfiber, For Use With Standard...More

Stripping Pad,17 In,Dark Blue,PK 5
  • TOUGH GUY
  • Stripping Pad, 17 In, Dark Blue, PK 5Dark Blue Strip Pad
  • Item # 4RY78
  • Mfr. Model # 4RY78
  • Stripping Pad, Dark Blue, Size 17 In., 175 to 350 rpm, Machine Size 17 In., For Use With Rotary or Automatic...More

Carpet Sweeper,44in.H,Dual Rubber Rotor
  • BISSELL COMMERCIAL
  • Carpet Sweeper, 44in.H, Dual Rubber RotorCarpet Sweeper,44in.H,Dual Rubber Rotor
  • Item # 36RE56
  • Mfr. Model # BG21
  • Carpet Sweeper, Cleaning Path 7-1/2 In., Length 9-1/2 In., Width 10-1/2 In., Height 44 In., Handle Length...More

Burnishing Pad,21 In,Aqua,PK 5
  • 3M
  • Burnishing Pad, 21 In, Aqua, PK 53100 Aqua Burnish Pad
  • Item # 4WD59
  • Mfr. Model # 3100
  • Burnishing Pad, Aqua, Size 21 In., 1500 to 3000 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

Crushproof Hose,15 ft
  • DEWALT
  • Crushproof Hose, 15 ftCrushproof Hose
  • Item # 40K404
  • Mfr. Model # DWV9315
  • Crushproof Hose, Hose Length 15 ft., Black, For Use With Dust Collection with Tools Or Shrouds In Concrete,...More

Filter,Dry,Main Filter
Filter/Bag Kit,Dirt Cup Kit
Carpet Bonnet,17 In.,White
Carpet Bonnet,17 In,White,PK 2
  • TOUGH GUY
  • Carpet Bonnet, 17 In, White, PK 2White/Green Carpet Bonnet
  • Item # 21D047
  • Mfr. Model # 21D047
  • Carpet Bonnet, White/Green, Size 17 In., 175 rpm, Machine Size Various, Material Polyester/Rayon, For Use...More

Vacuum Cleaner Bags,Cloth Filter,PK5
Vacuum Accessory
Carry Case,Vacuums and Dryers
Clutch Plate,5 in.
Results per page: 16 | 32 | 48