Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Equipment

50 Results Found that Include 66 Products

Results per page: 16 | 32 | 48
Stripping Pad,20 In,Black,PK5
  • 3M
  • Stripping Pad, 20 In, Black, PK5Black Stripping Pad
  • Item # 3U074
  • Mfr. Model # 7200
  • Stripping Pad, Black, Size 20 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

  • 3M
  • Tan Burnishing PadTan Burnishing Pad
  • Multiple product options available

    Burnishing Pad, Tan, 1500 to 3000 rpm, For Use With Electric, Battery, Propane Floor Machine and 3-3/4"; Varies by Size and Material

  • 3M
  • 7100 Brown Pad Pk57100 Brown Pad Pk5
  • Multiple product options available

    Stripping Pad, Brown, 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With Rotary or Automatic Floor Machine and 3-3/4"; Varies by Size

  • 3M
  • 3100 Aqua Burnish Pad3100 Aqua Burnish Pad
  • Multiple product options available

    Burnishing Pad, Aqua, 1500 to 3000 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With Electric, Battery, Propane Floor Machine and 3-3/4"; Varies by Size

  • 3M
  • Hi-Perform Burnish PadHi-Perform Burnish Pad
  • Multiple product options available

    Burnishing Pad, Light Blue, 1500 to 3000 rpm, Material Non-Woven Polyester Fiber, For Use With Electric, Battery, Propane Floor Machine and 3-3/4"; Varies by Size

Wet/Dry Vacuum Accessory Kit
  • DAYTON
  • Wet/Dry Vacuum Accessory KitWet/Dry Vacuum Accessory Kit
  • Item # 6Z776
  • Mfr. Model # 6Z776
  • Four Piece Floor Kit, Includes Two interlocking chrome extension wands, 14 In. metal master nozzle (with...More

Crushproof Hose,1-1/2 In x 12 ft
Carpet Sweeper,Dual Brush,ABS Plastic
  • BISSELL COMMERCIAL
  • Carpet Sweeper, Dual Brush, ABS PlasticCarpet Sweeper,Dual Brush,ABS Plastic
  • Item # 36RE55
  • Mfr. Model # BG23
  • Carpet Sweeper, Cleaning Path 7-1/2 In., Length 9-1/2 In., Width 10-1/2 In., Height 44 In., Handle Length...More

Stretchable Vacuum Hose,1-1/4 In x 12 ft
Filter Bag,2-Ply,Paper,9 qt.,PK10
  • DAYTON
  • Filter Bag, 2-Ply, Paper, 9 qt., PK10Filter Bag
  • Item # 4JMU7
  • Mfr. Model # 4JMU7
  • Vacuum Filter Bag, High Efficiency, 2 Ply Paper with Micro Inner Liner, 9 Quart, For Use With 4JMU6, Package...More

Burnishing Pad,27 In,White,PK2
  • TOUGH GUY
  • Burnishing Pad, 27 In, White, PK2White Burnish Pad
  • Item # 4RY52
  • Mfr. Model # 4RY52
  • Burnishing Pad, White, Size 27 In., 1000 to 3000 rpm, Machine Size 27 In., Block Size 27 In., Material...More

Filter,PK10
  • TOUGH GUY
  • Filter, PK10Exhaust Filter
  • Item # 10E708
  • Mfr. Model # 10E708
  • Filter, Exhaust Filter, For Use With Windsor Sensor SRS12/SRS15 Exhaust Filter, Package Quantity 10

Vacuum Cleaner Bags,12in.Lx8in.W,PK10
  • BISSELL COMMERCIAL
  • Vacuum Cleaner Bags, 12in.Lx8in.W, PK10Vacuum Cleaner Bags,12in.Lx8in.W,PK10
  • Item # 36RE78
  • Mfr. Model # BGPKPRO1418HEPA
  • Vacuum Cleaner Bags, Multi-Ply, HEPA, High Efficiency Efficiency, Length 12 In., Width 8 In., Height 5 In.,...More

Bag,HEPA,High Efficiency,3in.Lx26in.W
Filter,HEPA,1-3/4in.Lx8in.W,Plastic
  • 3M
  • Blue Scrubbing PadBlue Scrubbing Pad
  • Multiple product options available

    Scrubbing Pad, Blue, 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With Rotary Or Automatic Floor Machine and For Use With Rotary or Automatic Floor...More

Filter,HEPA,13 In. L
  • 3M
  • Green Preburnishing PadGreen Preburnishing Pad
  • Multiple product options available

    Preburnishing Pad, Green, 175 to 600 rpm, Material Non-Woven Polyester Fiber, For Use With Rotary or Automatic Floor Machine and 3-3/4"; Varies by Size

Burnishing Pad,17 In,Pink,PK5
  • 3M
  • Burnishing Pad, 17 In, Pink, PK53600 Pink Burnish Pad
  • Item # 5ND28
  • Mfr. Model # 3600
  • Burnishing Pad, Pink, Size 17 In., 1500 to 3000 rpm, Material Non-Woven Polyester Fiber, For Use With...More

Burnishing Pad,27In,Gray/Black Blend,PK5
  • TOUGH GUY
  • Burnishing Pad, 27In, Gray/Black Blend, PK5Gray/Black Burnishing Pad
  • Item # 6YMW3
  • Mfr. Model # 6YMW3
  • Burnishing Pad, Gray/Black, Size 27 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

Stripping Pad,15 In,Dark Blue,PK5
  • TOUGH GUY
  • Stripping Pad, 15 In, Dark Blue, PK5Dark Blue Strip Pad
  • Item # 4RY77
  • Mfr. Model # 4RY77
  • Stripping Pad, Dark Blue, Size 15 In., 175 to 350 rpm, Machine Size 15 In., Block Size 15 In., Material...More

Hose Assembly,1-1/4 In x 16 ft
Scrubbing Rotary Brush,28 In. Machine
  • DAYTON
  • Scrubbing Rotary Brush, 28 In. MachineScrubbing Rotary Brush
  • Item # 14X833
  • Mfr. Model # 14X833
  • Scrubbing Rotary Brush, Machine Size 28 In., Block Size 13 In., Bristle Material Polypropylene, Brush Size 3...More

Bonnet,17 In,Blue,PK2
  • TOUGH GUY
  • Bonnet, 17 In, Blue, PK2Microfiber Blue Bonnet
  • Item # 21D050
  • Mfr. Model # 21D050
  • Blue Bonnet, Blue, Size 17 In., 300 rpm, Machine Size Various, Material Microfiber, For Use With Standard...More

Filter,Cartridge Filter,13 to 18 gal.
Eraser Burnishing Pad,Pink,20 in.,PK5
  • ABILITY ONE
  • Eraser Burnishing Pad, Pink, 20 in., PK5Pink Eraser Burnishing Pad
  • Item # 31UE70
  • Mfr. Model # 7910-01-501-4268
  • Eraser Burnishing Pad, Pink, Size 20 In., 1500 rpm, Machine Size 20 In., Block Size 20 In., Material Recycled...More

Wand and Nozzle Kit,For No. 3931
  • BOSCH
  • Wand and Nozzle Kit, For No. 3931Wand and Nozzle Kit,For No. 3931
  • Item # 21TN90
  • Mfr. Model # VAC011
  • Wand and Nozzle Kit, For Use With Mfr. No. 3931, 3931A, Includes (2) Straight Wands, (1) Curved Wand, (1)...More

Filter,Cartridge Filter,HEPA
  • RUBBERMAID
  • White Carpet BonnetWhite Carpet Bonnet
  • Multiple product options available

    Carpet Bonnet, White, 175 to 300 rpm and For Use With Bonnet Holder and Rotary Floor Machine; Varies by Size

Clutch Plate,5 in.
Results per page: 16 | 32 | 48