Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Equipment

68 Results Found that Include 94 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Carpet Bonnet,21 In,White w/Green Stripe
Cordless Vacuum,9A,33 cfm,12V,20.2 oz.
  • MILWAUKEE
  • Cordless Vacuum, 9A, 33 cfm, 12V, 20.2 oz.Cordless Vacuum,9A,33 cfm,12V,20.2 oz.
  • Item # 32NN01
  • Mfr. Model # 0850-20
  • Cordless Vacuum, 9 Amps, Air Flow 33 cfm, Voltage 12, Filter Type Polyethylene Terephthalate, Series...More

  • 3M
  • Black Stripping PadBlack Stripping Pad
  • Multiple product options available

    Stripping Pad, Black, 175 to 600 rpm and For Use With Rotary or Automatic Floor Machine; Varies by Size and Material

Stripping Pad,17 In,Brown,PK5
  • 3M
  • Stripping Pad, 17 In, Brown, PK57100 Brown Pad Pk5
  • Item # 4WD12
  • Mfr. Model # 7100
  • Stripping Pad, Brown, Size 17 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

Scrubbing Pad,17 In,Blue,PK5
  • 3M
  • Scrubbing Pad, 17 In, Blue, PK5Blue Scrubbing Pad
  • Item # 3U061
  • Mfr. Model # 5300
  • Scrubbing Pad, Blue, Size 17 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

  • 3M
  • Tan Burnishing PadTan Burnishing Pad
  • Multiple product options available

    Burnishing Pad, Tan, 1500 to 3000 rpm, For Use With Electric, Battery, Propane Floor Machine and 3-3/4"; Varies by Size and Material

Buffing/Cleaning Pad,19 In,White,PK5
  • ABILITY ONE
  • Polish PadPolish Pad
  • Multiple product options available

    Polishing Pad, White and 175 to 600 rpm; Varies by Size

Flexible Hose,1-1/4 In x 12 ft
Brush Roller
  • ORECK
  • Brush RollerBrush Roller
  • Item # 2EHU2
  • Mfr. Model # 75202-01
  • Vacuum Brush Roller, Material Wood/plastic, For Use With Mfr. No. U2000RHB, U2000RSB, U2000H2

Bag,Paper,2.1 gal.,PK25
  • ABILITY ONE
  • Buff PadBuff Pad
  • Multiple product options available

    Buffing Pad, Red, 175 to 600 rpm, For Use With Rotary Floor Machine and 3-3/8"; Varies by Size

  • ABILITY ONE
  • Strip PadStrip Pad
  • Multiple product options available

    Stripping Pad and Black; Varies by Size and Speed

Filter,Dry,Micro Filter,Polyester
Stripping Pad,20 In,Brown,PK5
  • TOUGH GUY
  • Stripping Pad, 20 In, Brown, PK5Brown Stripping Pad
  • Item # 4RU93
  • Mfr. Model # 4RU93
  • Stripping Pad, Brown, Size 20 In., 175 to 350 rpm, Machine Size 20 In., Block Size 20 In., Material Polyester...More

Buffing Pad,19 In,Peach,PK5
  • TOUGH GUY
  • Buffing Pad, 19 In, Peach, PK5Peach Buffing Pad
  • Item # 4RY38
  • Mfr. Model # 4RY38
  • Buffing Pad, Peach, Size 19 In., 1000 to 1500 rpm, Machine Size 19 In., Block Size 19 In., Material Polyester...More

Burnishing Pad,27 In,Pink,PK5
  • TOUGH GUY
  • Burnishing Pad, 27 In, Pink, PK5Pink Burnishing Pads
  • Item # 6YMU4
  • Mfr. Model # 6YMU4
  • Burnishing Pad, Pink, Size 27 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra...More

Filter/Bag Kit,HEPA,Cartridge Filter Kit
Vacuum Cleaner Bags,Paper,8inL,PK25
  • BISSELL COMMERCIAL
  • Vacuum Cleaner Bags, Paper, 8inL, PK25Vacuum Cleaner Bags,Paper,8inL,PK25
  • Item # 36RE79
  • Mfr. Model # BGPK25COMP9DW
  • Vacuum Cleaner Bags, Paper, Cloth Filter, Length 8 In., Width 10-13/64 In., Height 5-1/2 In., Paper, No, For...More

  • ATRIX INTERNATIONAL
  • Stretch HoseStretch Hose
  • Multiple product options available

    Stretch Hose and Black; Varies by Hose Length

Buffing Pad,20 In,Tan,PK5
  • ABILITY ONE
  • Buffing Pad, 20 In, Tan, PK5Buffing Pad,20 In,Tan,PK5
  • Item # 5LG49
  • Mfr. Model # 7910-00-820-9898
  • Buffing Pad, Tan, Size 20 In., 150 to 350 rpm, For Use With Rotary Floor Machine, 3-3/8 In. Center Hole,...More

Bag,Disposable,Pk25
  • ORECK
  • Bag, Disposable, Pk25Bag,Disposable,Pk25
  • Item # 4LB35
  • Mfr. Model # PK800025DW
  • Disposable Vacuum Bag, For Use With Upright Vacuum 4LB31, Delivers Air Filtration of 5 Microns at 99.9%...More

Filter Bag,Prefilter,Cloth,30 and 55 gal
Rotary Brush,7-3/4 In.
  • MOTORSCRUBBER
  • Rotary Brush, 7-3/4 In.Rotary Brush,7-3/4 In.
  • Item # 2HYD8
  • Mfr. Model # MS1039SG
  • Rotary Brush, Machine Size 7-3/4 In., Bristle Material Nylon with Splashguard, Brush Size 7-3/4 In., Bristle...More

Filter,Cartridge Filter,HEPA,13 In. L
Pad Driver,15 in.,Black,Mfr. No. FANG15B
  • DAYTON
  • Pad Driver, 15 in., Black, Mfr. No. FANG15BPad Driver
  • Item # 30XJ25
  • Mfr. Model # 30XJ25
  • Pad Driver, Machine Size 15 In., Block Size 15 In., Pad Size 15 In., Brush Size 15 In., Bristle Color Black,...More

Carpet Bonnet,15 In.,White
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More