Skip Content

Filter Results By

Applied Filters Clear All

Equipment

77 Results Found that Include 105 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • NILFISK
  • BagBag
  • Multiple product options available

    Bag; Varies by Bag Type, Length, Width and Height

Filter,Cartridge Filter,HEPA
  • SHOP VAC
  • Filter, Cartridge Filter, HEPACartridge Filter Filter
  • Item # 9WAM8
  • Mfr. Model # 9034000
  • Filter, Cartridge Filter, HEPA Efficiency, Reusable, For Use With Mfr. Model No 9254010, 9254110, 9254210,...More

Round Brush,1-1/2" Vacuum Hose
Filter,Cartridge Filter,HEPA
Scrub Brush,15 in.,Blk,Mfr. No. FANG15B
Filter Bag,16 to 22 gal.,PK5
  • 3M
  • Black Stripping PadBlack Stripping Pad
  • Multiple product options available

    Stripping Pad, Black, 175 to 600 rpm and For Use With Rotary or Automatic Floor Machine; Varies by Size and Material

Crushproof Hose,1-1/4 In x 7 ft,Black
Filter Bag,25 gal.,PK5
  • DAYTON
  • Filter Bag, 25 gal., PK5Filter Bag
  • Item # 3UP67
  • Mfr. Model # 3UP67
  • Dual Ply Collection Filter Bag, Filter Area 1560 Square Inches, Microns 0.1, Tank Capacity 25 Gallons, High...More

Pad Grab/Pad Holder
  • TOUGH GUY
  • Tan Burnish PadTan Burnish Pad
  • Multiple product options available

    Burnishing Pad, Tan, 1000 to 3000 rpm and For Use With Electric, Battery, Propane Floor Machine; Varies by Size

  • TOUGH GUY
  • Filter BagFilter Bag
  • Multiple product options available

    Filter Bag and Non-reusable; Varies by Bag Type, Length, Width and Height

Bag,22-1/2In L x 16In W x 7/64In H,PK5
  • FEIN
  • Bag, 22-1/2In L x 16In W x 7/64In H, PK5Pre-Filter Bag
  • Item # 31LZ24
  • Mfr. Model # 31345062010
  • Bag,Wet/Dry,Pre-Filter,Length 22-1/2 In.,Width 16 In.,Height 7/64 In.,Fleece,Non-Reusable,For Use With Mfr....More

Vacuum Brush Roller
Carpet Sweeper,8inLx9-1/2inW,ABS Plastic
  • BISSELL COMMERCIAL
  • Carpet Sweeper, 8inLx9-1/2inW, ABS PlasticCarpet Sweeper,8inLx9-1/2inW,ABS Plastic
  • Item # 36RE54
  • Mfr. Model # BG25
  • Carpet Sweeper, Cleaning Path 6-1/2 In., Length 8 In., Width 9-1/2 In., Height 41-1/2 In., Handle Length 41...More

Vacuum Hose
Hose,6 ft.,1-1/4 In.,Clear
Filter Bag,HEPA,PK10
  • HOOVER
  • Filter Bag, HEPA, PK10Filter Bag,HEPA,PK10
  • Item # 31VF87
  • Mfr. Model # 440002116
  • Filter Bag,HEPA,Length 12 In.,Width 12 In.,Height 1 In.,Paper,Non-Reusable,For Use With Mfr. No....More

Telescopic Wand
Vacuum Cleaner Extension Tube,1-3/8In
20" Burgundy Recycled Aggressive Stripping Pad Recycled Pla
  • TOUGH GUY
  • Peach Buffing PadPeach Buffing Pad
  • Multiple product options available

    Buffing Pad, Peach, 1000 to 1500 rpm and For Use With Electric Floor Machine; Varies by Size

Vacuum Bag,Outdoor
17" White Polishing Pad, Package Quantity 5
  • ABILITY ONE
  • 17" White Polishing Pad, Package Quantity 5Polish Pad
  • Item # 3NE26
  • Mfr. Model # 7910-01-513-2688
  • Polishing Pad, White, Size 17 In., 175 to 600 rpm, For Use With Rotary Floor Machine, 3-3/8 In. Center Hole,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More