Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Equipment

69 Results Found that Include 82 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Buffing/Cleaning Pad,20 In,White,PK5
  • TOUGH GUY
  • Buffing/Cleaning Pad, 20 In, White, PK5White Buff Pad
  • Item # 4RY27
  • Mfr. Model # 4RY27
  • Buffing and Cleaning Pad, White, Size 20 In., 175 to 350 rpm, Machine Size 20 In., Block Size 20 In.,...More

Filter,HEPA
  • DEWALT
  • Filter, HEPAFilter
  • Item # 4CY89
  • Mfr. Model # DC5001H
  • Vacuum Filter, HEPA, Wet And Dry, Washable 99.7% Efficient @ 0.3 Microns For Stock No 3AB14

Cleaning and Buffing Pad,14 In,Red,PK5
  • 3M
  • Cleaning and Buffing Pad, 14 In, Red, PK5Red Buffing and Cleaning Pad
  • Item # 3U090
  • Mfr. Model # 5100
  • Buffing and Cleaning Pad, Red, Size 14 In., 175 to 600 rpm, Material Non-Woven Polyester Fiber, For Use With...More

Filter,Cartridge Filter,HEPA
  • TOUGH GUY
  • White Burnish PadWhite Burnish Pad
  • Multiple product options available

    Burnishing Pad, White, 1000 to 3000 rpm and For Use With Electric, Battery, Propane Floor Machine; Varies by Size

  • TOUGH GUY
  • Red Buffing PadRed Buffing Pad
  • Multiple product options available

    Buffing and Cleaning Pad, Red, 175 to 350 rpm, For Use With Rotary or Automatic Floor Machine and 3-1/4"; Varies by Size

Bag,Paper,11.3 qt.,PK6
Stripping Pad,14 In,Black,PK5
  • 3M
  • Stripping Pad, 14 In, Black, PK5Black Stripping Pad
  • Item # 3U070
  • Mfr. Model # 7200
  • Stripping Pad, Black, Size 14 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

Bag,Non-reusable,10 to 14 gal.,PK5
  • TOUGH GUY
  • Blue Scrub PadBlue Scrub Pad
  • Multiple product options available

    Scrubbing Pad, Blue, 175 to 350 rpm and For Use With Rotary or Automatic Floor Machine; Varies by Size

Disposable Vacuum Bag,PK25
  • ORECK
  • Disposable Vacuum Bag, PK25Disposable Vacuum Bag,PK25
  • Item # 4LB34
  • Mfr. Model # PK800025
  • Disposable Vacuum Bag, For Use With Upright Vacuum 4LB30, Delivers Air Filtration of 0.3 Microns at 99.9%...More

Filter,Cartridge Filter,HEPA
Filter,Intercept Micro Filter,PK10
14" Professional Floor Nozzle
  • DAYTON
  • 14" Professional Floor Nozzle14" Professional Floor Nozzle
  • Item # 1UG86
  • Mfr. Model # 1UG86
  • Vacuum Cleaner Floor Nozzle, Attachment Dia. 1-1/2 In., Length 14 In., For Use With Dayton Back Pack Vacuum...More

Replace. Vacuum Cleaner Bags,HEPA,PK10
Pipe Cleaning Tool
Recycled Scrubbing Pad,20 In,Pink,PK5
  • TOUGH GUY
  • Recycled Scrubbing Pad, 20 In, Pink, PK5Pink Auto Scrub Pads
  • Item # 6YMP7
  • Mfr. Model # 6YMP7
  • Recycled Scrubbing Pad, Pink, Size 20 In., 1000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

Filter,Cloth Filter
Single Blade Squeegee,Mfr. No. 6X879
Stripping Pad,20 In,Green,PK5
  • TOUGH GUY
  • Stripping Pad, 20 In, Green, PK5Stripping Floor Pad
  • Item # 9FA67
  • Mfr. Model # 9FA67
  • Stripping Pad, Green, Size 20 In., 175 to 350 rpm, Machine Size 20 In., Block Size 20 In., Material Polyester...More

Filter Bag,1-Ply,Paper,PK25
  • TOUGH GUY
  • Filter Bag, 1-Ply, Paper, PK25Bag
  • Item # 3ZJL2
  • Mfr. Model # 3ZJL2
  • Filter Bag, 1-Ply, Paper Bag, Paper, Non-reusable, For Use With Oreck XL2000, XL2000RHB, XL8000, XL9000 and...More

Recycled Stripping Pad,17In,Burgundy,PK5
  • TOUGH GUY
  • Recycled Stripping Pad, 17In, Burgundy, PK5Aggressive Stripping Pads
  • Item # 6XZW1
  • Mfr. Model # 6XZW1
  • Recycled Aggressive Stripping Pad, Burgundy, Size 17 In., 350 rpm, Material Recycled Plastic Polyester Fiber,...More

Stripping Pad,17 In,Brown,PK5
  • TOUGH GUY
  • Stripping Pad, 17 In, Brown, PK5Brown Stripping Pad
  • Item # 4RU91
  • Mfr. Model # 4RU91
  • Stripping Pad, Brown, Size 17 In., 175 to 350 rpm, Machine Size 17 In., Block Size 17 In., Material Polyester...More

Vacuum Hose,1-1/2 In x 10 ft,Gray,Nylon
Bag,22-1/2In L x 16In W x 7/64In H,PK5
  • FEIN
  • Bag, 22-1/2In L x 16In W x 7/64In H, PK5Pre-Filter Bag
  • Item # 31LZ23
  • Mfr. Model # 31345061010
  • Bag,Wet/Dry,Pre-Filter,Length 22-1/2 In.,Width 16 In.,Height 7/64 In.,Fleece,Non-Reusable,For Use With Mfr....More

Vacuum Crevice Tool,24",1-1/2" Hose
  • NORTECH
  • Vacuum Crevice Tool, 24", 1-1/2" HoseCrevice Tool
  • Item # 5JJE7
  • Mfr. Model # N693
  • Vacuum Cleaner Crevice Tool, Attachment Dia. 1-1/2 In., Length 24 In., Material Aluminum, For Use With 1-1/2...More

Carpet Bonnet,21 In,White
Bag,HEPA,8 qt.,PK10
  • ATRIX
  • Bag, HEPA, 8 qt., PK10Bag,HEPA,8 qt.,PK10
  • Item # 21AD05
  • Mfr. Model # VACBP6-10P
  • HEPA Vacuum Bags, HEPA, Size 8 qt., Capacity 8 qt., For Use With Mfr. No. BP50-G, VACBP36V, Includes 10 HEPA...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More