Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Equipment

49 Results Found that Include 59 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Disposable Bag,PK3
Filter Bag,2-Ply,10 to 14 gal.,PK5
  • DAYTON
  • Filter Bag, 2-Ply, 10 to 14 gal., PK5Filter Bag
  • Item # 3UP66
  • Mfr. Model # 3UP66
  • Dual Ply Collection Filter Bag, Filter Area 1560 Square Inches, Microns 0.1, Tank Capacity 10-14 Gallons,...More

Buffing and Cleaning Pad,13 In,Red,PK5
  • 3M
  • Buffing and Cleaning Pad, 13 In, Red, PK5Red Buffing and Cleaning Pad
  • Item # 3U089
  • Mfr. Model # 5100
  • Buffing and Cleaning Pad, Red, Size 13 In., 175 to 600 rpm, Material Non-Woven Polyester Fiber, For Use With...More

Filter,Cartridge Filter,HEPA
  • DAYTON
  • Filter, Cartridge Filter, HEPACartridge Filter Filter
  • Item # 6AKY8
  • Mfr. Model # 6AKY8
  • Cartridge Filter, HEPA, Filter Area 574 Sq.-In., For Use With 1VHF8, 4TB89, 4YE74, 1TFX2, 1VHF9, 1VHG1,...More

Stripping Pad,13 In,Black,PK5
  • 3M
  • Stripping Pad, 13 In, Black, PK5Black Stripping Pad
  • Item # 3U069
  • Mfr. Model # 7200
  • Stripping Pad, Black, Size 13 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

Crushproof Hose,1-1/2 In x 7 ft
Filter,Cartridge Filter,8 In. W,2 gal.
Filter,Cloth Filter,Polyester,Reusable
Brush Shoe,Mfr. No. 6X879
  • DAYTON
  • Brush Shoe, Mfr. No. 6X879Brush Shoe,Mfr. No. 6X879
  • Item # 6X888
  • Mfr. Model # 6X888
  • Vacuum Cleaner Brush, Attachment Dia. 1-1/2 In., Material Metal, For Use With 6X879, Includes 14 In. Brush...More

  • TOUGH GUY
  • White Buff PadWhite Buff Pad
  • Multiple product options available

    Buffing and Cleaning Pad, White, 175 to 350 rpm and For Use With Rotary or Automatic Floor Machine; Varies by Size

Recycled Scrubbing Pad,19 In,Pink,PK5
  • TOUGH GUY
  • Recycled Scrubbing Pad, 19 In, Pink, PK5Pink Auto Scrub Pads
  • Item # 6YMP6
  • Mfr. Model # 6YMP6
  • Recycled Scrubbing Pad, Pink, Size 19 In., 1000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

Buffing and Cleaning Pad,15 In,Red,PK5
  • TOUGH GUY
  • Buffing and Cleaning Pad, 15 In, Red, PK5Red Buffing Pad
  • Item # 4RY18
  • Mfr. Model # 4RY18
  • Buffing and Cleaning Pad, Red, Size 15 In., 175 to 350 rpm, Machine Size 15 In., Block Size 15 In., Material...More

Gulper Tool,1-1/2" Vacuum Hose
Recycled Cleaning Pad,20 In,Blue,PK5
  • TOUGH GUY
  • Recycled Cleaning Pad, 20 In, Blue, PK5Blue Cleaner Pads
  • Item # 6XZZ4
  • Mfr. Model # 6XZZ4
  • Recycled Cleaning Pad, Blue, Size 20 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

Vacuum Cleaner Bags,Paper,6in.L,PK10
Vacuum Cleaner Bags,Paper,9inW,PK10
Stripping Pad,13 In,Brown,PK5
  • 3M
  • Stripping Pad, 13 In, Brown, PK57100 Brown Pad Pk5
  • Item # 4WD08
  • Mfr. Model # 7100
  • Stripping Pad, Brown, Size 13 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

Scrubbing Pad,13 In,Blue,PK5
  • 3M
  • Scrubbing Pad, 13 In, Blue, PK5Blue Scrubbing Pad
  • Item # 3U058
  • Mfr. Model # 5300
  • Scrubbing Pad, Blue, Size 13 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

Filter Bag,2-Ply,PK10
  • TOUGH GUY
  • Filter Bag, 2-Ply, PK10Filter Bag
  • Item # 10E087
  • Mfr. Model # 10E087
  • Filter Bag, 2-Ply, Paper Bag, Micro Filtration Efficiency, Non-reusable, For Use With Minuteman 760598PKG for...More

Burnishing Pad,17 In,Tan,PK5
  • TOUGH GUY
  • Burnishing Pad, 17 In, Tan, PK5Tan Burnish Pad
  • Item # 4RY61
  • Mfr. Model # 4RY61
  • Burnishing Pad, Tan, Size 17 In., 1000 to 3000 rpm, Machine Size 17 In., Block Size 17 In., Material...More

Filter,Micron Filter
Recycled Stripping Pad,19In,Burgundy,PK5
  • TOUGH GUY
  • Recycled Stripping Pad, 19In, Burgundy, PK5Aggressive Stripping Pads
  • Item # 6XZW3
  • Mfr. Model # 6XZW3
  • Recycled Aggressive Stripping Pad, Burgundy, Size 19 In., 350 rpm, Material Recycled Plastic Polyester Fiber,...More

Vacuum Hose,9 ft
Scrubbing Pad,15 In,Blue,PK5
  • TOUGH GUY
  • Scrubbing Pad, 15 In, Blue, PK5Blue Scrub Pad
  • Item # 4RU96
  • Mfr. Model # 4RU96
  • Scrubbing Pad, Blue, Size 15 In., 175 to 350 rpm, Machine Size 15 In., Block Size 15 In., Material Polyester...More

Vacuum Accessory
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More