Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Equipment

54 Results Found that Include 71 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Filter,Cartridge Filter
Paper Vacuum Bags,PK10
Buffing and Cleaning Pad,17 In,Red,PK5
  • TOUGH GUY
  • Buffing and Cleaning Pad, 17 In, Red, PK5Red Buffing Pad
  • Item # 4RY19
  • Mfr. Model # 4RY19
  • Buffing and Cleaning Pad, Red, Size 17 In., 175 to 350 rpm, Machine Size 17 In., Block Size 17 In., Material...More

Filter,Wet/Dry,Exhaust Filter
Polishing Pad,12 In,White,PK5
  • 3M
  • Polishing Pad, 12 In, White, PK5White Polishing Pad
  • Item # 4WD24
  • Mfr. Model # 4100
  • Polishing Pad, White, Size 12 In., 175 to 600 rpm, Material Non-Woven Polyester Fiber, For Use With Rotary...More

Buffing Pad,12 In,Red,PK5
  • 3M
  • Buffing Pad, 12 In, Red, PK5Red Buffing Pad
  • Item # 4WC87
  • Mfr. Model # 5100
  • Buffing Pad, Red, Size 12 In., 175 to 600 rpm, Material Non-Woven Polyester Fiber, For Use With Rotary or...More

Burnishing Pad,20 In,Pink,PK5
  • TOUGH GUY
  • Burnishing Pad, 20 In, Pink, PK5Pink Burnishing Pads
  • Item # 6YMU1
  • Mfr. Model # 6YMU1
  • Burnishing Pad, Pink, Size 20 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra...More

  • NILFISK
  • BagBag
  • Multiple product options available

    Bag; Varies by Bag Type, Length, Width and Height

Buffing/Cleaning Pad,17 In,White,PK5
  • TOUGH GUY
  • Buffing/Cleaning Pad, 17 In, White, PK5White Buff Pad
  • Item # 4RY25
  • Mfr. Model # 4RY25
  • Buffing and Cleaning Pad, White, Size 17 In., 175 to 350 rpm, Machine Size 17 In., Block Size 17 In.,...More

  • TOUGH GUY
  • Red Buffing PadsRed Buffing Pads
  • Multiple product options available

    Recycled Buffing Pad, Red, 800 rpm, Material Recycled Plastic Polyester Fiber and 3-1/4"; Varies by Size

  • TOUGH GUY
  • Light Blue Burnishing PadsLight Blue Burnishing Pads
  • Multiple product options available

    Burnishing Pad, Light Blue, 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra High Speed Propane, Ultra High Speed Electric, Ultra High Speed...More

Scrubbing Pad,17 In,Blue,PK5
  • TOUGH GUY
  • Scrubbing Pad, 17 In, Blue, PK5Blue Scrub Pad
  • Item # 4RU97
  • Mfr. Model # 4RU97
  • Scrubbing Pad, Blue, Size 17 In., 175 to 350 rpm, Machine Size 17 In., Block Size 17 In., Material Polyester...More

  • TOUGH GUY
  • Gray/Black Burnishing PadGray/Black Burnishing Pad
  • Multiple product options available

    Burnishing Pad, Gray/Black, 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Ultra High Speed Propane, Ultra High Speed Electric, Ultra High Speed...More

Vacuum Wet Pick Up Tool,15-1/2"
  • DAYTON
  • Vacuum Wet Pick Up Tool, 15-1/2"Vacuum Pick Up Tool
  • Item # 5UMR3
  • Mfr. Model # 5UMR3
  • Vacuum Cleaner Wet Pick Up Tool, Attachment Dia. 1-1/2 In., Length 15-1/2 In., Material Polyethylene, For Use...More

  • TOUGH GUY
  • Filter BagFilter Bag
  • Multiple product options available

    Filter Bag and Non-reusable; Varies by Bag Type, Length, Width and Height

Buffing/Cleaning Pad,13 In,White,PK5
Steel Vacuum Hose Coupler,2" Hose
Vacuum Fan Filter
  • TENNANT
  • Vacuum Fan FilterVacuum Fan Filter
  • Item # 12H298
  • Mfr. Model # 370114
  • Vacuum Fan Filter, For Use With 4VDL6, 4VDL7, 4VDL8, 4VDL9, 4VDN1, 4VDN2, 4VDN3, 4VDN4, 12R946, 12R947,...More

Filter/Bag Kit,Mfr. No. DV-3ESD1,PK5
  • RUBBERMAID
  • BagBag
  • Multiple product options available

    Bag; Varies by Length, Width and Height

Filter,Cartridge Filter
Universal Floor Nozzle,For No. 3931
Recycled Polishing Pad,24 In,White,PK5
  • TOUGH GUY
  • Recycled Polishing Pad, 24 In, White, PK5White Polishing Pads
  • Item # 6YMP0
  • Mfr. Model # 6YMP0
  • Recycled Polishing Pad, White, Size 24 In., 1000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

Stripping Pad,17 In,Green,PK5
  • TOUGH GUY
  • Stripping Pad, 17 In, Green, PK5Stripping Floor Pad
  • Item # 8CXH3
  • Mfr. Model # 8CXH3
  • Stripping Pad, Green, Size 17 In., 175 to 350 rpm, Machine Size 17 In., Block Size 17 In., Material Polyester...More

Recycled Stripping Pad,18In,Burgundy,PK5
  • TOUGH GUY
  • Recycled Stripping Pad, 18In, Burgundy, PK5Aggressive Stripping Pads
  • Item # 6XZW2
  • Mfr. Model # 6XZW2
  • Recycled Aggressive Stripping Pad, Burgundy, Size 18 In., 350 rpm, Material Recycled Plastic Polyester Fiber,...More

  • TOUGH GUY
  • Pink Auto Scrub PadsPink Auto Scrub Pads
  • Multiple product options available

    Recycled Scrubbing Pad, Pink, 1000 rpm, Material Recycled Plastic Polyester Fiber, For Use With Automatic Scrubber and 3-1/4"; Varies by Size

  • TOUGH GUY
  • Blue Cleaner PadsBlue Cleaner Pads
  • Multiple product options available

    Recycled Cleaning Pad, Blue, 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With Standard Electric and Autoscrub Machine and 3-1/4"; Varies by Size

Buffing Pad,11 In,Peach,PK5
  • TOUGH GUY
  • Buffing Pad, 11 In, Peach, PK5Peach Buffing Pad
  • Item # 4RY34
  • Mfr. Model # 4RY34
  • Buffing Pad, Peach, Size 11 In., 1000 to 1500 rpm, Machine Size 11 In., Block Size 11 In., Material Polyester...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More