Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Equipment

55 Results Found that Include 68 Products

Results per page: 16 | 32 | 48
Filter,Cartridge Filter,Wet/Dry Vacuums
Filter,HEPA
  • DEWALT
  • Filter, HEPAFilter
  • Item # 5TB97
  • Mfr. Model # DC5151H
  • Replacement Hepa Filter, -, Voltage -, For Use With 5TB94/4YDZ9, Battery Number -, Battery Capacity (AH) -,...More

Filter,Micro Filter,10 qt.,PK10
Recycled Polishing Pad,20 In,White,PK5
  • TOUGH GUY
  • Recycled Polishing Pad, 20 In, White, PK5White Polishing Pads
  • Item # 6YMN9
  • Mfr. Model # 6YMN9
  • Recycled Polishing Pad, White, Size 20 In., 1000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

Crushproof Hose,1-1/4 In x 8 ft
Filter,Cartridge Filter,HEPA
  • MILWAUKEE
  • Filter, Cartridge Filter, HEPACartridge Filter Filter
  • Item # 3APH8
  • Mfr. Model # 49-90-1900
  • Wet/Dry Vacuum Cleaner Filter, Cartridge Type, Voltage -, For Use With 2CDC5 and 2CDC6, Battery Number -,...More

  • NILFISK
  • BagBag
  • Multiple product options available

    Bag; Varies by Bag Type, Length, Width and Height

Bag,HEPA,Paper,PK10
  • ORECK
  • Bag, HEPA, Paper, PK10Vacuum Bags
  • Item # 1HA85
  • Mfr. Model # PKBP10-10QT
  • Disposable Vacuum Bag, Microlined Electrostatic Paper, For Use With Backpack Vacuum 1HA82, Package Quantity 10...More

Vacuum Hose,10 ft.,1-1/2 In. Dia.
Hose,2-1/2 In x 8 ft
Bag,4 qt.,PK10
  • HOOVER
  • Bag, 4 qt., PK10Bag
  • Item # 24Z202
  • Mfr. Model # AH10170
  • Bag, Vacuum, Capacity 4 qt., For Use With Mfr. No. CH50100, CH50102, Includes Poly Pkg, 10, Package Quantity...More

Floor Pad,16 In,Green,PK5
  • TOUGH GUY
  • Floor Pad, 16 In, Green, PK5Floor Pad,16 In,Green,PK5
  • Item # 5MTD4
  • Mfr. Model # 5MTD4
  • Floor Pad, Green, Size 16 In., 175 to 600 rpm, Machine Size 17 In., Block Size 16 In., Material Polyester...More

  • TOUGH GUY
  • Red Buffing PadsRed Buffing Pads
  • Multiple product options available

    Recycled Buffing Pad, Red, 800 rpm, Material Recycled Plastic Polyester Fiber and 3-1/4"; Varies by Size

  • TOUGH GUY
  • Filter BagFilter Bag
  • Multiple product options available

    Filter Bag and Non-reusable; Varies by Bag Type, Length, Width and Height

Filter,EA 1
  • TOUGH GUY
  • Filter, EA 1Wet/Dry Cartridge Filter
  • Item # 11C834
  • Mfr. Model # 11C834
  • Filter, HEPA Cartridge Filter, HEPA Efficiency, Reusable, For Use With Hoover Y Wind Tunnel HEPA Cartridge...More

Filter Bag,2-Ply,Paper,PK10
  • TOUGH GUY
  • Filter Bag, 2-Ply, Paper, PK10Bag
  • Item # 5RAF1
  • Mfr. Model # 5RAF1
  • Filter Bag, 2-Ply, Paper Bag, Micro Filtration Efficiency, Paper, Non-reusable, For Use With Oreck Pro 12...More

Scrubbing Pad,13 In,Green,PK5
  • TOUGH GUY
  • Scrubbing Pad, 13 In, Green, PK5Green Scrubbing Pad
  • Item # 4RY11
  • Mfr. Model # 4RY11
  • Scrubbing Pad, Green, Size 13 In., 175 to 350 rpm, Machine Size 13 In., Block Size 13 In., Material Polyester...More

Buffing Pad,16 In,Red,PK5
  • TOUGH GUY
  • Buffing Pad, 16 In, Red, PK5Red Buffing Pad
  • Item # 5MTD3
  • Mfr. Model # 5MTD3
  • Buffing Pad, Red, Size 16 In., 175 to 600 rpm, Machine Size 17 In., Block Size 16 In., Material Polyester...More

Filter Bag,16 to 22 gal.,PK2
Vacuum Cleaner Brush,1-3/8In
  • FEIN
  • Vacuum Cleaner Brush, 1-3/8InVacuum Cleaner Brush,1-3/8In
  • Item # 31LZ39
  • Mfr. Model # 31345077010
  • Vacuum Cleaner Brush, Attachment Dia. 1-3/8 In., Material Polypropylene, For Use With FEIN Turbo 1 and 2...More

Bag,16-5/16 In. L,Paper,5.63 qt.,PK10
Bag Set,HEPA Efficiency
  • NILFISK-ALTO
  • Bag Set, HEPA EfficiencyBag Set,HEPA Efficiency
  • Item # 32FW93
  • Mfr. Model # 302002404
  • Bag Set, Wet/Dry, HEPA Efficiency, Non-Reusable, For Use With 32FW83, 32FW84, 32FW85, 32FW86, 32FW87, 32FW88,...More

Stripping Pad,15 In,Black,PK5
  • TOUGH GUY
  • Stripping Pad, 15 In, Black, PK5Black Stripping Pad
  • Item # 6XZW7
  • Mfr. Model # 6XZW7
  • Stripping Pad, Black, Size 15 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With Standard...More

Scrubbing Pad,12 In,Blue,PK5
  • 3M
  • Scrubbing Pad, 12 In, Blue, PK5Blue Scrubbing Pad
  • Item # 19T374
  • Mfr. Model # 5300-12
  • Scrubbing Pad, Blue, Size 12 In., 175 to 600 rpm, Material Non-Woven Nylon/Polyester Fiber, For Use With...More

Filter,Air Filter,2-5/16 In. L
Stripping Pad,Black,13 in.,PK5
  • ABILITY ONE
  • Stripping Pad, Black, 13 in., PK5Strip Pad
  • Item # 31UE14
  • Mfr. Model # 7910-01-513-2264
  • Stripping Pad, Black, Size 13 In., 175 to 600 rpm, Machine Size 13 In., Block Size 13 In., Material Recycled...More

Bag,Paper,11.3 qt.,PK6
Spray Buffer Pad,Red,13 in.,PK5
  • ABILITY ONE
  • Spray Buffer Pad, Red, 13 in., PK5Red Spray Buffer Pad
  • Item # 31UE47
  • Mfr. Model # 7910-01-513-3312
  • Spray Buffer Pad, Red, Size 13 In., 175 to 600 rpm, Machine Size 13 In., Block Size 13 In., Material Recycled...More

Results per page: 16 | 32 | 48