Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Equipment

59 Results Found that Include 69 Products

Results per page: 16 | 32 | 48
Filter Bag,2-Ply,10 to 14 gal.,PK2
Round Dusting Brush,3"
  • DAYTON
  • Round Dusting Brush, 3"Round Dusting Brush,3"
  • Item # 2NYE6
  • Mfr. Model # 2NYE6
  • Vacuum Cleaner Brush Tool, Attachment Dia. 1-1/2 In., Length 3 In., Material Plastic, For Use With 1-1/2 In....More

Filter,Dust Cup Filter,6 In. L
Hose,2-1/2 In x 8 ft
  • DAYTON
  • Hose, 2-1/2 In x 8 ftVacuum Hose
  • Item # 2Z212
  • Mfr. Model # 2Z212
  • Vacuum Hose, Hose Dia. 2-1/2 In., Hose Length 8 ft., Black, For Use With Dayton Vacuums, Includes 2-1/2 In....More

Buffing/Cleaning Pad,13 In,White,PK5
  • TOUGH GUY
  • Buffing/Cleaning Pad, 13 In, White, PK5White Buff Pad
  • Item # 4RY23
  • Mfr. Model # 4RY23
  • Buffing and Cleaning Pad, White, Size 13 In., 175 to 350 rpm, Machine Size 13 In., Block Size 13 In.,...More

Filter,Micro Filter,6 qt.,PK10
Round Brush Tool,3",1-1/4" Hose
Buffing and Cleaning Pad,13 In,Red,PK5
  • TOUGH GUY
  • Buffing and Cleaning Pad, 13 In, Red, PK5Red Buffing Pad
  • Item # 4RY17
  • Mfr. Model # 4RY17
  • Buffing and Cleaning Pad, Red, Size 13 In., 175 to 350 rpm, Machine Size 13 In., Block Size 13 In., Material...More

  • TOUGH GUY
  • BagBag
  • Multiple product options available

    Bag; Varies by Bag Type, Length, Width and Height

Prefilter,Micron,11-13/16 In. L,PK2
Stripping Pad,13 In,Black,PK5
  • TOUGH GUY
  • Stripping Pad, 13 In, Black, PK5Black Stripping Pad
  • Item # 4RU83
  • Mfr. Model # 4RU83
  • Stripping Pad, Black, Size 13 In., 175 to 350 rpm, Machine Size 13 In., Block Size 13 In., Material Polyester...More

Filter Bag,Micron Filter,5 gal.,PK6
Utility/Gulper Nozzle,7"
  • DAYTON
  • Utility/Gulper Nozzle, 7"Utility/Gulper Nozzle,7"
  • Item # 2NYE7
  • Mfr. Model # 2NYE7
  • Utility Vacuum Cleaner Nozzle, Attachment Dia. 1-1/2 In., Length 7 In., Material Plastic, For Use With 1-1/2...More

Scrubbing Pad,13 In,Blue,PK5
  • TOUGH GUY
  • Scrubbing Pad, 13 In, Blue, PK5Blue Scrub Pad
  • Item # 4RU95
  • Mfr. Model # 4RU95
  • Scrubbing Pad, Blue, Size 13 In., 175 to 350 rpm, Machine Size 13 In., Block Size 13 In., Material Polyester...More

Recycled Buffing Pad,14 In,Red,PK5
  • TOUGH GUY
  • Recycled Buffing Pad, 14 In, Red, PK5Red Buffing Pads
  • Item # 6XZZ8
  • Mfr. Model # 6XZZ8
  • Recycled Buffing Pad, Red, Size 14 In., 800 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

Filter Bag,2-Ply,PK10
  • TOUGH GUY
  • Filter Bag, 2-Ply, PK10Filter Bag
  • Item # 11C828
  • Mfr. Model # 11C828
  • Filter Bag, 2-Ply, Paper Bag, Micro Filtration Efficiency, Non-reusable, For Use With CleanMax Proterra and...More

Scrubbing Pad,14 In,Green,PK5
  • TOUGH GUY
  • Scrubbing Pad, 14 In, Green, PK5Green Scrubbing Pad
  • Item # 6XZY2
  • Mfr. Model # 6XZY2
  • Scrubbing Pad, Green, Size 14 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With Standard...More

Vacuum Cleaner Bags,Multi-Ply,8inW,PK10
Bag,3-1/2 In. L,Paper,5 gal.
Carrying Vacuum Bag,Mfr. No. CH30000
Extension Wand,20",1-1/4" Hose
Crevice Tool,1-1/2",Mfr. No. MV2000
Filter,Portable Filter,PK5
Flexible Gooseneck Tool
  • ATRIX
  • Flexible Gooseneck ToolFlexible Gooseneck Tool
  • Item # 21AD20
  • Mfr. Model # 31657
  • Vacuum Cleaner Wand, Length 16 In., For Use With Mfr. No. VACEXP-04, VACOMEGASLFH, HCVAC7H-ESD, BP39, BP50-G,...More

Filter,EA 1
Recycled Polishing Pad,16 In,Beige,PK5
Recycled Scrubbing Pad,13 In,Pink,PK5
  • TOUGH GUY
  • Recycled Scrubbing Pad, 13 In, Pink, PK5Pink Auto Scrub Pads
  • Item # 6YMP2
  • Mfr. Model # 6YMP2
  • Recycled Scrubbing Pad, Pink, Size 13 In., 1000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

Vacuum Belt,PK2
Vacuum Tube,17-1/2",Mfr. No. 5UMR0
Brushroll,Mfr. No. CP50000
Results per page: 16 | 32 | 48