Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Equipment

52 Results Found that Include 81 Products

Results per page: 16 | 32 | 48
Filter,Cartridge Filter,6-1/2 In,12 gal.
  • TOUGH GUY
  • BagBag
  • Multiple product options available

    Bag; Varies by Bag Type, Length, Width and Height

Wet/Dry Vacuum Accessory Kit
Filter Bag,Paper,Intercept Micro,PK10
Buffing Pad,14 In,Red,PK 5
  • TOUGH GUY
  • Buffing Pad, 14 In, Red, PK 5Red Buffing Pad
  • Item # 10E066
  • Mfr. Model # 10E066
  • Buffing Pad, Red, Size 14 In., 175 to 350 rpm, Machine Size 12 In., Block Size 14 In., Material Polyester...More

Filter Bag,2-ply,5 to 8 gal.,PK 2
Bag,Micron Filter,HEPA,Non-reusable,PK 3
Filter Bag,2-ply,10 gal.,PK 3
Crevice Tool,1-1/2" Vacuum Hose
  • TOUGH GUY
  • Filter BagFilter Bag
  • Multiple product options available

    Filter Bag and Non-reusable; Varies by Bag Type, Length, Width and Height

Filter,PK 10
  • TOUGH GUY
  • Red Buffing PadsRed Buffing Pads
  • Multiple product options available

    Recycled Buffing Pad, Red, 800 rpm, Material Recycled Plastic Polyester Fiber and 3-1/4"; Varies by Size

Buffing/Cleaning Pad,11 In,White,PK 5
  • TOUGH GUY
  • Buffing/Cleaning Pad, 11 In, White, PK 5White Buff Pad
  • Item # 4RY22
  • Mfr. Model # 4RY22
  • Buffing and Cleaning Pad, White, Size 11 In., 175 to 350 rpm, Machine Size 11 In., Block Size 11 In.,...More

Filter,Cartridge Filter,2-1/2 gal.
Filter,HEPA,5 In. L,5 In. W
Buffing and Cleaning Pad,11 In,Red,PK 5
  • TOUGH GUY
  • Buffing and Cleaning Pad, 11 In, Red, PK 5Red Buffing Pad
  • Item # 4RY16
  • Mfr. Model # 4RY16
  • Buffing and Cleaning Pad, Red, Size 11 In., 175 to 350 rpm, Machine Size 11 In., Block Size 11 In., Material...More

Clutch Plate
  • TOUGH GUY
  • Clutch PlateClutch Plate
  • Item # 1MEH6
  • Mfr. Model # 1MEH6
  • Clutch Plate, For Use With American Lincoln, Breuer, Cassidy, Clarke, Dart, Eureka, General Models 85000 and...More

Stripping Pad,PK 10
  • MOTORSCRUBBER
  • Stripping Pad, PK 10Stripping Pad,PK 10
  • Item # 2HYE1
  • Mfr. Model # MS1060
  • Stripping Pad, Machine Size Nylo-Grit Stripping Pad, For Use With Mfr. No. MS1000SH, Includes -, Package...More

Filter Bag,2-Ply,Paper,PK 10
Crevice Tool,9",1-1/4" Hose
  • NORTECH
  • Crevice Tool, 9", 1-1/4" HoseCrevice Tool
  • Item # 5JJF3
  • Mfr. Model # N849
  • Vacuum Cleaner Crevice Tool, Attachment Dia. 1-1/4 In., Length 9 In., Material Plastic, For Use With 1-1/4...More

Paper Filter Dust Bag,PK10
  • TOUGH GUY
  • Blue Cleaning PadBlue Cleaning Pad
  • Multiple product options available

    Cleaning Pad, Blue, 175 to 350 rpm, Machine Size 12" and For Use With Automatic Scrubber; Varies by Size

Recycled Cleaning Pad,13 In,Blue,PK 5
  • TOUGH GUY
  • Recycled Cleaning Pad, 13 In, Blue, PK 5Blue Cleaner Pads
  • Item # 6XZZ0
  • Mfr. Model # 6XZZ0
  • Recycled Cleaning Pad, Blue, Size 13 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

Scrubbing Pad,11 In,Blue,PK 5
  • TOUGH GUY
  • Scrubbing Pad, 11 In, Blue, PK 5Blue Scrub Pad
  • Item # 4RU94
  • Mfr. Model # 4RU94
  • Scrubbing Pad, Blue, Size 11 In., 175 to 350 rpm, Machine Size 11 In., Block Size 11 In., Material Polyester...More

Polishing Pad,PK10
Hose Adapter,2-1/2"
  • DEWALT
  • Hose Adapter, 2-1/2"Hose Adapter,2-1/2"
  • Item # 40K402
  • Mfr. Model # DWV9190
  • Vacuum Cleaner Hose Adapter, Attachment Dia. 2-1/2 In., For Use With Dust Collection with Tools or Shrouds in...More

Brush,Professional Vacuums
Results per page: 16 | 32 | 48