Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Equipment

46 Results Found that Include 54 Products

Results per page: 16 | 32 | 48
Filter,Cartridge Filter
  • DAYTON
  • Filter, Cartridge FilterCartridge Filter Filter
  • Item # 4TB95
  • Mfr. Model # 4TB95
  • Filter, Cartridge Filter, Width 5-3/4 In., Height 5 In., For Use With Mfr. No. 1TFX2, 1VHF8, 1VHF9, 4TB89,...More

  • TOUGH GUY
  • BagBag
  • Multiple product options available

    Bag; Varies by Bag Type, Length, Width and Height

Bag,Y,HEPA
Drain Maintenance Tool
Scrubbing Pad,11 In,Green,PK5
  • TOUGH GUY
  • Scrubbing Pad, 11 In, Green, PK5Green Scrubbing Pad
  • Item # 6XZY0
  • Mfr. Model # 6XZY0
  • Scrubbing Pad, Green, Size 11 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With Standard...More

Crevice Tool,15",1-1/2" dia. Hose Only
Filter,12 In. L, 6 In. W,PK3
Bag,4-3/4 In. L,Cloth,Reusable,PK5
  • DAYTON
  • Bag, 4-3/4 In. L, Cloth, Reusable, PK5Dust Collection Bag
  • Item # 14X835
  • Mfr. Model # 14X835
  • Dust Collection Bag, Cloth, Size 4.-3/4 In. x 9-3/4 In., Capacity 1 L, Filter Area 5-1/2 In. x 9 In., For Use...More

Filter Bag,5-Ply,PK3
  • TOUGH GUY
  • Filter Bag, 5-Ply, PK3Filter Bag
  • Item # 11C830
  • Mfr. Model # 11C830
  • Filter Bag, 5-Ply, Synthetic HEPA Filter Bag, HEPA Efficiency, Non-reusable, For Use With Hoover Y Wind...More

Cleaning Pad,14 In,Blue,PK5
  • TOUGH GUY
  • Cleaning Pad, 14 In, Blue, PK5Blue Cleaning Pad
  • Item # 10E068
  • Mfr. Model # 10E068
  • Cleaning Pad, Blue, Size 14 In., 175 to 350 rpm, Machine Size 12 In., Block Size 14 In., Material Polyester...More

Vacuum Cleaner Crevice Tool,1-3/8In
Vacuum Adaptor
  • BOSCH
  • Vacuum AdaptorVacuum Adaptor
  • Item # 21TP01
  • Mfr. Model # RS006
  • Vacuum Adapter, For Use With Mfr. No. 1293D, 1295D, 1295DH, 1295DP, 1295DVS, 1297D, 3107DVS, 3725DVS,...More

Blowing Nozzle Set,Mfr. No. BP50-G,PK3
Vacuum Belt,PK6
Filtr/Bag Kit,Rubbrmaid Commrical 9VPH12
Bag,A,Non-reusable,PK3
Clutch Plate,5 in.
Clutch Plate,5 in.
Lug Nut System,2 in.
Clutch Plate,5 in.
Lug Nut System,2 in.,PK3
Clutch Plate,5 in.
Lug Nut System,2 in.,PK3
Clutch Plate,5 in.
Recycled Cleaning Pad,11 In,Blue,PK5
  • TOUGH GUY
  • Recycled Cleaning Pad, 11 In, Blue, PK5Blue Cleaner Pads
  • Item # 6XZY9
  • Mfr. Model # 6XZY9
  • Recycled Cleaning Pad, Blue, Size 11 In., 350 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

Burnishing Pad,11 In,Light Blue,PK5
  • TOUGH GUY
  • Burnishing Pad, 11 In, Light Blue, PK5Light Blue Burnishing Pads
  • Item # 6YMT3
  • Mfr. Model # 6YMT3
  • Burnishing Pad, Light Blue, Size 11 In., 3000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

Recycled Polishing Pad,11 In,White,PK5
  • TOUGH GUY
  • Recycled Polishing Pad, 11 In, White, PK5White Polishing Pads
  • Item # 6YAA6
  • Mfr. Model # 6YAA6
  • Recycled Polishing Pad, White, Size 11 In., 1000 rpm, Material Recycled Plastic Polyester Fiber, For Use With...More

Vacuum Cleaner Crevice Tool,1-1/2in
Results per page: 16 | 32 | 48