Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Equipment

29 Results Found that Include 42 Products 

Results per page: 16 | 32 | 48
    Upright Vacuum,12 In,120 cfm,5A,120V
    • SANITAIRE
    • Upright Vacuum, 12 In, 120 cfm, 5A, 120V
    • Item # 4WT59
    • Mfr. Model # SC679J
    • Commercial Upright Vacuum, Amps 5, 12 In. Cleaning Path, Filter Type Standard, Bag Type Cloth Shake Out Bag,...More

    Bag,Z,Paper,Non-reusable,PK 5
    Canister Vacuum,135 cfm,120V
    • SANITAIRE
    • Canister Vacuum, 135 cfm, 120V
    • Item # 6NA93
    • Mfr. Model # SC3683A
    • Compact Canister Vacuum, Portable, Amps @ 120V 10.0, 135 CFM, Standards UL Listed/C-UL Listed/OSHA Certified...More

    Commercial Replacement Belt
    Upright Vacuum,12 In,112 cfm,5A,120V
    • SANITAIRE
    • Upright Vacuum, 12 In, 112 cfm, 5A, 120V
    • Item # 2TRL3
    • Mfr. Model # SC9050B
    • Upright Vacuum, Amps 5, 12 In. Cleaning Path, Filter Type Micron Filter, Bag Type Paper Dust Bag, Power Cord...More

    • SANITAIRE
    • Bag
    • Multiple product options available

    Upright Vacuum Accessory Kit
    • SANITAIRE
    • Upright Vacuum Accessory Kit
    • Item # 5H070
    • Mfr. Model # 60F
    • Attachment Kit, For Use With Mfr. No. SC679J, SC684E, SC688A, SC689A, SC882A, SC886E, SC887B, SC888K, and...More

    Upright Vacuum,13 In,135 cfm,10A,120V
    • SANITAIRE
    • Upright Vacuum, 13 In, 135 cfm, 10A, 120V
    • Item # 20X724
    • Mfr. Model # SC5745A
    • Upright Vacuum, Amps 10A, 13 In. Cleaning Path, Filter Type Washable Sealed HEPA, Bag Type Bagless, Power...More

    Filter,HEPA,13 In. L
    Upright Vacuum,13 In,135 cfm,10A,120V
    • SANITAIRE
    • Upright Vacuum, 13 In, 135 cfm, 10A, 120V
    • Item # 20X725
    • Mfr. Model # SC5713B
    • Upright Vacuum, Amps 10A, 13 In. Cleaning Path, Filter Type Washable Sealed HEPA, Bag Type Disposable Paper...More

    Vacuum,Back Pack,1.5 Gal.120 CFM
    • SANITAIRE
    • Vacuum, Back Pack, 1.5 Gal.120 CFM
    • Item # 3XCK4
    • Mfr. Model # SC412A
    • Backpack Vacuum Cleaner, Amps 11.5, Filter Type HEPA, Net Weight 11.5 lb., Cord Length 50 ft., Includes 1-1/2...More

    Push Sweeper,32 in.
    • SANITAIRE
    • Push Sweeper, 32 in.
    • Item # 30RR56
    • Mfr. Model # SC435A
    • Push Sweeper, Cleaning Path 32 In., Height 16 In., Width 32 In., Length 37 In., Net Weight 24 lb.,...More

    Bag,Micro Allergen,Cloth,Reusable
    Backpack Vacuum Cleaner,10 qt.,11.5A
    • SANITAIRE
    • Backpack Vacuum Cleaner, 10 qt., 11.5A
    • Item # 30RR53
    • Mfr. Model # SC535A
    • Backpack Vacuum Cleaner, Amps 11.5, Air Flow 120 cfm, Series Commercial, Tank Size 10 qt., Filter Type HEPA,...More

    Walk Behind Carpet Extractor,18 in.
    • SANITAIRE
    • Walk Behind Carpet Extractor, 18 in.
    • Item # 30RR61
    • Mfr. Model # SC6095A
    • Walk Behind Carpet Extractor, Cleaning Path 18 In., Power Source 110V, Solution Tank Capacity 9 gal.,...More

    Wet/Dry Vacuum,8 gal.,120V
    • SANITAIRE
    • Wet/Dry Vacuum, 8 gal., 120V
    • Item # 30RR54
    • Mfr. Model # SC6060A
    • Wet/Dry Vacuum, Tank Size 8 gal., Industrial/Commercial Series, Air Flow 114 cfm, Amps 11, Voltage 120, Watts...More

    Vacuum,68 cfm,120V,68dBA
    • SANITAIRE
    • Vacuum, 68 cfm, 120V, 68dBA
    • Item # 30RR52
    • Mfr. Model # SC3700A
    • Vacuum, 9 Amps, Air Flow 68 cfm, Voltage 120, Bag Type Paper, Filter Type High Efficiency Micro Filter,...More

    Portable Carpet Extractor,12 in.,10 gal.
    • SANITAIRE
    • Portable Carpet Extractor, 12 in., 10 gal.
    • Item # 30RR58
    • Mfr. Model # SC6085A
    • Portable Carpet Extractor, Cleaning Path 12 In., Power Source 110V, Solution Tank Capacity 10 gal., Recovery...More

    Floor Scrubber,Single,14 in.,180 rpm
    • SANITAIRE
    • Floor Scrubber, Single, 14 in., 180 rpm
    • Item # 30RR62
    • Mfr. Model # SC6200A
    • Floor Scrubber, Single Speed, Machine Size 14 In., Power Source 24V Gel Battery, Brush Speed 180 rpm, Sound...More

    Floor Scrubber,Single,32 in.,225 rpm
    • SANITAIRE
    • Floor Scrubber, Single, 32 in., 225 rpm
    • Item # 30RR64
    • Mfr. Model # SC6220A
    • Floor Scrubber, Single Speed, Machine Size 32 In., Power Source 4 to 6V @ 240A, Brush Speed 225 rpm, Sound...More

    Floor Scrubber,Single,28 in.,225 rpm
    • SANITAIRE
    • Floor Scrubber, Single, 28 in., 225 rpm
    • Item # 30RR63
    • Mfr. Model # SC6210A
    • Floor Scrubber, Single Speed, Machine Size 28 In., Power Source 24V Gel Battery, Brush Speed 225 rpm, Sound...More

    Floor Machine,13 in.,0.5 HP,175 rpm
    • SANITAIRE
    • Floor Machine, 13 in., 0.5 HP, 175 rpm
    • Item # 32TL72
    • Mfr. Model # SC6001B
    • Floor Machine, Single Speed, Machine Size 13 In., 0.5 HP Motor, Power Source 120VAC @ 60 Hz, Brush Speed 175...More

    Walk Behind Carpet Extractor,12 in.
    • SANITAIRE
    • Walk Behind Carpet Extractor, 12 in.
    • Item # 30RR60
    • Mfr. Model # SC6092A
    • Walk Behind Carpet Extractor, Cleaning Path 12 In., Power Source 110V, Solution Tank Capacity 3 gal.,...More

    Portable Carpet Extractor with Heater
    • SANITAIRE
    • Portable Carpet Extractor with Heater
    • Item # 30RR59
    • Mfr. Model # SC6088A
    • Portable Carpet Extractor with Heater, Cleaning Path 12 In., Power Source 110V, Solution Tank Capacity 10...More

    Portable Carpet Spotter,1.5 gal.,120V
    • SANITAIRE
    • Portable Carpet Spotter, 1.5 gal., 120V
    • Item # 30RR57
    • Mfr. Model # SC6075A
    • Portable Carpet Spotter, 9 Amps, Voltage 120, Series Industrial, Tank Size 1.5 gal., Power Cord Length 15...More

    Wet/Dry Vacuum,16 gal.,120V
    • SANITAIRE
    • Wet/Dry Vacuum, 16 gal., 120V
    • Item # 30RR55
    • Mfr. Model # SC6065A
    • Wet/Dry Vacuum, Tank Size 16 gal., Industrial/Commercial Series, Air Flow 114 cfm, Amps 11, Voltage 120,...More

    Wide Area Vacuum,28 in. Cleaning Path
    • SANITAIRE
    • Wide Area Vacuum, 28 in. Cleaning Path
    • Item # 30RR51
    • Mfr. Model # SC6093A
    • Wide Area Vacuum, Cleaning Path 28 In., 10 Amps, Air Flow 163 cfm, Power Cord Length 60 ft., Bag Type Paper,...More

    Filter,Micron Filter
    Results per page: 16 | 32 | 48