Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Equipment

22 Results Found that Include 41 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Upright Vacuum, 12A, 120V, 25 ft.
    • HOOVER
    • Upright Vacuum, 12A, 120V, 25 ft.Upright Vacuum, 12A, 120V, 25 ft.
    • Item # 36FX63
    • Mfr. Model # UH70805
    • Upright Vacuum, Amps 12A, 13-1/2 In. Cleaning Path, Filter Type HEPA, Bag Type Bagless, Power Cord Length 25...More

    Filter,Cartridge Filter,HEPA
    • HOOVER
    • BagBag
    • Multiple product options available

      Bag; Varies by Bag Type

    • HOOVER
    • Upright VacuumUpright Vacuum
    • Multiple product options available

      Upright Vacuum; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

    Walk Behind Carpet Extractor,1 gal,120V
    • HOOVER
    • Walk Behind Carpet Extractor, 1 gal, 120VWalk Behind Carpet Extractor,1 gal,120V
    • Item # 6ENE1
    • Mfr. Model # C3820
    • Walk Behind Carpet Extractor, Cleaning Path 11 In., Power Source 120V, Solution Tank Capacity 1 gal.,...More

    Portable Vacuum,3.1 HP,0.5 gal.,120V
    • HOOVER
    • Portable Vacuum, 3.1 HP, 0.5 gal., 120VPortable Vacuum,3.1 HP,0.5 gal.,120V
    • Item # 6ENE3
    • Mfr. Model # CH30000
    • Portable Vac Cleaner, Commercial, Peak HP 3.1, Amps @ 120V 7.4, Voltage 120, 60 Hz, Hose Dimensions 1.25...More

    Push Sweeper,Walk Behind,18 In.,6.6 gal.
    • HOOVER
    • Commercial Wet/Dry VacuumCommercial Wet/Dry Vacuum
    • Multiple product options available

      Wet/Dry Vacuum, Peak HP 1.33, Tank Size 20 gal., Commercial, Air Flow 225 cfm, Amps 8, Static Pressure 78", Voltage 120, Watts 1000, Hose Dia. 1-1/2", Hose Length 10...More

    Garage Utility Vacuum,5 gal.,108cfm,120V
    Canister Vacuum,Commercial,3 gal.
    • HOOVER
    • Canister Vacuum, Commercial, 3 gal.Canister Vacuum,Commercial,3 gal.
    • Item # 30RJ33
    • Mfr. Model # CH32008
    • Canister Vacuum, 10 Amps, Voltage 120, Bag Type HEPA, Filter Type HEPA, Series Commercial, Height 14 In.,...More

    Upright Vacuum,13-1/2 In,5.5A,120V
    • HOOVER
    • Upright Vacuum, 13-1/2 In, 5.5A, 120VUpright Vacuum,13-1/2 In,5.5A,120V
    • Item # 21XU80
    • Mfr. Model # CH50400
    • Commercial Upright Vacuum, Amps 5.5A, 13-1/2 In. Cleaning Path, Filter Type HEPA, Bag Type Disposable, Power...More

    Stick Vacuum,11 In,2 Layer Micro
    • HOOVER
    • Stick Vacuum, 11 In, 2 Layer MicroStick Vacuum,11 In,2 Layer Micro
    • Item # 24Z198
    • Mfr. Model # CH20110
    • Stick Vacuum, 11 In. Cleaning Path, Filter Type 2 Layer Micro, Bag Type Dirt Cup, Net Weight 8 lb., Height...More

    • HOOVER
    • BagBag
    • Multiple product options available

      Multiple product options available

    Vacuum Belt,PK2
    Carrying Vacuum Bag,Mfr. No. CH30000
    Agitator Belt ,PK2
    Filter Bag,HEPA,PK10
    • HOOVER
    • Filter Bag, HEPA, PK10Filter Bag,HEPA,PK10
    • Item # 31VF87
    • Mfr. Model # 440002116
    • Filter Bag,HEPA,Length 12 In.,Width 12 In.,Height 1 In.,Paper,Non-Reusable,For Use With Mfr. No....More

    Filter/Bag Kit,Dirt Cup Kit
    Wide Area Vacuum, 30 In., 1 HP
    • HOOVER
    • Wide Area Vacuum, 30 In., 1 HPWide Area Vacuum, 30 In., 1 HP
    • Item # 11W082
    • Mfr. Model # CH86000
    • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, Air Flow 224 cfm, Power Cord Length 75 ft., Bag Type Paper, Net...More

    Filter,Cartridge Filter,HEPA
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More