Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Equipment

42 Results Found that Include 106 Products

Results per page: 16 | 32 | 48
Upright Vacuum,14 In,120 cfm,10A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120VUpright Vacuum,14 In,120 cfm,10A,120V
  • Item # 5PFR9
  • Mfr. Model # 1060829
  • Upright Vacuum, Amps 10A, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

Wet/Dry Vacuum,1.3 HP,15 gal.,120V
  • NOBLES
  • Wet/Dry Vacuum, 1.3 HP, 15 gal., 120VWet/Dry Vacuum,1.3 HP,15 gal.,120V
  • Item # 49H351
  • Mfr. Model # 9008703
  • Wet/Dry Vacuum, Peak HP 1.3, Tank Size 15 gal., Commercial Series, Air Flow 103 cfm, Amps 8.5, Static...More

  • NOBLES
  • Walk Behind Carpet ExtractorWalk Behind Carpet Extractor
  • Multiple product options available

    Walk Behind Carpet Extractor and Material Rotational Molded; Varies by Cleaning Path, Power Source, Solution Tank Capacity, Recovery Tank Capacity, Pump Pressure and...More

  • NOBLES
  • Commerical Wet/Dry VacuumCommerical Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Commerical, Voltage 120, Tank Material Polyethylene, Hose Dia. 1-1/2", Hose Length 10 Ft., Drain Yes, Casters Yes, Filter Type Paper or Cloth and 10 yr....More

Push Sweeper,Walk Behind,34 In.
  • NOBLES
  • Push Sweeper, Walk Behind, 34 In.Push Sweeper,Walk Behind,34 In.
  • Item # 21ML62
  • Mfr. Model # 1071116
  • Push Sweeper, Walk Behind, Cleaning Path 34 In., Hopper Capacity 1.8 cu. ft., Side Broom Size 13 In., Max....More

  • NOBLES
  • Cylindrical BrushCylindrical Brush
  • Multiple product options available

    Cylindrical Brush, Block Size Cylindrical Core 3-3/16", Bristle Material Polypropylene and Bristle Color Black; Varies by Machine Size, Bristle Dia., Brush Size and For...More

  • NOBLES
  • Backpack Vacuum CleanerBackpack Vacuum Cleaner
  • Multiple product options available

    Backpack Vacuum Cleaner, Peak HP 1.8, Amps 12, Air Flow 120 cfm, Series Commercial, Filter Type HEPA, Watts 1440, Sound Level dBA 69.5, Number of Motor Stages 1-Stage,...More

  • NOBLES
  • Floor ScrubberFloor Scrubber
  • Multiple product options available

    Floor Scrubber, Single, 1.5 HP, Power Source 115VAC @ 15A, 60 Hz, Brush Speed 175 rpm, Cord Length 50 ft. ft., Sound Level 60 dBA, Construction Rotationally Molded...More

  • NOBLES
  • Wand AssemblyWand Assembly
  • Multiple product options available

    Wand Assembly, Features (3) Spray Jets, Foam Handle, and Trigger Spray Control and Includes 3 Spray Jets, Foam Handle, and Trigger Spray Control; Varies by For Use With

Upright Vacuum,14 In,125 cfm,7.9A,120V
  • NOBLES
  • Upright Vacuum, 14 In, 125 cfm, 7.9A, 120VUpright Vacuum,14 In,125 cfm,7.9A,120V
  • Item # 4VDW2
  • Mfr. Model # 9007462
  • Commercial Upright Vacuum, Amps 7.9A, 14 In. Cleaning Path, Filter Type 0.3 Microns, Bag Type Micro Paper,...More

Dust Control Burnisher,2000 RPM
  • NOBLES
  • Dust Control Burnisher, 2000 RPMDust Control Burnisher,2000 RPM
  • Item # 4VDX4
  • Mfr. Model # 9007349
  • Dust Control Burnisher, Brush Speed 2000 RPM, Motor 1.5 HP, Pad Size 20 In., Power Source 115VAC, 60 Hz, 15A,...More

Burnisher,2.8HP,64dBA,18,500 sq. ft./hr.
  • NOBLES
  • Burnisher, 2.8HP, 64dBA, 18,500 sq. ft./hr.Burnisher,2.8HP,64dBA,18,500 sq. ft./hr.
  • Item # 31YA63
  • Mfr. Model # MV-SG5-0001
  • Burnisher, Brush Speed 2100 RPM, Motor 2.8 HP, Pad Size 20 In., Power Source (3) 12V 225A, Sound Level 64...More

Paper Filter Dust Bag,PK10
Filter Bag,9 qt.,PK 12
  • NOBLES
  • Filter Bag, 9 qt., PK 12Filter Bag,9 qt.,PK 12
  • Item # 21ML50
  • Mfr. Model # 9009784
  • Bag, Paper, Size 9 qt., Capacity 9 qt., For Use With Mfr. No. 1070197, Includes 12 Bags, 12, Package Quantity...More

Wide Area Vacuum, 26 In
  • NOBLES
  • Wide Area Vacuum, 26 InWide Area Vacuum, 26 In
  • Item # 4VDW1
  • Mfr. Model # 9007457
  • Wide Area Vacuum, Cleaning Path 26 In., 1 HP, 10 Amps, Air Flow 101 cfm, Power Cord Length 50 ft., Bag Type...More

  • NOBLES
  • Rotary BrushRotary Brush
  • Multiple product options available

    Rotary Brush, Bristle Material Polypropylene and Bristle Color Black; Varies by Machine Size, Block Size, Bristle Dia., Brush Size and For Use With

  • NOBLES
  • Pad DriverPad Driver
  • Multiple product options available

    Pad Driver; Varies by Machine Size, Block Size, Pad Size and For Use With

Floor Scrubber,Dual,20 In,1.5 HP,185/330
  • NOBLES
  • Floor Scrubber, Dual, 20 In, 1.5 HP, 185/330Floor Scrubber,Dual,20 In,1.5 HP,185/330
  • Item # 4VDX8
  • Mfr. Model # 9007334
  • Floor Scrubber/Polisher, Dual Speed, Machine Size 20 In., 1.5 HP Motor, Power Source 120VAC @ 12A, 60 Hz,...More

High Speed Burnisher,1600 RPM
  • NOBLES
  • High Speed Burnisher, 1600 RPMHigh Speed Burnisher,1600 RPM
  • Item # 4VDX5
  • Mfr. Model # 9007347
  • Burnisher, Brush Speed 1600 RPM, Motor 1.5 HP, Pad Size 20 In., Power Source 115VAC, 60 Hz, 15A, Sound Level...More

  • NOBLES
  • Canister VacuumCanister Vacuum
  • Multiple product options available

    Canister Vacuum, 8.2, Voltage 120V, Hose Dia. 1-1/2", Hose Length 6.5 ft., 60, Tank Material Polyethylene, Includes Standard with Floor Tool/crevice Tool/dusting Brush,...More

Filter/Bag Kit,Mfr. No. 1070196,PK 12
  • NOBLES
  • BagBag
  • Multiple product options available

    Bag; Varies by Length, Width and Height

Upholstry Tool,5 In
  • NOBLES
  • Upholstry Tool, 5 InUpholstry Tool,5 In
  • Item # 4VMA5
  • Mfr. Model # 200505
  • Upholstry Tool, Width 5 In., For Use With Mfr. No. 160400, Material Metal, Features Solution Flow Lever Switch...More

Vacuum Solution Hose,3/8 In x 15 ft
Extraction Hose,15 ft.
  • NOBLES
  • Extraction Hose, 15 ft.Extraction Hose,15 ft.
  • Item # 4VMA4
  • Mfr. Model # 160400
  • Extraction Hose, Length 15 ft., Width 1.5 In., For Use With Mfr. No. 608352, 9007480, 9007486, 1002564,...More

Burnisher,3.6HP,63dBA,22,000 sq. ft./hr.
  • NOBLES
  • Burnisher, 3.6HP, 63dBA, 22,000 sq. ft./hr.Burnisher,3.6HP,63dBA,22,000 sq. ft./hr.
  • Item # 31YA64
  • Mfr. Model # MV-SG7-0001
  • Burnisher, Brush Speed 1875 RPM, Motor 3.6 HP, Pad Size 24 In., Power Source (6) 6V 240A, Sound Level 63 dBA,...More

  • NOBLES
  • Rider Floor ScrubberRider Floor Scrubber
  • Multiple product options available

    Rider Floor Scrubber, Power Source 235Ah Battery, Solution Tank Capacity 29 gal. and Recovery Tank Capacity 29 gal.; Varies by Style, Deck Style, Cleaning Path and...More

Orbital Floor Scrubber,Single,20In,1.5HP
  • NOBLES
  • Orbital Floor Scrubber, Single, 20In, 1.5HPOrbital Floor Scrubber,Single,20In,1.5HP
  • Item # 21ML52
  • Mfr. Model # 1071994
  • Orbital Floor Scrubber, Single Speed, Machine Size 20 In., 1.5 HP Motor, Power Source 120VAC @ 9A, 60 Hz,...More

Burnisher,3.6HP,63dBA,25,000 sq. ft./hr.
  • NOBLES
  • Burnisher, 3.6HP, 63dBA, 25,000 sq. ft./hr.Burnisher,3.6HP,63dBA,25,000 sq. ft./hr.
  • Item # 31YA65
  • Mfr. Model # MV-SG7-0002
  • Burnisher, Brush Speed 1875 RPM, Motor 3.6 HP, Pad Size 27 In., Power Source (6) 6V 330A, Sound Level 63 dBA,...More

  • NOBLES
  • Rider BurnisherRider Burnisher
  • Multiple product options available

    Rider Burnisher, Brush Speed 1500 to 1600 rpm, Motor 4 HP, Power Source (6) 6V 435A Lead Acid Batteries, Sound Level 69dB and Construction Carbon Steel Main Frame and...More

Results per page: 16 | 32 | 48