Skip Content

Filter Results By

Applied Filters Clear All

Equipment

43 Results Found that Include 75 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Vacuum Fan Filter
  • TENNANT
  • Vacuum Fan FilterVacuum Fan Filter
  • Item # 12H298
  • Mfr. Model # 370114
  • Vacuum Fan Filter, For Use With 4VDL6, 4VDL7, 4VDL8, 4VDL9, 4VDN1, 4VDN2, 4VDN3, 4VDN4, 12R946, 12R947,...More

Vacuum Filter,Use w/4VDW1
Upright Vacuum,13 In,106 cfm,6A,120V
  • TENNANT
  • Upright Vacuum, 13 In, 106 cfm, 6A, 120VUpright Vacuum,13 In,106 cfm,6A,120V
  • Item # 15A755
  • Mfr. Model # 1068028
  • Upright Vacuum, Amps 10, 13 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 50 ft.,...More

  • TENNANT
  • Vacuum BagVacuum Bag
  • Multiple product options available

    Bag, Paper and Non-reusable; Varies by Length, Width and Height

Vacuum Brush Roller
Upholstery Tool,14 in.L,6-1/4 in.W,Metal
Carpet Rake,59-1/2 in.L,6 in.W,Metal
Wide Area Vacuum,30in.
  • TENNANT
  • Wide Area Vacuum, 30in.Wide Area Vacuum,30in.
  • Item # 15A757
  • Mfr. Model # 1068029
  • Wide Area Vacuum, Cleaning Path 30 In., 1 HP, 12.6 Amps, Air Flow 226 cfm, Power Cord Length 75 ft., Bag Type...More

Upright Vacuum,14 In,120 cfm,10A,120V
  • TENNANT
  • Upright Vacuum, 14 In, 120 cfm, 10A, 120VUpright Vacuum,14 In,120 cfm,10A,120V
  • Item # 15A756
  • Mfr. Model # 1068027
  • Dual Motor Upright Vacuum, Amps 10A, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord...More

Hard Surface Tool,10 ft.L,10 in.W,Metal
Battery Powered Sweeper,Walk Behind,34In
  • TENNANT
  • Battery Powered Sweeper, Walk Behind, 34InBattery Powered Sweeper,Walk Behind,34In
  • Item # 4VDW7
  • Mfr. Model # M-S10
  • Battery Powered Sweeper, Walk Behind, Cleaning Path 34 In., Power Source 24V, Hopper Capacity 2.8 cu. ft.,...More

Battery Powered Sweeper,Ride On,36V,30In
  • TENNANT
  • Battery Powered Sweeper, Ride On, 36V, 30InBattery Powered Sweeper,Ride On,36V,30In
  • Item # 4VDW8
  • Mfr. Model # MV-6100-0005
  • Battery Powered Sweeper, Ride On, Cleaning Path 30 In., Power Source 36V, Hopper Capacity 3 cu. ft., Side...More

Hard Floor Cleaner,Midsize,Disc,4-1/2 in
  • TENNANT
  • Hard Floor Cleaner, Midsize, Disc, 4-1/2 inHard Floor Cleaner,Midsize,Disc,4-1/2 in
  • Item # 19YA01
  • Mfr. Model # 9011459
  • Hard Floor Cleaner, Style Midsize, Deck Style Disc, Cleaning Path 4-1/2 In., Power Source Electric, Vacuum...More

Crevice Tool,14 in.L,6-1/2 in.W,Metal
Canister Extractor, 15 gal., 120V, 220 psi, 12" Cleani
  • TENNANT
  • Canister Extractor, 15 gal., 120V, 220 psi, 12" Cleaning PathCanister Extractor, 15 gal., 120V, 220 psi, 12" Cleaning Path
  • Item # 19XZ91
  • Mfr. Model # 9011639
  • Canister Extractor, Cleaning Path 12 In., Power Source 120V, Solution Tank Capacity 15 gal., Recovery Tank...More

Canister Extractor with Heat, 15 gal., 120V, 50 to 500
Vacuum Attachment Kit,w/4VDV9
Canister Extractor with Heat, 15 gal., 120V, 120 psi,
Cloth Vacuum Bag,w/4VDV9
Canister Extractor with Heat, 15 gal., 120V, 220 psi,
Power Spray Wand,37 In. L, 7 In.W,Metal
Vacuum Attachment Kit,w/4VDW2
  • TENNANT
  • Concrete PreparationConcrete Preparation
  • Multiple product options available

    Concrete Preparation, Resin 100, Abrasive Material Diamond, For Use With For Use Prior to Application of Tennant Floor Coatings Products and Includes Tool Head and...More

  • TENNANT
  • Walk Behind Floor ScrubberWalk Behind Floor Scrubber
  • Multiple product options available

    Walk Behind Floor Scrubber, Power Source 235Ah Battery, Vacuum Motor 3 Stage 0.8 HP, Solution Tank Capacity 30 gal., Recovery Tank Capacity 40 gal., Brush Motor 0.6 HP,...More

  • TENNANT
  • Rider Floor ScrubberRider Floor Scrubber
  • Multiple product options available

    Rider Floor Scrubber, Style Compact, Cleaning Path 32", Power Source 240A/hr. Battery, Vacuum Motor 0.85 HP, Solution Tank Capacity 35 gal., Recovery Tank Capacity 44...More

Vacuum Attachment Kit,Use w/4VDW1
Vacuum Belt,PK6
Brush Roller,Mfr. No. 1068027
  • TENNANT
  • Rotary BrushRotary Brush
  • Multiple product options available

    Rotary Brush, Bristle Material Polypropylene, Bristle Dia. 0.035", Trim Length 1-7/8" and Bristle Color Black; Varies by Machine Size, Block Size, Brush Size and For Use...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More