Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Equipment

28 Results Found that Include 52 Products 

Results per page: 16 | 32 | 48
    Filter
    • GRAINGER APPROVED VENDOR
    • Filter
    • Multiple product options available

    Vacuum Cleaner Extension Tube
    Crushproof Hose,1-1/4 In x 7 ft,Black
    TURBO III BRUSH
    Micron Filter Bag
    • GRAINGER APPROVED VENDOR
    • Micron Filter Bag
    • Multiple product options available

    Micron Filter Filter
    • GRAINGER APPROVED VENDOR
    • Micron Filter Filter
    • Multiple product options available

    Vacuum Cleaner Hose Assembly
    Hose Assembly,1-1/4 In x 16 ft
    Wet/Dry Vacuum,2.5 HP,20 gal.,120V
    • GRAINGER APPROVED VENDOR
    • Wet/Dry Vacuum, 2.5 HP, 20 gal., 120V
    • Item # 9AJM3
    • Mfr. Model # 9624910
    • Wet/Dry Vacuum, Peak HP 2.5, Tank Size 20 gal., Industrial Series, Air Flow 100 cfm, Amps 9.5, Static...More

    Industrial/Commercial Wet/Dry Vacuum
    Vacuum Cleaner Brush Roller
    Vacuum Cleaner Brush Tool
    Wet/Dry Vacuum Accessory Kit
    Handle
    • GRAINGER APPROVED VENDOR
    • Handle
    • Item # 8PV55
    • Mfr. Model # 921067A13
    • Handle, For Use With Turbo I/II

    Vacuum Cleaner Crevice Tool
    3-Way Connector
    • GRAINGER APPROVED VENDOR
    • 3-Way Connector
    • Item # 8NHR0
    • Mfr. Model # 921086AA13
    • Vacuum Cleaner Hose Connector, Material Polyethylene, For Use With Fein Vacuums, Includes 2-1/4 In. Three-Way...More

    Push Sweeper,Walk Behind,27 In.,8 gal.
    • GRAINGER APPROVED VENDOR
    • Push Sweeper, Walk Behind, 27 In., 8 gal.
    • Item # 8EAD1
    • Mfr. Model # 305-00-10
    • Push Sweeper, Walk Behind, Cleaning Path 27 In., Hopper Capacity 8 gal., Side Broom Size 12 In., Number of...More

    Filter,Anti-Foam Filter
    Filter/Bag Kit
    • GRAINGER APPROVED VENDOR
    • Filter/Bag Kit
    • Multiple product options available

    Vacuum Cleaner Nozzle
    • GRAINGER APPROVED VENDOR
    • Vacuum Cleaner Nozzle
    • Multiple product options available

    Filter,Secondary Filter,3 In. L,7 In. W
    Vacuum Cleaner Nozzle Body
    Edge Groomer,Mfr. No. CP50005
    Basket and Strap
    • GRAINGER APPROVED VENDOR
    • Basket and Strap
    • Item # 8XLN7
    • Mfr. Model # 526301AK13
    • Basket, For Use With Fein Vacuums, Includes Strap

    Industrial/Commercial Wet/Dry Dust Extractor
    Filter Bag,Micron Filter,Cloth
    Bag,HEPA,PK 5
    • GRAINGER APPROVED VENDOR
    • Bag, HEPA, PK 5
    • Item # 9RCF5
    • Mfr. Model # 913049P01
    • SAFETY DUST BAG, PACKAGE QUANTITY 5

    Filter,Cloth Filter,Reusable
    Results per page: 16 | 32 | 48