Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Equipment

34 Results Found that Include 48 Products

Results per page: 16 | 32 | 48
Buffing Pad,14 In,Red,PK5
  • TOUGH GUY
  • Buffing Pad, 14 In, Red, PK5Red Buffing Pad
  • Item # 10E066
  • Mfr. Model # 10E066
  • Buffing Pad, Red, Size 14 In., 175 to 350 rpm, Machine Size 12 In., Block Size 14 In., Material Polyester...More

Wet/Dry Vacuum,6.5 HP,10 gal.,120V
  • SHOP VAC
  • Wet/Dry Vacuum, 6.5 HP, 10 gal., 120VRight Stuff(R) Wet/Dry Vacuum
  • Item # 8AZC1
  • Mfr. Model # 9625510
  • Wet/Dry Vacuum, Peak HP 6.5, Tank Size 10 gal., Right Stuff(R) Series, Air Flow 195 cfm, Amps 12, Static...More

Upright Vacuum,13 In,4.3A,120V
  • DAYTON
  • Upright Vacuum, 13 In, 4.3A, 120VUpright Vacuum,13 In,4.3A,120V
  • Item # 2YMT7
  • Mfr. Model # 2YMT7
  • Commercial Upright Vacuum, Amps 4.3A, 13 In. Cleaning Path, Filter Type 2-Ply with Micro Inner Liner...More

Walk Behind Carpet Extractor,1 gal,110V
  • ORECK
  • Walk Behind Carpet Extractor, 1 gal, 110VWalk Behind Carpet Extractor,1 gal,110V
  • Item # 4LPD8
  • Mfr. Model # M900A
  • Walk Behind Carpet Extractor, Cleaning Path 12 In., Power Source 110V, Solution Tank Capacity 1 gal.,...More

  • ORECK
  • Backpack Vacuum CleanerBackpack Vacuum Cleaner
  • Multiple product options available

    Backpack Vacuum Cleaner, Series Commercial, Cord Length 50 ft., Voltage 120, Hose Dia. 1-1/2" and Hose Length 4 ft.; Varies by Amps, Air Flow, Tank Size and Static...More

FilterFoam,PK6
Filter Bag,2-Ply,PK10
  • TOUGH GUY
  • Filter Bag, 2-Ply, PK10Filter Bag
  • Item # 10E085
  • Mfr. Model # 10E085
  • Filter Bag, 2-Ply, Paper Bag, Micro Filtration Efficiency, Non-reusable, For Use With Minuteman 761177PKG for...More

Filter,EA 1
Bag,SMS Cloth,EA 1
Replacement Pad, 3 In.,PK15
  • RUBBERMAID
  • White Carpet BonnetWhite Carpet Bonnet
  • Multiple product options available

    Carpet Bonnet, White, 175 to 300 rpm and For Use With Bonnet Holder and Rotary Floor Machine; Varies by Size

  • HOOVER
  • Upright VacuumUpright Vacuum
  • Multiple product options available

    Upright Vacuum; Varies by Amps, Cleaning Path, Filter Type, Power Cord Length and Net Weight

Upright Vacuum,14 In,43 cfm,9A,120V
  • ATRIX INTERNATIONAL
  • Upright Vacuum, 14 In, 43 cfm, 9A, 120VUpright Vacuum,14 In,43 cfm,9A,120V
  • Item # 1VHH7
  • Mfr. Model # VACMM
  • Commercial Upright Vacuum, Amps 10, 14 In. Cleaning Path, Filter Type HEPA, Bag Type Disposable Paper Dust...More

Cart Vacuum,82 cfm,120V
  • PROTEAM
  • Cart Vacuum, 82 cfm, 120VCart Vacuum,82 cfm,120V
  • Item # 2RKX2
  • Mfr. Model # 106784
  • Cart Vacuum, 13.4 Amps, 120 Voltage, 60 Hz, 82 CFM, Static Pressure 67 In, Two-Stage Motor, Height 39 In, Dia...More

Euroclean Vacuum,2.6 gal.,1.3 Peak HP
  • NILFISK
  • Euroclean Vacuum, 2.6 gal., 1.3 Peak HPEuroclean Vacuum,2.6 gal.,1.3 Peak HP
  • Item # 8WT97
  • Mfr. Model # 9052548010
  • HEPA Vacuum, Peak HP 1.3, Tank Capacity 2.6 gal., Industrial Series, Air Flow 69 cfm, Amps 8.7, Static...More

Bag,HEPA,PK10
  • ATRIX INTERNATIONAL
  • Bag, HEPA, PK10Bag
  • Item # 1VHH9
  • Mfr. Model # MM3380-10P
  • HEPA Vacuum Bags, Disposable, For Use With 1VHH7, Package Quantity 10

  • PROTEAM
  • Backpack Vacuum CleanerBackpack Vacuum Cleaner
  • Multiple product options available

    Backpack Vacuum Cleaner, Cord Length 50 ft., Voltage 120, Hose Dia. 1-1/2", Hose Length 4 ft. 6 In. and 3 yr.; Varies by Amps, Air Flow, Tank Size and Static Pressure

Polishing Pad,7-3/4 In,White,PK10
Filter Bag,Micro Filter,Paper,PK7
Battery Powered Sweeper,9-1/2"
  • ORECK
  • Battery Powered Sweeper, 9-1/2"Battery Powered Sweeper,9-1/2"
  • Item # 6WPE0
  • Mfr. Model # PR9100NM
  • Battery Powered Sweeper, Cleaning Path 9-1/2 In., Battery Voltage 4.8VDC, Length 50-3/4 In., Width 11 In.,...More

Filter Assembly,HEPA,16 In. W
Coolant Vacuum,2 In. PVC Hose,26 gal.
  • NILFISK
  • Coolant Vacuum, 2 In. PVC Hose, 26 gal.Coolant Vacuum,2 In. PVC Hose,26 gal.
  • Item # 22HV13
  • Mfr. Model # WST100PVC50KT
  • Coolant Sump Pump Vacuum, Hose Dia. 2 In. (50mm), Hose Material PVC, Amps 13.3, Air Flow 150 cfm, Peak HP...More

Upright Vacuum,15 In,105 cfm,10A,HEPA
  • RUBBERMAID
  • Upright Vacuum, 15 In, 105 cfm, 10A, HEPAUpright Vacuum,15 In,105 cfm,10A,HEPA
  • Item # 3XCT4
  • Mfr. Model # FG9VMH150000
  • Upright Vacuum, Amps 10A, 15 In. Cleaning Path, Filter Type HEPA, Bag Type Paper, Power Cord Length 40 ft.,...More

Filter,Exhaust Filter,HEPA,PK4
Computer/Electronics Vacuum,10cfm,115VAC
  • METRO
  • Computer/Electronics Vacuum, 10cfm, 115VACComputer/Electronics Vacuum,10cfm,115VAC
  • Item # 2TUX9
  • Mfr. Model # MS-4C
  • Computer/Electronics Vacuum, Industrial Series, Air Flow 10 cfm, Static Pressure 10 In., Voltage 115, Tank...More

Bag,Standard Filter,HEPA,PK10
Bag,Paper,Non-reusable,PK5
Results per page: 16 | 32 | 48