Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Equipment

22 Results Found that Include 31 Products 

Results per page: 16 | 32 | 48
    Wet/Dry Vacuum,4.5 HP,6 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 4.5 HP, 6 gal., 120V
    • Item # 4YE65
    • Mfr. Model # 4YE65
    • Wet/Dry Vacuum, Peak HP 4.5, Tank Size 6 gal., Commerical Series, Air Flow 180 cfm, Amps 8, Static Pressure...More

    Portable Vac,2.5 Gal
    • DAYTON
    • Portable Vac, 2.5 Gal
    • Item # 2NYE4
    • Mfr. Model # 2NYE4
    • Portable Wet/Dry Vacuum, Tank 2.5 Gal., Peak HP 2.5, 8 Amps AC, Amps @ 120V 8, Voltage 120, 60 Hz, Static...More

    • DAYTON
    • Crushproof Hose
    • Multiple product options available

    Portable Hand Vacuum,1.5 HP,60 cfm,120V
    • DAYTON
    • Portable Hand Vacuum, 1.5 HP, 60 cfm, 120V
    • Item # 4Z906
    • Mfr. Model # 4Z906
    • Portable Hand Vac, Portable, Peak HP 1.5, 6.8 Amps AC, Amps @ 120V 6.8, Voltage 120, 60 Hz, 60 CFM, 6H020,...More

    Wet/Dry Vacuum,3.5 HP,2.5 gal.,120V
    • DAYTON
    • Wet/Dry Vacuum, 3.5 HP, 2.5 gal., 120V
    • Item # 13J019
    • Mfr. Model # 13J019
    • Portable Wet/Dry Vacuum, Peak HP 3.5, Tank 2.5 gal., 7.5 Amps @ 120V, 60 Hz, Single-Stage Motor, Average...More

    Overhead Extension Wand Set,PK 2
    • DAYTON
    • Overhead Extension Wand Set, PK 2
    • Item # 3W160
    • Mfr. Model # 3W160
    • Vacuum Cleaner Wand, Attachment Dia. 1-1/2 In., Material Metal, For Use With 1-1/2 In. Vacuum Hose, Includes...More

    Pad Driver,19 In.
    • DAYTON
    • Pad Driver, 19 In.
    • Item # 4NEK3
    • Mfr. Model # 4NEK3
    • Pad Driver, Machine Size 19 In., Block Size 19 In., Pad Size 19 In., For Use With Mfr. No. 6UFR4 or 4NEK1

    Wet/Dry Vacuum Accessory Kit
    • DAYTON
    • Wet/Dry Vacuum Accessory Kit
    • Item # 3UP63
    • Mfr. Model # 3UP63
    • Commercial Plastic Accessory Kit, Size 1.5 Inches, Includes Two Interlocking Chrome Extension Wands, 14...More

    Turbo Brush Nozzle
    • DAYTON
    • Turbo Brush Nozzle
    • Item # 1UG87
    • Mfr. Model # 1UG87
    • Vacuum Cleaner Nozzle, Attachment Dia. 1-1/2 In., For Use With Dayton Back Pack Vacuum and Utility Vacuum,...More

    Stick Vacuum,10-1/2 In,7A,120V
    • DAYTON
    • Stick Vacuum, 10-1/2 In, 7A, 120V
    • Item # 2YMT8
    • Mfr. Model # 2YMT8
    • Stick Vacuum, Amps 7A, 10-1/2 In. Cleaning Path, Filter Type 2-Ply with Micro Liner Disposable Bag and...More

    Vacuum Hose,15 ft.
    • DAYTON
    • Vacuum Hose, 15 ft.
    • Item # 4NEK9
    • Mfr. Model # 4NEK9
    • Vacuum Hose, Length 15 ft., Width 1-1/4 In., For Use With 4NEK6 and 4NEL2

    Hand Tool,3-1/2 In
    Solution Hose,15 ft.
    Dry Vacuum,5 gal.,80 cfm,120V
    • DAYTON
    • Dry Vacuum, 5 gal., 80 cfm, 120V
    • Item # 22XJ65
    • Mfr. Model # 22XJ65
    • Dry Vacuum, Tank Size 5 gal., Contractor Series, Air Flow 80 cfm, Amps 6.3A, Static Pressure 40 In., Voltage...More

    Extension Wand Set,1-1/2",PK 2
    • DAYTON
    • Extension Wand Set, 1-1/2", PK 2
    • Item # 5X872
    • Mfr. Model # 5X872
    • Vacuum Cleaner Extension Tube, Attachment Dia. 1-1/2 In., Material Metal, For Use With 1-1/2 In. Vacuum Hose,...More

    Vacuum Squeegee Mechanism,30"
    Motorized Floor Nozzle,High RPM Brush
    • DAYTON
    • Motorized Floor Nozzle, High RPM Brush
    • Item # 4JMV1
    • Mfr. Model # 4JMV1
    • Motorized Floor Nozzle,Includes Power Cord, High RPM Brush Roller, High Impact Housing, Non-Marking...More

    Results per page: 16 | 32 | 48