Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Equipment

81 Results Found that Include 198 Products

Results per page: 16 | 32 | 48
Filter,Disc Filter,PK 3
  • DAYTON
  • Contractor Wet/Dry VacuumContractor Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Contractor, Voltage 120, Number of Motor Stages 1, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow, Amps, Static...More

  • DAYTON
  • Portable Wet/Dry VacuumPortable Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Portable, Voltage 120, Tank Material Polyethylene, Number of Motor Stages 1, Drain No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size,...More

  • DAYTON
  • Portable Wet/Dry VacuumPortable Wet/Dry Vacuum
  • Multiple product options available

    Portable Wet/Dry Vacuum, Voltage 120V, Power Cord Length 18 ft., Hose Dia. 1-1/4", Hose Length 6 ft., 60 and Standards cUL, Us; Varies by Amps, Air Flow, Static Pressure...More

  • DAYTON
  • Hang Up(R) Hang-Up Wet/Dry VacuumHang Up(R) Hang-Up Wet/Dry Vacuum
  • Multiple product options available

    Hang-Up Wet/Dry Vacuum, Hang Up®, Voltage 120, Power Cord Length 6 ft., Drain No, Casters No, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air Flow,...More

  • DAYTON
  • Industrial Wet/Dry Vacuum HeadIndustrial Wet/Dry Vacuum Head
  • Multiple product options available

    Wet/Dry Vacuum Head, Tank Size 55 gal., Industrial, Voltage 120, Tank Material Steel, Hose Dia. 1-1/2", Hose Length 7 ft., Number of Motor Stages 2, Power Cord Length 18...More

Round Dusting Brush,3"
  • DAYTON
  • Round Dusting Brush, 3"Round Dusting Brush,3"
  • Item # 2NYE6
  • Mfr. Model # 2NYE6
  • Vacuum Cleaner Brush Tool, Attachment Dia. 1-1/2 In., Length 3 In., Material Plastic, For Use With 1-1/2 In....More

  • DAYTON
  • Specialty Wet/Dry VacuumSpecialty Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Specialty, Static Pressure 60", Voltage 120, Tank Material Polyethylene, Average Brush Life 500 hr., Number of Motor Stages 1, Power Cord Length 18 ft.,...More

  • DAYTON
  • Industrial Wet/Dry VacuumIndustrial Wet/Dry Vacuum
  • Multiple product options available

    Wet/Dry Vacuum, Industrial, Voltage 120, Hose Dia. 1-1/2", Number of Motor Stages 2, Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank Size, Air...More

  • DAYTON
  • HEPA Upright VacuumHEPA Upright Vacuum
  • Multiple product options available

    Upright Vacuum, 13", Filter Type HEPA, Power Cord Length 50 ft., Voltage 120, Height Adjustment Manual 5-Position, Plug 3-Wire, Hood Height 5", Ergonomic, Furniture...More

Portable Vacuum,Rechargeable,9.6V
  • DAYTON
  • Portable Vacuum, Rechargeable, 9.6VPortable Vacuum,Rechargeable,9.6V
  • Item # 26W721
  • Mfr. Model # 26W721
  • Vacuum Cleaner, Portable Rechargeable, Voltage 120 V, 60 Hz Hz, Tank Type Plastic, Cartridge Filter,...More

Round Brush,1-1/2" Vacuum Hose
Master Nozzle,1-1/2" Vacuum Hose
Wet/Dry Vacuum Cleaner
  • DAYTON
  • Wet/Dry Vacuum CleanerWet/Dry Vacuum Cleaner
  • Item # 26W722
  • Mfr. Model # 26W722
  • Wet/Dry Vacuum Cleaner, Static Pressure 22 In., Average Brush Life 50 hr., Wet Capacity 0.4 gal., Dry...More

  • DAYTON
  • Wet/Dry Vacuum CommercialWet/Dry Vacuum Commercial
  • Multiple product options available

    Wet/Dry Vacuum, Commercial, Voltage 120, Number of Motor Stages 2, Power Cord Length 35 ft., Casters Yes, Hz 60, 1 yr. and Standards cUL, US; Varies by Peak HP, Tank...More

Crevice Tool,1-1/2" Vacuum Hose
Push Sweeper,Walk Behind,27",8 gal.
  • DAYTON
  • Push Sweeper, Walk Behind, 27", 8 gal.Push Sweeper,Walk Behind,27",8 gal.
  • Item # 5Z042
  • Mfr. Model # 5Z042
  • Push Sweeper, Walk Behind, Cleaning Path 27 In., Hopper Capacity 8 gal., Side Broom Size 12 In., Brush Width...More

High Speed Burnisher,1500 RPM
  • DAYTON
  • High Speed Burnisher, 1500 RPMHigh Speed Burnisher,1500 RPM
  • Item # 4NEK5
  • Mfr. Model # 4NEK5
  • High Speed Burnisher, Brush Speed 1500 RPM, Motor 1.5 HP, DC Rectified, Pad Size 20 In., Power Source 115VAC,...More

14" Professional Floor Nozzle
  • DAYTON
  • 14" Professional Floor Nozzle14" Professional Floor Nozzle
  • Item # 1UG86
  • Mfr. Model # 1UG86
  • Vacuum Cleaner Floor Nozzle,Attachment Dia. 1-1/2 In.,Length 14 In.,For Use With Dayton Back Pack Vacuum and...More

Dry Vacuum,5 gal.,80 cfm,120V
  • DAYTON
  • Dry Vacuum, 5 gal., 80 cfm, 120VDry Vacuum,5 gal.,80 cfm,120V
  • Item # 22XJ65
  • Mfr. Model # 22XJ65
  • Dry Vacuum, Tank Size 5 gal., Contractor Series, Air Flow 80 cfm, Amps 6.3A, Static Pressure 40 In., Voltage...More

Brush Shoe,Mfr. No. 6X879
  • DAYTON
  • Floor ScrubberFloor Scrubber
  • Multiple product options available

    Floor Scrubber, Single, 1.5 HP, Power Source 115VAC @ 15A, 60 Hz, Brush Speed 175 rpm, Cord Length 50 ft. ft., Sound Level 63 dBA, Construction Metal and Includes...More

Wet/Dry Vacuum,3.5 HP,2.5 gal.,120V
  • DAYTON
  • Wet/Dry Vacuum, 3.5 HP, 2.5 gal., 120VWet/Dry Vacuum,3.5 HP,2.5 gal.,120V
  • Item # 13J019
  • Mfr. Model # 13J019
  • Portable Wet/Dry Vacuum, Peak HP 3.5, Tank 2.5 gal., 7.5 Amps @ 120V, 60 Hz, Single-Stage Motor, Average...More

Vacuum,Indoor/Outdoor
  • DAYTON
  • Vacuum, Indoor/OutdoorVacuum,Indoor/Outdoor
  • Item # 6H003
  • Mfr. Model # 6H003
  • Indoor/Outdoor Vacuum, Amps 6, 19 In. Cleaning Path, Filter Type Collection Bag, Power Cord Length 12 In.,...More

Results per page: 16 | 32 | 48