Skip Content

Filter Results By

Price
Shop By

Engine Lathes

58 Results Found that Include 58 Products

Results per page: 16 | 32 | 48
Metalworking Lathe,3/4 HP,115V
  • JET
  • Metalworking Lathe, 3/4 HP, 115VMetalworking Lathe,3/4 HP,115V
  • Item # 18F188
  • Mfr. Model # BD-920W
  • Metalworking Lathe with Stand, 3/4 HP Motor HP, 1 Phase, 115 V Voltage, Spindle Taper MT-3, Number of Spindle...More

Bench Lathe,3/4HP,1P,20 Center In
  • JET
  • Bench Lathe, 3/4HP, 1P, 20 Center InBench Lathe,3/4HP,1P,20 Center In
  • Item # 42W776
  • Mfr. Model # BD-920W
  • Bench Lathe, 3/4 Motor HP, 1 Phase, 115 Voltage, Spindle Taper MT-3, Number of Spindle Speeds 6, Tailstock...More

Lathe,1 HP,115V
  • JET
  • Lathe, 1 HP, 115VLathe,1 HP,115V
  • Item # 25CH37
  • Mfr. Model # JWL-1221VS
  • Lathe, 1 Motor HP, 1 Phase, 115 Voltage, 60 Hz, Number of Spindle Speeds 3, Tailstock Taper MT-2, Overall...More

Lathe,10 HP,230/460V,60 Hz
  • JET
  • Lathe, 10 HP, 230/460V, 60 HzLathe,10 HP,230/460V,60 Hz
  • Item # 36VE03
  • Mfr. Model # GH-26120ZH
  • Lathe, 10 Motor HP, 3 Phase, 230/460 Voltage, 60 Hz, Spindle Taper MT-5, Number of Spindle Speeds 12,...More

Geared Head Lathe,3HP,3P,40 Center In
  • JET
  • Geared Head Lathe, 3HP, 3P, 40 Center InGeared Head Lathe,3HP,3P,40 Center In
  • Item # 42W784
  • Mfr. Model # GH-1340W-3
  • Geared Head Lathe, 3 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12,...More

Large Spindle Bore Lathe,7-1/2HP,3P
  • JET
  • Large Spindle Bore Lathe, 7-1/2HP, 3PLarge Spindle Bore Lathe,7-1/2HP,3P
  • Item # 42W810
  • Mfr. Model # GH-1880ZX
  • Large Spindle Bore Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 Voltage, Spindle Taper MT-7, Number of Spindle...More

Geared Head Lathe,2HP,1P,40 Center In
  • JET
  • Geared Head Lathe, 2HP, 1P, 40 Center InGeared Head Lathe,2HP,1P,40 Center In
  • Item # 42W818
  • Mfr. Model # GHB-1340A
  • Geared Head Lathe, 2 Motor HP, 1 Phase, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 8,...More

Wood Lathe,1-1/2HP,1Phase,230V
  • JET
  • Wood Lathe, 1-1/2HP, 1Phase, 230VWood Lathe,1-1/2HP,1Phase,230V
  • Item # 42W821
  • Mfr. Model # JWL-1642EVS
  • Wood Lathe, 1-1/2 Motor HP, 1 Phase, 230 Voltage, Overall Length 59 In., Overall Width 29 In., Overall Height...More

Large Spindle Bore Lathe,7-1/2HP,3P
  • JET
  • Large Spindle Bore Lathe, 7-1/2HP, 3PLarge Spindle Bore Lathe,7-1/2HP,3P
  • Item # 42W808
  • Mfr. Model # GH-1860ZX
  • Large Spindle Bore Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 Voltage, Spindle Taper MT-7, Number of Spindle...More

Geared Head Lathe,3HP,1P,40 Center In
  • JET
  • Geared Head Lathe, 3HP, 1P, 40 Center InGeared Head Lathe,3HP,1P,40 Center In
  • Item # 42W786
  • Mfr. Model # GH-1440W-1
  • Geared Head Lathe, 3 Motor HP, 1 Phase, 230 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12, Tailstock...More

Lrg Spdl Bore Lathe,10HP,3P,80 Center In
  • JET
  • Lrg Spdl Bore Lathe, 10HP, 3P, 80 Center InLrg Spdl Bore Lathe,10HP,3P,80 Center In
  • Item # 42W811
  • Mfr. Model # GH-2280ZX
  • Large Spindle Bore Lathe, 10 Motor HP, 3 Phase, 230/460 Voltage, Spindle Taper MT-7, Number of Spindle Speeds...More

Lrg Spdl Bore Lathe,7-1/2HP,3P
  • JET
  • Lrg Spdl Bore Lathe, 7-1/2HP, 3PLrg Spdl Bore Lathe,7-1/2HP,3P
  • Item # 42W792
  • Mfr. Model # GH-1440ZX
  • Large Spindle Bore Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-7, Number of Spindle...More

Geared Head Lathe,3HP,3P,40 Center In
  • JET
  • Geared Head Lathe, 3HP, 3P, 40 Center InGeared Head Lathe,3HP,3P,40 Center In
  • Item # 42W789
  • Mfr. Model # GH-1440W-3
  • Geared Head Lathe, 3 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12,...More

Jet Lathe w/Stand,2HP,1P,40 Center In
  • JET
  • Jet Lathe w/Stand, 2HP, 1P, 40 Center InJet Lathe w/Stand,2HP,1P,40 Center In
  • Item # 42W780
  • Mfr. Model # BDB1340A
  • Jet Lathe, 2 Motor HP, 1 Phase, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 12, Tailstock Taper...More

Jet Lathe,10HP,3P,120 Center In
  • JET
  • Jet Lathe, 10HP, 3P, 120 Center InJet Lathe,10HP,3P,120 Center In
  • Item # 42W814
  • Mfr. Model # GH-26120ZH
  • Jet Lathe, 10 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12, Tailstock...More

Bench Lathe with Stand, 2 HP
Jet Lathe,7-1/2HP,3P,60 Center In
  • JET
  • Jet Lathe, 7-1/2HP, 3P, 60 Center InJet Lathe,7-1/2HP,3P,60 Center In
  • Item # 42W805
  • Mfr. Model # GH-1660ZX
  • Jet Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 Voltage, Spindle Taper MT-7, Number of Spindle Speeds 12,...More

Jet Lathe,2HP,1P,43 Center In
  • JET
  • Jet Lathe, 2HP, 1P, 43 Center InJet Lathe,2HP,1P,43 Center In
  • Item # 42W817
  • Mfr. Model # GHB-1340A
  • Jet Lathe, 2 Motor HP, 1 Phase, 230 VoltageSpindle Taper MT-5, Number of Spindle Speeds 8, Tailstock Taper...More

Bench Lathe,2HP,1P,40 Center In
  • JET
  • Bench Lathe, 2HP, 1P, 40 Center InBench Lathe,2HP,1P,40 Center In
  • Item # 42W779
  • Mfr. Model # BDB-1340A
  • Bench Lathe, 2 Motor HP, 1 Phase, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 12, Tailstock...More

Jet Lathe,5 To 7-1/2HP,3P,40 Center In
  • JET
  • Jet Lathe, 5 To 7-1/2HP, 3P, 40 Center InJet Lathe,5 To 7-1/2HP,3P,40 Center In
  • Item # 42W797
  • Mfr. Model # GH-1640ZK
  • Jet Lathe, 5 to 7-1/2 Motor HP, 3 Phase, 230 VoltageSpindle Taper MT-6, Number of Spindle Speeds 12,...More

Geared Head Lathe,10HP,3P,80 Center In
  • JET
  • Geared Head Lathe, 10HP, 3P, 80 Center InGeared Head Lathe,10HP,3P,80 Center In
  • Item # 42W815
  • Mfr. Model # GH-2680ZH
  • Geared Head Lathe, 10 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12,...More

Large Spindle Bore Lathe,7-1/2HP,3P
  • JET
  • Large Spindle Bore Lathe, 7-1/2HP, 3PLarge Spindle Bore Lathe,7-1/2HP,3P
  • Item # 42W801
  • Mfr. Model # GH-1640ZX
  • Large Spindle Bore Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 Voltage, Spindle Taper MT-7, Number of Spindle...More

Geared Head Bench Lathe,w/Stand,3 HP
  • JET
  • Geared Head Bench Lathe, w/Stand, 3 HPGeared Head Bench Lathe,w/Stand,3 HP
  • Item # 5CEZ6
  • Mfr. Model # GH-1340W-1
  • Geared Head Engine Lathe, 3 Motor HP, 1 Phase, 230 Voltage, 60 Hz, Spindle Taper 5 MT (3MT), Number of...More

Geared Head Bench Lathe,W/Stand,1 Ph
  • JET
  • Geared Head Bench Lathe, W/Stand, 1 PhGeared Head Bench Lathe,W/Stand,1 Ph
  • Item # 5CEZ5
  • Mfr. Model # GHB1340A w/CBS-1340A
  • Geared Head Bench Lathe, 2 Motor HP, 1 Phase, 230 Voltage, 60 Hz, Spindle Taper 5 MT (3MT), Number of Spindle...More

Lathe,10 HP,230/460V
  • JET
  • Lathe, 10 HP, 230/460VLathe,10 HP,230/460V
  • Item # 25CH25
  • Mfr. Model # GH-2680ZH
  • Lathe, 10 Motor HP, 3 Phase, 230/460 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 12, Tailstock...More

Metalworking LatheM 2 HP
Lathe,10 HP,230V
  • JET
  • Lathe, 10 HP, 230VLathe,10 HP,230V
  • Item # 25CH26
  • Mfr. Model # GH-2680ZH
  • Lathe, 10 Motor HP, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 12, Tailstock Taper MT-5,...More

Lathe,10 HP,230/460V
  • JET
  • Lathe, 10 HP, 230/460VLathe,10 HP,230/460V
  • Item # 25CH27
  • Mfr. Model # GH-26120ZH
  • Lathe, 10 Motor HP, 3 Phase, 230/460 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 12, Tailstock...More

Lathe,2 HP,230V
  • JET
  • Lathe, 2 HP, 230VLathe,2 HP,230V
  • Item # 25CH18
  • Mfr. Model # GHB-1340A
  • Lathe, 2 Motor HP, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 8, Tailstock Taper MT-3, Number...More

Lathe,10 HP,230V
  • JET
  • Lathe, 10 HP, 230VLathe,10 HP,230V
  • Item # 25CH28
  • Mfr. Model # GH-26120ZH
  • Lathe, 10 Motor HP, 230 Voltage, Spindle Taper MT-5, Number of Spindle Speeds 12, Tailstock Taper MT-5,...More

Jet Lathe,7-1/2HP,3P,60 Center In
  • JET
  • Jet Lathe, 7-1/2HP, 3P, 60 Center InJet Lathe,7-1/2HP,3P,60 Center In
  • Item # 42W807
  • Mfr. Model # GH-1860ZX
  • Jet Lathe, 7-1/2 Motor HP, 3 Phase, 230/460 VoltageSpindle Taper MT-7, Number of Spindle Speeds 12, Tailstock...More

Jet Lathe,3HP,1P,40 Center In
  • JET
  • Jet Lathe, 3HP, 1P, 40 Center InJet Lathe,3HP,1P,40 Center In
  • Item # 42W785
  • Mfr. Model # GH1440W-1
  • Jet Lathe, 3 Motor HP, 1 Phase, 230 VoltageSpindle Taper MT-5, Number of Spindle Speeds 12, Tailstock Taper...More

Results per page: 16 | 32 | 48