Skip Content

Filter Results By

Applied Filters Clear All

Energy Recovery Ventilators

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Energy Recovery Ventilator,230V,600 CFM
    • SOLER & PALAU
    • Energy Recovery Ventilator, 230V, 600 CFMEnergy Recovery Ventilator,230V,600 CFM
    • Energy Recovery Ventilator, Static Plate, Blower Wheel Dia. (In.) 7, Max. Inlet Temp. (Deg. F) 122, Voltage 230, 60 Hz, 1 Phase, Motor HP .6, Motor RPM 1625, Motor Type PSC, Speed Controllable No, Housing Height (In.) 33-7/8, Housing Width (In.) 46-1/4, Housing Length (In.) 16-3/8, Indoor Air Intake Height (In.) 8, Indoor Air Intake Width (In.) 12, Indoor Air Discharge Height (In.) 8, Indoor Air Discharge Width (In.) 12, Outdoor Air Intake Height (In.) 8, Outdoor Air Intake Width (In.) 12

    • Item # 12K691
    • Mfr. Model # TRC500-230
    • Energy Recovery Ventilator, Static Plate, Blower Wheel Dia. (In.) 7, Max. Inlet Temp. (Deg. F) 122, Voltage...More

    Energy Recovery Vent,CFM 395/542,115 V
    • DAYTON
    • Energy Recovery Vent, CFM 395/542,115 VEnergy Recovery Vent,CFM 395/542,115 V
    • Energy Recovery Ventilator, 2 Speed, Direct Drive, Blower Wheel Dia. (In.) 8, Enthalpy Wheel Dia. (In.) 19, Max. Inlet Temp. (Deg. F) 105, Voltage 115, 60 Hz, 1 Phase, Min. Circuit Amps 13.8, Motor HP 1/4, Motor RPM 1250/1680, Motor Type Permanent Split Capacitor, Speed Controllable Yes, Speed Controller 48C172 ( 2 Required), Housing Height (In.) 19.9, Housing Width (In.) 28.6, Housing Length (In.) 40.2, Indoor Air Intake Height (In.) 6, Indoor Air Intake Width (In.) 12

    • Item # 2RB84
    • Mfr. Model # 2RB84
    • Energy Recovery Ventilator, 2 Speed, Direct Drive, Blower Wheel Dia. (In.) 8, Enthalpy Wheel Dia. (In.) 19,...More

    Ventilation Fan,120V,60 Hz,Steel
    • PANASONIC
    • Ventilation Fan, 120V, 60 Hz, SteelVentilation Fan,120V,60 Hz,Steel
    • Ventilation Fan, Voltage 120, 60 Hz, 1 Phase, Min. Circuit Amps 0.15, Motor Type AC, Housing Height (In.) 7-7/8, Housing Width (In.) 22-1/8, Housing Length (In.) 13-1/2, Indoor Mounting Location, Housing Material Galvanized Steel

    • Item # 20JR08
    • Mfr. Model # FV-04VE1
    • Ventilation Fan, Voltage 120, 60 Hz, 1 Phase, Min. Circuit Amps 0.15, Motor Type AC, Housing Height (In.)...More

    Energy Recovery Ventilator,115V,970 CFM
    • SOLER & PALAU
    • Energy Recovery Ventilator, 115V, 970 CFMEnergy Recovery Ventilator,115V,970 CFM
    • Energy Recovery Ventilator, Static Plate, Blower Wheel Dia. (In.) 9, Max. Inlet Temp. (Deg. F) 122, Voltage 115, 60 Hz, 1 Phase, Motor HP 3/4, Motor RPM 1625, Motor Type PSC, Speed Controllable No, Housing Height (In.) 35-7/8, Housing Width (In.) 49-1/8, Housing Length (In.) 22-1/8, Indoor Air Intake Height (In.) 12, Indoor Air Intake Width (In.) 12, Indoor Air Discharge Height (In.) 12, Indoor Air Discharge Width (In.) 12, Outdoor Air Intake Height (In.) 12, Outdoor Air Intake Width (In.) 12

    • Item # 12K692
    • Mfr. Model # TRC800-115
    • Energy Recovery Ventilator, Static Plate, Blower Wheel Dia. (In.) 9, Max. Inlet Temp. (Deg. F) 122, Voltage...More

    Energy Recovery Ventilator,230V,970 CFM
    • SOLER & PALAU
    • Energy Recovery Ventilator, 230V, 970 CFMEnergy Recovery Ventilator,230V,970 CFM
    • Energy Recovery Ventilator, Static Plate, Blower Wheel Dia. (In.) 9, Max. Inlet Temp. (Deg. F) 122, Voltage 230, 60 Hz, 1 Phase, Motor HP 3/4, Motor RPM 1625, Motor Type PSC, Speed Controllable No, Housing Height (In.) 35-7/8, Housing Width (In.) 49-1/8, Housing Length (In.) 22-1/8, Indoor Air Intake Height (In.) 12, Indoor Air Intake Width (In.) 12, Indoor Air Discharge Height (In.) 12, Indoor Air Discharge Width (In.) 12, Outdoor Air Intake Height (In.) 12, Outdoor Air Intake Width (In.) 12

    • Item # 12K693
    • Mfr. Model # TRC800-230
    • Energy Recovery Ventilator, Static Plate, Blower Wheel Dia. (In.) 9, Max. Inlet Temp. (Deg. F) 122, Voltage...More

    Energy Recovery Ventilator,115V,600 CFM
    • SOLER & PALAU
    • Energy Recovery Ventilator, 115V, 600 CFMEnergy Recovery Ventilator,115V,600 CFM
    • Energy Recovery Ventilator, Static Plate, Blower Wheel Dia. (In.) 7, Max. Inlet Temp. (Deg. F) 122, Voltage 115, 60 Hz, 1 Phase, Motor HP .6, Motor RPM 1625, Motor Type PSC, Speed Controllable No, Housing Height (In.) 33-7/8, Housing Width (In.) 46-1/4, Housing Length (In.) 16-3/8, Indoor Air Intake Height (In.) 8, Indoor Air Intake Width (In.) 12, Indoor Air Discharge Height (In.) 8, Indoor Air Discharge Width (In.) 12, Outdoor Air Intake Height (In.) 8, Outdoor Air Intake Width (In.) 12

    • Item # 12K690
    • Mfr. Model # TRC500-115
    • Energy Recovery Ventilator, Static Plate, Blower Wheel Dia. (In.) 7, Max. Inlet Temp. (Deg. F) 122, Voltage...More

    Energy Recovery Vent,CFM 693/865,115 V
    • DAYTON
    • Energy Recovery Vent, CFM 693/865,115 VEnergy Recovery Vent,CFM 693/865,115 V
    • Energy Recovery Ventilator, 2 Speed, Direct Drive, Blower Wheel Dia. (In.) 10, Enthalpy Wheel Dia. (In.) 25, Max. Inlet Temp. (Deg. F) 105, Voltage 115, 60 Hz, 1 Phase, Min. Circuit Amps 18.3, Motor HP 1/3, Motor RPM 1250/1550, Motor Type Permanent Split Capacitor, Speed Controllable Yes, Speed Controller 48C173 ( 2 Required), Housing Height (In.) 23.7, Housing Width (In.) 35.3, Housing Length (In.) 45.8, Indoor Air Intake Height (In.) 7, Indoor Air Intake Width (In.) 18

    • Item # 2RB85
    • Mfr. Model # 2RB85
    • Energy Recovery Ventilator, 2 Speed, Direct Drive, Blower Wheel Dia. (In.) 10, Enthalpy Wheel Dia. (In.) 25,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More