Skip Content

Filter Results By

Price
Ratings

Encoders

57 Results Found that Include 57 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Connector for Encoders,6 Pin
  • RED LION
  • Connector for Encoders, 6 PinConnector for Encoders,6 Pin
  • Item # 36C089
  • Mfr. Model # CCARPG00
  • Connector, 6-Pin MS, Length (In.) 0.5, Width (In.) 4, Height (In.) 2, Material of Construction Cabling,...More

Magnetic Pickup,5/8 In Treaded Mount
7 Pin Sensor Connector,10 Ft Cable
Encoder Bracket,Hinge Clamp
  • RED LION
  • Encoder Bracket, Hinge ClampEncoder Bracket,Hinge Clamp
  • Item # 36C106
  • Mfr. Model # LSAHC001
  • Encoder Bracket, Installation Type Screw/bolt, For Use With Mfr. No. ZBG/ZBH, Description/Special Features...More

Protective Cover for Sensor
  • RED LION
  • Protective Cover for SensorProtective Cover for Sensor
  • Item # 36C090
  • Mfr. Model # RPGPC000
  • Connector, Length (In.) 0.5, Width (In.) 6, Height (In.) 5.5, Material of Construction Cabling, Features...More

Cube Encoder w/Shaft,600 PPR
  • RED LION
  • Cube Encoder w/Shaft, 600 PPRCube Encoder w/Shaft,600 PPR
  • Item # 36C137
  • Mfr. Model # ZBG06002
  • Cube Encoder, Type With Shaft, Voltage 4.75 to 28 VDC, For Use With Panel Meters, Description/Special...More

10 Pin Sensor Connector,10 Ft Cable
Wheel for Sensor,Poly
  • RED LION
  • Wheel for Sensor, PolyWheel for Sensor,Poly
  • Item # 36C116
  • Mfr. Model # WM0400OF
  • Wheel, Length (In.) 5, Width (In.) 5, Height (In.) 1, Material of Construction Plastic, Features Poly Wheel,...More

Cube Encoder w/Shaft,1000 PPR
10 Pin Sensor Connector
Encoder,Tether Armo Mount,5/8 In Bore
Ethernet Switch,5 Port Power Over
Magnetic Coupling Kit
7 Pin Sensor Connector
Cube Encoder w/Shaft,600 PPR
  • RED LION
  • Cube Encoder w/Shaft, 600 PPRCube Encoder w/Shaft,600 PPR
  • Item # 36C147
  • Mfr. Model # ZBH06002
  • Cube Encoder, Quadrature with Shaft, Length (In.) 6.5, Width (In.) 4.25, Height (In.) 3, Material of...More

Flexible Coupling Kit,0.25-0.236 In
Sensor Sleeve,0.5 In Bore
Sensor Sleeve,0.625 In Bore
Sensor Sleeve,0.75 In Bore
Wheel for Sensor,Knurled
  • RED LION
  • Wheel for Sensor, KnurledWheel for Sensor,Knurled
  • Item # 36C117
  • Mfr. Model # WM0400OK
  • Wheel, Length (In.) 4.75, Width (In.) 4.75, Height (In.) 0.75, Material of Construction Plastic, Features...More

Mobililty Device for Verizon,CDMA
  • RED LION
  • Mobililty Device for Verizon, CDMAMobililty Device for Verizon,CDMA
  • Item # 36C169
  • Mfr. Model # BT-5600v2-VZ
  • Mobility device, Verizon, Length (In.) 10.75, Width (In.) 7, Height (In.) 3, Material of Construction...More

Sensor Sleeve,0.875 In Bore
Steel Plug Sensor Mount
Hall Effect Sensor Motor Ring Kit,143TC
Connector Cable,Flexible Coupling
Sensor Sleeve,19mm Bore
Connector for Encoders,6 Pin,10 Ft
Encoder,2.5 In Flange Mnt,100PPR
  • RED LION
  • Encoder, 2.5 In Flange Mnt, 100PPREncoder,2.5 In Flange Mnt,100PPR
  • Item # 36C150
  • Mfr. Model # ZNH0100H
  • Encoder, Quadrature, Length (In.) 6.5, Width (In.) 4.25, Height (In.) 3, Material of Construction Metal,...More

Sensor Sleeve,25mm Bore
Encoder,2 In Flange Mnt,1000PPR
  • RED LION
  • Encoder, 2 In Flange Mnt, 1000PPREncoder,2 In Flange Mnt,1000PPR
  • Item # 36C153
  • Mfr. Model # ZDH1000H
  • Encoder, Quadrature, Length (In.) 6.5, Width (In.) 4.25, Height (In.) 3, Material of Construction Metal,...More

Sensor Encoder,2500 PPR
  • RED LION
  • Sensor Encoder, 2500 PPRSensor Encoder,2500 PPR
  • Item # 36C161
  • Mfr. Model # ZMH2500B
  • Sensor Encoder, Heavy Duty, Length (In.) 12, Width (In.) 6, Height (In.) 4, Material of Construction Metal,...More

Mobililty Device for Sprint,CDMA
  • RED LION
  • Mobililty Device for Sprint, CDMAMobililty Device for Sprint,CDMA
  • Item # 36C167
  • Mfr. Model # BT-5600v2-SP
  • Mobility device, Sprint, Length (In.) 10.75, Width (In.) 7, Height (In.) 3, Material of Construction...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More