Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Ratings

Encoders

57 Results Found that Include 57 Products

Results per page: 16 | 32 | 48
Connector for Encoders,6 Pin,10 Ft
Magnetic Pickup,5/8 In Treaded Mount
Cube Encoder w/Shaft,600 PPR
  • RED LION
  • Cube Encoder w/Shaft, 600 PPRCube Encoder w/Shaft,600 PPR
  • Item # 36C137
  • Mfr. Model # ZBG06002
  • Cube Encoder, Type With Shaft, Voltage 4.75 to 28 VDC, For Use With Panel Meters, Description/Special...More

Sensor Sleeve,0.625 In Bore
Sensor Sleeve,0.75 In Bore
Encoder,Med Duty Length,2500 PPR
  • RED LION
  • Encoder, Med Duty Length, 2500 PPREncoder,Med Duty Length,2500 PPR
  • Item # 36C145
  • Mfr. Model # ZMD2500B
  • Encoder, Medium Duty Length, Length (In.) 6.5, Width (In.) 4.25, Height (In.) 3, Material of Construction...More

Sensor Sleeve,0.875 In Bore
Cube Encoder w/Shaft,100 PPR
  • RED LION
  • Cube Encoder w/Shaft, 100 PPRCube Encoder w/Shaft,100 PPR
  • Item # 36C146
  • Mfr. Model # ZBH01002
  • Cube Encoder, Quadrature with Shaft, Length (In.) 6.5, Width (In.) 4,25, Height (In.) 3, Material of...More

Sensor Sleeve,19mm Bore
Connector Cable,Flexible Coupling
Sensor Sleeve,20mm Bore
Ethernet Switch,5 Port Power Over
Sensor Sleeve,24mm Bore
Wheel for Sensor,Poly
  • RED LION
  • Wheel for Sensor, PolyWheel for Sensor,Poly
  • Item # 36C116
  • Mfr. Model # WM0400OF
  • Wheel, Length (In.) 5, Width (In.) 5, Height (In.) 1, Material of Construction Plastic, Features Poly Wheel,...More

Cube Encoder w/ Shaft,Quadrature,1000PPR
Flexible Coupling Kit,0.375 In
Sensor Sleeve,25mm Bore
Wheel for Sensor,Knurled
  • RED LION
  • Wheel for Sensor, KnurledWheel for Sensor,Knurled
  • Item # 36C117
  • Mfr. Model # WM0400OK
  • Wheel, Length (In.) 4.75, Width (In.) 4.75, Height (In.) 0.75, Material of Construction Plastic, Features...More

Cube Encoder w/Shaft,1000 PPR
Encoder,2.5 In Flange Mnt,100PPR
  • RED LION
  • Encoder, 2.5 In Flange Mnt, 100PPREncoder,2.5 In Flange Mnt,100PPR
  • Item # 36C150
  • Mfr. Model # ZNH0100H
  • Encoder, Quadrature, Length (In.) 6.5, Width (In.) 4.25, Height (In.) 3, Material of Construction Metal,...More

Mobililty Device for Sprint,CDMA
  • RED LION
  • Mobililty Device for Sprint, CDMAMobililty Device for Sprint,CDMA
  • Item # 36C167
  • Mfr. Model # BT-5600v2-SP
  • Mobility device, Sprint, Length (In.) 10.75, Width (In.) 7, Height (In.) 3, Material of Construction...More

Protective Cover for Sensor
  • RED LION
  • Protective Cover for SensorProtective Cover for Sensor
  • Item # 36C090
  • Mfr. Model # RPGPC000
  • Connector, Length (In.) 0.5, Width (In.) 6, Height (In.) 5.5, Material of Construction Cabling, Features...More

Mounting Bracket and Shaft for Sensor
Steel Plug Sensor Mount
10 Pin Sensor Connector
Encoder,2.5 In Flange Mnt,1000PPR
  • RED LION
  • Encoder, 2.5 In Flange Mnt, 1000PPREncoder,2.5 In Flange Mnt,1000PPR
  • Item # 36C151
  • Mfr. Model # ZNH1000H
  • Encoder, Quadrature, Length (In.) 6.5, Width (In.) 4.25, Height (In.) 3, Material of Construction Metal,...More

Encoder,Tether Armo Mount,1 In Bore
  • RED LION
  • Encoder, Tether Armo Mount, 1 In BoreEncoder,Tether Armo Mount,1 In Bore
  • Item # 36C155
  • Mfr. Model # ZUL1024Z
  • Encoder, 1 in Bore, Length (In.) 7, Width (In.) 7, Height (In.) 4, Material of Construction Metal, Features...More

Mounting Bracket for Length Sensor
Encoder Bracket,Hinge Clamp
  • RED LION
  • Encoder Bracket, Hinge ClampEncoder Bracket,Hinge Clamp
  • Item # 36C106
  • Mfr. Model # LSAHC001
  • Encoder Bracket, Installation Type Screw/bolt, For Use With Mfr. No. ZBG/ZBH, Description/Special Features...More

Magnetic Coupling Kit
Mounting Bracket for Sensor
  • RED LION
  • Mounting Bracket for SensorMounting Bracket for Sensor
  • Item # 36C088
  • Mfr. Model # 5400100
  • Bracket, Length (In.) 0.5, Width (In.) 3, Height (In.) 1, Material of Construction Cabling, For Use With Mfr....More

Hall Effect Sensor Motor Ring Kit,143TC
Results per page: 16 | 32 | 48