Skip Content

Filter Results By

Brand
Price
Shop By
Ratings

Encoders

73 Results Found that Include 73 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Flexible Coupling Kit,0.375 In
7 Pin Sensor Connector,10 Ft Cable
Cube Encoder w/Shaft,1000 PPR
Measuring Wheel,12In Circ,Bore Dia 3/8In
Connector for Encoders,6 Pin,10 Ft
Encoder,Tether Armo Mount,1 In Bore
  • RED LION
  • Encoder, Tether Armo Mount, 1 In BoreEncoder,Tether Armo Mount,1 In Bore
  • Item # 36C155
  • Mfr. Model # ZUL1024Z
  • Encoder, 1 in Bore, Length (In.) 7, Width (In.) 7, Height (In.) 4, Material of Construction Metal, Features...More

Encoder,2.5 In Flange Mnt,1000PPR
  • RED LION
  • Encoder, 2.5 In Flange Mnt, 1000PPREncoder,2.5 In Flange Mnt,1000PPR
  • Item # 36C151
  • Mfr. Model # ZNH1000H
  • Encoder, Quadrature, Length (In.) 6.5, Width (In.) 4.25, Height (In.) 3, Material of Construction Metal,...More

Connector for Encoders,6 Pin
  • RED LION
  • Connector for Encoders, 6 PinConnector for Encoders,6 Pin
  • Item # 36C089
  • Mfr. Model # CCARPG00
  • Connector, 6-Pin MS, Length (In.) 0.5, Width (In.) 4, Height (In.) 2, Material of Construction Cabling,...More

Encoder Bracket,Aluminum
Wheel for Sensor,Poly
  • RED LION
  • Wheel for Sensor, PolyWheel for Sensor,Poly
  • Item # 36C116
  • Mfr. Model # WM0400OF
  • Wheel, Length (In.) 5, Width (In.) 5, Height (In.) 1, Material of Construction Plastic, Features Poly Wheel,...More

Cube Encoder w/Shaft,600 PPR
  • RED LION
  • Cube Encoder w/Shaft, 600 PPRCube Encoder w/Shaft,600 PPR
  • Item # 36C137
  • Mfr. Model # ZBG06002
  • Cube Encoder, Type With Shaft, Voltage 4.75 to 28 VDC, For Use With Panel Meters, Description/Special...More

Pivot Mount Sensor Bracket
Encoder,Tether Armo Mount,5/8 In Bore
Encoder,Quadrature,120 Pulses/Revolution
  • DURANT
  • Encoder, Quadrature, 120 Pulses/RevolutionEncoder,Quadrature,120 Pulses/Revolution
  • Item # 3KTD3
  • Mfr. Model # 38151120
  • Encoder, Quadrature, Input Voltage 5-28VDC, Current Rating 60 Nom., 100 Max. mA, Accuracy +/- 0.1 Deg., 1 to...More

Magnetic Coupling Kit
Encoder,Quadrature,60 Pulses/Revolution
  • DURANT
  • Encoder, Quadrature, 60 Pulses/RevolutionEncoder,Quadrature,60 Pulses/Revolution
  • Item # 3KTD2
  • Mfr. Model # 38151060
  • Encoder, Quadrature, Input Voltage 5-28VDC, Current Rating 60 Nom., 100 Max. mA, Accuracy +/- 0.1 Deg, 1 to...More

Encoder Cable,Shielded,10 Ft
EncoderAbsolute,Programmable,Ethernet
  • AVG AUTOMATION
  • EncoderAbsolute, Programmable, EthernetEncoderAbsolute,Programmable,Ethernet
  • Item # 36P711
  • Mfr. Model # A40-RA-A-30V/V-S-NWET-AL
  • Encoder Shaft Absolute, BCD, Binary, Gray Code, Input Voltage 18-30VDC, Current Rating 250 Max mA,...More

Encoder,Tether Armo Mount,1 In Bore
  • RED LION
  • Encoder, Tether Armo Mount, 1 In BoreEncoder,Tether Armo Mount,1 In Bore
  • Item # 36C157
  • Mfr. Model # ZUL2048Z
  • Encoder, 1 in Bore, Length (In.) 7, Width (In.) 7, Height (In.) 4, Material of Construction Metal, Features...More

Protocol Convertor Datastation
  • RED LION
  • Protocol Convertor DatastationProtocol Convertor Datastation
  • Item # 36C158
  • Mfr. Model # DSPLE000
  • Protocol Convertor Datastation, Electronic, Length (In.) 9, Width (In.) 6, Height (In.) 5, Material of...More

Magnetic Pickup,5/8 In Treaded Mount
Sensor Sleeve,19mm Bore
Measuring Wheel,12In Circ, 5/16In Bore
Mobililty Device for Sprint,CDMA
  • RED LION
  • Mobililty Device for Sprint, CDMAMobililty Device for Sprint,CDMA
  • Item # 36C167
  • Mfr. Model # BT-5600v2-SP
  • Mobility device, Sprint, Length (In.) 10.75, Width (In.) 7, Height (In.) 3, Material of Construction...More

Sensor Sleeve,20mm Bore
Sensor Sleeve,24mm Bore
10 Pin Sensor Connector
Wheel for Sensor,Knurled
  • RED LION
  • Wheel for Sensor, KnurledWheel for Sensor,Knurled
  • Item # 36C117
  • Mfr. Model # WM0400OK
  • Wheel, Length (In.) 4.75, Width (In.) 4.75, Height (In.) 0.75, Material of Construction Plastic, Features...More

Mobililty Device for Verizon,CDMA
  • RED LION
  • Mobililty Device for Verizon, CDMAMobililty Device for Verizon,CDMA
  • Item # 36C169
  • Mfr. Model # BT-5600v2-VZ
  • Mobility device, Verizon, Length (In.) 10.75, Width (In.) 7, Height (In.) 3, Material of Construction...More

Sensor Sleeve,25mm Bore
Steel Plug Sensor Mount
10 Pin Sensor Connector,10 Ft Cable
Results per page: 16 | 32 | 48

Modern production facilities and manufacturing plants have to keep up a tremendous pace. Often, keeping track of the sheer amount of product being created in a factory is overwhelming, especially when much of the work is done automatically. That is why Grainger offers these shaft encoders. Built for tracking automated machinery, motors and other heavy duty electrical equipment, these encoders help a plant or factory manager keep track of what is happening, even when it is happening at a frenzied pace.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More