Skip Content

Filter Results By

Brand
Price
  • View MoreView Less
Shop By
Ratings

Encoder Accessories

50 Results Found that Include 50 Products 

Results per page: 16 | 32 | 48
Encoder Cable,Shielded,10 Ft
Encoder Bracket,Aluminum
Flexible Coupling Kit,0.375 In
  • RED LION
  • Flexible Coupling Kit, 0.375 In
  • Item # 36C110
  • Mfr. Model # RPGFC003
  • Flexible Coupling Kit, For Use With Encoders, Description/Special Features 1 In. Length, Coupling Dimension...More

Magnetic Pickup,5/8 In Treaded Mount
  • RED LION
  • Magnetic Pickup, 5/8 In Treaded Mount
  • Item # 36C115
  • Mfr. Model # MP62TA00
  • Mag Pickup, Length (In.) 5, Width (In.) 1.5, Height (In.) 1.5, Material of Construction Metal, Features...More

Measuring Wheel,12In Circ,Bore Dia 3/8In
  • DURANT
  • Measuring Wheel, 12In Circ, Bore Dia 3/8In
  • Item # 3KTD4
  • Mfr. Model # 20144303
  • Measuring Wheel,12 In Circumference, Bore Dia. 3/8 In., Width 1 In., Material of Construction Aluminum with...More

Flexible Coupling Kit,0.25-0.236 In
  • RED LION
  • Flexible Coupling Kit, 0.25-0.236 In
  • Item # 36C111
  • Mfr. Model # RPGFC005
  • Flexible Coupling Kit, For Use With Encoders, Description/Special Features 1 In. Length, Coupling Dimension...More

Connector for Encoders,6 Pin,10 Ft
  • RED LION
  • Connector for Encoders, 6 Pin, 10 Ft
  • Item # 36C119
  • Mfr. Model # CCARPG01
  • Connector, 6-Pin MS with 10 ft. Cord, Length (In.) 0.5, Width (In.) 6.5, Height (In.) 3, Material of...More

Measuring Wheel,12In Circ, 5/16In Bore
  • EATON
  • Measuring Wheel, 12In Circ, 5/16In Bore
  • Item # 10E074
  • Mfr. Model # 20154300
  • Measuring Wheel,12 In Circumference, Dia. 3.82 In., Bore Dia. (In.) 5/16, Material of Construction Aluminum...More

Mounting Bracket and Shaft for Sensor
Flexible Coupling Kit,0.25-0.236 In
  • RED LION
  • Flexible Coupling Kit, 0.25-0.236 In
  • Item # 36C112
  • Mfr. Model # RPGFC006
  • Flexible Coupling Kit, For Use With Encoders, Description/Special Features 1 In. Length, Coupling Dimension...More

Flexible Coupling Kit,0.25-0.375 In
  • RED LION
  • Flexible Coupling Kit, 0.25-0.375 In
  • Item # 36C109
  • Mfr. Model # RPGFC002
  • Flexible Coupling Kit, For Use With Encoders, Description/Special Features 1 In. Length, Coupling Dimension...More

Connector for Encoders,6 Pin
  • RED LION
  • Connector for Encoders, 6 Pin
  • Item # 36C089
  • Mfr. Model # CCARPG00
  • Connector, 6-Pin MS, Length (In.) 0.5, Width (In.) 4, Height (In.) 2, Material of Construction Cabling,...More

Wheel for Sensor,Poly
  • RED LION
  • Wheel for Sensor, Poly
  • Item # 36C116
  • Mfr. Model # WM0400OF
  • Wheel, Length (In.) 5, Width (In.) 5, Height (In.) 1, Material of Construction Plastic, Features Poly Wheel,...More

10 Pin Sensor Connector,10 Ft Cable
Hall Effect Sensor Motor Ring Kit,56TC
  • RED LION
  • Hall Effect Sensor Motor Ring Kit, 56TC
  • Item # 36C139
  • Mfr. Model # ARCJ1AZ0
  • Hall Effect Sensor Motor Ring Kit, Voltage 8 to 30 VDC, For Use With Panel Meters, Description/Special...More

Hall Effect Sensor Motor Ring Kit,143TC
  • RED LION
  • Hall Effect Sensor Motor Ring Kit, 143TC
  • Item # 36C140
  • Mfr. Model # ARCJ1BZ0
  • Hall Effect Sensor Motor Ring Kit, Voltage 8 to 30 VDC, For Use With Panel Meters, Description/Special...More

Protocol Convertor Datastation
  • RED LION
  • Protocol Convertor Datastation
  • Item # 36C158
  • Mfr. Model # DSPLE000
  • Protocol Convertor Datastation, Electronic, Length (In.) 9, Width (In.) 6, Height (In.) 5, Material of...More

Magnetic Coupling Kit
Mobililty Device for Sprint,CDMA
  • RED LION
  • Mobililty Device for Sprint, CDMA
  • Item # 36C167
  • Mfr. Model # BT-5600v2-SP
  • Mobility device, Sprint, Length (In.) 10.75, Width (In.) 7, Height (In.) 3, Material of Construction...More

Mobililty Device for AT&T/Rogers,GSM
  • RED LION
  • Mobililty Device for AT&T/Rogers, GSM
  • Item # 36C172
  • Mfr. Model # BT-5800v2-GE
  • Mobility device, At&t or Rogers, Length (In.) 10.75, Width (In.) 7, Height (In.) 3, Material of Construction...More

7 Pin Sensor Connector
Sensor Sleeve,0.625 In Bore
Sensor Encoder,250 PPR
  • RED LION
  • Sensor Encoder, 250 PPR
  • Item # 36C159
  • Mfr. Model # ZMH0250B
  • Sensor Encoder, Heavy Duty, Length (In.) 12, Width (In.) 6, Height (In.) 4, Material of Construction Metal,...More

Connector Cable,Flexible Coupling
  • RED LION
  • Connector Cable, Flexible Coupling
  • Item # 36C114
  • Mfr. Model # RPGFC004
  • Connector, Length (In.) 0.5, Width (In.) 5.75, Height (In.) 2, Material of Construction Cabling, Features...More

Sensor Sleeve,0.75 In Bore
Protective Cover for Sensor
  • RED LION
  • Protective Cover for Sensor
  • Item # 36C090
  • Mfr. Model # RPGPC000
  • Connector, Length (In.) 0.5, Width (In.) 6, Height (In.) 5.5, Material of Construction Cabling, Features...More

Sensor Encoder,1000 PPR
  • RED LION
  • Sensor Encoder, 1000 PPR
  • Item # 36C160
  • Mfr. Model # ZMH1000B
  • Sensor Encoder, Heavy Duty, Length (In.) 12, Width (In.) 6, Height (In.) 4, Material of Construction Metal,...More

7 Pin Sensor Connector,10 Ft Cable
Pivot Mount Sensor Bracket
Sensor Sleeve,19mm Bore
Mobililty Device for Verizon,CDMA
  • RED LION
  • Mobililty Device for Verizon, CDMA
  • Item # 36C169
  • Mfr. Model # BT-5600v2-VZ
  • Mobility device, Verizon, Length (In.) 10.75, Width (In.) 7, Height (In.) 3, Material of Construction...More

Sensor Sleeve,0.5 In Bore
Results per page: 16 | 32 | 48

Encoder accessories from Grainger include measuring wheels and encoder cable for the Durant shaft encoder. Designed to keep accurate counts of machine usage and output, shaft encoders are built for tracking automated machinery, motors and heavy equipment for effective plant and factory management. These parts and supplies will assist in the installation of your new shaft encoder or serve as replacement parts. Find durable and accurate encoder accessories at Grainger.