Skip Content

Filter Results By

Applied Filters Clear All

Item
NEMA Rating
Material
  • View MoreView Less
Metal Gauge
Cover Type
Height
  • View MoreView Less
Width
  • View MoreView Less
Depth
  • View MoreView Less
Color
Knockouts / No Knockouts
Brand
Price
  • View MoreView Less
Shop By

Enclosures

23 Results Found that Include 41 Products 

Results per page: 16 | 32 | 48
    Enclosure,6 In. H,6 In. W,4-7/32 In. D
    • GENERAL ELECTRIC
    • Enclosure, 6 In. H, 6 In. W, 4-7/32 In. D
    • Item # 2HRD1
    • Mfr. Model # VJ606W
    • Enclosure, 4X NEMA Rating, 66-11 IP Rating, Material Fiberglass Reinforced Polyester, Cover Type...More

    Enclosure,Hinged,8 In. H,8 In. W,6 In. D
    • WIEGMANN
    • Enclosure, Hinged, 8 In. H, 8 In. W, 6 In. D
    • Item # 6C717
    • Mfr. Model # RHC080806
    • Enclosure, 3R NEMA Rating, Material Steel, Metal Gauge 16, Cover Type Hinged, Height 8 In., Width 8 In.,...More

    Enclosure,15 In. H,15 In. W,6 In. D
    • WIEGMANN
    • Enclosure, 15 In. H, 15 In. W, 6 In. D
    • Item # 1ZHL8
    • Mfr. Model # SC151506NK
    • Enclosure, 1 NEMA Rating, Material Carbon Steel, Metal Gauge 16, Cover Type Screw, Height 15 In., Width 15...More

    Enclosure,6-21/32 In. H,6-21/32 In. W
    • GENERAL ELECTRIC
    • Enclosure, 6-21/32 In. H, 6-21/32 In. W
    • Item # 2HRY7
    • Mfr. Model # VM775CT
    • Enclosure, 4X NEMA Rating, 66 IP Rating, Material Valox Crystalline Thermoplasticpolyester, Cover Type...More

    Junction Box Enclosure,10 In. H,12 In. W
    • WIEGMANN
    • Junction Box Enclosure, 10 In. H, 12 In. W
    • Item # 6HXZ1
    • Mfr. Model # N1C101204
    • Junction Box Enclosure, 1 NEMA Rating, Material Carbon Steel, Metal Gauge 14, Cover Type Hinged, Height 10...More

    Enclosure,4-21/64 In. W,4-3/8 In. D
    • VYNCKIER
    • Enclosure, 4-21/64 In. W, 4-3/8 In. D
    • Item # 36Y818
    • Mfr. Model # MB070404PCCT
    • Enclosure, 4X NEMA Rating, 66 IP Rating, Material Polycarbonate, Cover Type Clear/Screw, Height 7-3/32 In.,...More

    Enclosure,3-15/16 In. H,3-15/16 In. W
    • RITTAL
    • Enclosure, 3-15/16 In. H, 3-15/16 In. W
    • Item # 5EMZ9
    • Mfr. Model # JB040403HC
    • Enclosure, 3R, 4, 12 NEMA Rating, 66 IP Rating, Material Painted Carbon Steel, Metal Gauge 16, Cover Type...More

    Enclosure,18 In. H,18 In. W,8 In. D
    • WIEGMANN
    • Enclosure, 18 In. H, 18 In. W, 8 In. D
    • Item # 6JYZ6
    • Mfr. Model # SC181808G
    • Enclosure, 1 NEMA Rating, Material Steel, Metal Gauge 16, Cover Type Screw, Height 18 In., Width 18 In.,...More

    • VYNCKIER
    • Enclosure
    • Multiple product options available

    Wiring Trough,4 In. H,4 In. W,36 In. D
    • WIEGMANN
    • Wiring Trough, 4 In. H, 4 In. W, 36 In. D
    • Item # 6JZD4
    • Mfr. Model # RSCG040436G
    • Wiring Trough, 3R NEMA Rating, Material Galvanized Steel, Metal Gauge 16, Cover Type Screw, Height 4 In.,...More

    Metallic Pull Box Encls,16inHx16inW
    • HOFFMAN
    • Metallic Pull Box Encls, 16inHx16inW
    • Item # 32FH09
    • Mfr. Model # ASG16X16X6NK
    • Enclosure, 1 NEMA Rating, 30 IP Rating, Material Carbon Steel, Metal Gauge 16,14,12, Cover Type Screw On,...More

    Metallic Pull Box Encls,16inHx15inWx6inD
    • HOFFMAN
    • Metallic Pull Box Encls, 16inHx15inWx6inD
    • Item # 32FH08
    • Mfr. Model # ASG16X16X6
    • Enclosure, 1 NEMA Rating, 30 IP Rating, Material Carbon Steel, Metal Gauge 16,14,12, Cover Type Screw On,...More

    Metallic Pull Box Encls,12inHx12inWx4inD
    • HOFFMAN
    • Metallic Pull Box Encls, 12inHx12inWx4inD
    • Item # 32FH73
    • Mfr. Model # A12R124
    • Enclosure, 3R NEMA Rating, 30 IP Rating, Material Carbon Steel, Metal Gauge 16,14,12, Cover Type Screw On,...More

    Metallic Pull Box Encl,12inHx12inWx4inD
    • HOFFMAN
    • Metallic Pull Box Encl, 12inHx12inWx4inD
    • Item # 32FG10
    • Mfr. Model # A12R124GV
    • Enclosure, 3R NEMA Rating, 32 IP Rating, Material Carbon Steel, Metal Gauge 14/16, Cover Type Screw On,...More

    Metallic Pull Box Encls,10inHx10inWx6inD
    • HOFFMAN
    • Metallic Pull Box Encls, 10inHx10inWx6inD
    • Item # 32FH72
    • Mfr. Model # A10R106
    • Enclosure, 3R NEMA Rating, 30 IP Rating, Material Carbon Steel, Metal Gauge 16,14,12, Cover Type Screw On,...More

    Results per page: 16 | 32 | 48