Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Enclosures

27 Results Found that Include 134 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Enclosure Window Kit
    • WIEGMANN
    • Enclosure Window KitEnclosure Window Kit
    • Item # 4KP46
    • Mfr. Model # WAPWK0905NF
    • Enclosure Window Kit, Designed for NEMA 4/12 Enclosures, Frame Height 11.50 Inches, Frame Width 8.50 Inches,...More

    Pushbutton Enclosure,30mm,4 Holes,Metal
    • WIEGMANN
    • Pushbutton Enclosure, 30mm, 4 Holes, MetalSlimline Push Button Enclosure
    • Item # 2VB76
    • Mfr. Model # PSL4
    • Pushbutton Enclosure, Slimline, Number of Holes 4, Hole Size 30 mm, NEMA Enclosure Type 12 And 13, 14 Gauge...More

    Enclosure Window Kit
    • WIEGMANN
    • Enclosure Window KitEnclosure Window Kit
    • Item # 4KP44
    • Mfr. Model # WAPWK0503NF
    • Enclosure Window Kit, Designed for NEMA 12 Enclosures, Frame Height 7.50 Inches, Frame Width 5.50 Inches, Cut...More

    Enclosure Inner Panel
    Enclosure Inner Panel
    • WIEGMANN
    • Enclosure Inner PanelEnclosure Inner Panel
    • Item # 3A932
    • Mfr. Model # NP3624
    • Interior Panel, Length 33.00 Inches, Width 21.00 Inches, For 4KP34, 5W281, 6C720, 6XC14, 6XC17, 6XC28...More

    Enclosure,Panel,Steel
    • WIEGMANN
    • Enclosure, Panel, SteelEnclosure,Panel,Steel
    • Item # 3A924
    • Mfr. Model # NP3024
    • Interior Panel, Length 27.00 Inches, Width 21.00 Inches, For 5W279, 5W280, 6C719, 6C733, 6C738, 6C748...More

    Panel,Interior,White
    • WIEGMANN
    • Panel, Interior, WhitePanel,Interior,White
    • Item # 2NJ42
    • Mfr. Model # NP3024C
    • Interior Panel, Length 28.2 In, Width 22.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

    Panel,Interior,White
    • WIEGMANN
    • Panel, Interior, WhitePanel,Interior,White
    • Item # 2NJ40
    • Mfr. Model # NP2424C
    • Interior Panel, Length 22.2 In, Width 22.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

    Panel,Interior,White
    • WIEGMANN
    • Panel, Interior, WhitePanel,Interior,White
    • Item # 2NJ48
    • Mfr. Model # NP3630C
    • Interior Panel, Length 34.2 In, Width 28.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

    Panel,Interior,White
    • WIEGMANN
    • Panel, Interior, WhitePanel,Interior,White
    • Item # 2NJ46
    • Mfr. Model # NP3624C
    • Interior Panel, Length 34.2 In, Width 22.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

    Panel,Interior,White
    • WIEGMANN
    • Panel, Interior, WhitePanel,Interior,White
    • Item # 2NJ44
    • Mfr. Model # NP3030C
    • Interior Panel, Length 28.2 In, Width 28.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

    Enclosure Drip Shield,2 x 60 x 3 In
    • WIEGMANN
    • Enclosure Drip Shield, 2 x 60 x 3 InEnclosure Drip Shield,2 x 60 x 3 In
    • Item # 1ZHB2
    • Mfr. Model # DK60
    • Drip Shield, For Use With Steel Enclosures, Material of Construction Carbon Steel, ANSI Gray Polyester Powder...More

    Enclosure Drip Shield,2 x 72 x 3 In
    • WIEGMANN
    • Enclosure Drip Shield, 2 x 72 x 3 InEnclosure Drip Shield,2 x 72 x 3 In
    • Item # 1ZHB3
    • Mfr. Model # DK72
    • Drip Shield, For Use With Steel Enclosures, Material of Construction Carbon Steel, ANSI Gray Polyester Powder...More

    Enclosure Drip Shield,2 x 48 x 3 In
    • WIEGMANN
    • Enclosure Drip Shield, 2 x 48 x 3 InEnclosure Drip Shield,2 x 48 x 3 In
    • Item # 1ZHB1
    • Mfr. Model # DK48
    • Drip Shield, For Use With Steel Enclosures, Material of Construction Carbon Steel, ANSI Gray Polyester Powder...More

    Enclosure Stand,Gray,6 In H x 8 In D
    Enclosure Drip Shield,2 x 30 x 3 In
    • WIEGMANN
    • Enclosure Drip Shield, 2 x 30 x 3 InEnclosure Drip Shield,2 x 30 x 3 In
    • Item # 1ZHA8
    • Mfr. Model # DK30
    • Drip Shield, For Use With Steel Enclosures, Material of Construction Carbon Steel, ANSI Gray Polyester Powder...More

    Enclosure Drip Shield,2 x 36 x 3 In
    • WIEGMANN
    • Enclosure Drip Shield, 2 x 36 x 3 InEnclosure Drip Shield,2 x 36 x 3 In
    • Item # 1ZHA9
    • Mfr. Model # DK36
    • Drip Shield, For Use With Steel Enclosures, Material of Construction Carbon Steel, ANSI Gray Polyester Powder...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More