Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By
Ratings

Enclosures

12 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    Enclosure, Hinged Cover
    Junction Box Enclosure, Hinged Cover
    Enclosure,Pushbutton,Miniature,2 Holes
    • WIEGMANN
    • Enclosure, Pushbutton, Miniature, 2 Holes
    • Item # 2VB60
    • Mfr. Model # PBGX2
    • Pushbutton Enclosure, Miniature, Number of Holes 2, Hole Size 22 mm, NEMA Enclosure Type 12 And 13, 14 Gauge...More

    Enclosure,Push Button
    • WIEGMANN
    • Enclosure, Push Button
    • Item # 3A934
    • Mfr. Model # PB4
    • Oil Tight Push Button Enclosure, Number of Columns 1, Number of Holes 4, Conforms to JIC Standard, 14 Gauge...More

    Enclosure, Screw On Cover
    Enclosure,8 In. Hx8 In. Wx4 In. D
    • WIEGMANN
    • Enclosure, 8 In. Hx8 In. Wx4 In. D
    • Item # 1ZGZ3
    • Mfr. Model # B080804SC
    • Junction Box Enclosure, Metallic, No Knockouts, NEMA Rating 12, 13, Screw On Enclosure Cover Type, Height 8...More

    Enclosure,Pushbutton,Extra Deep,1 Hole
    • WIEGMANN
    • Enclosure, Pushbutton, Extra Deep, 1 Hole
    • Item # 2VB65
    • Mfr. Model # PBXD1
    • Pushbutton Enclosure, Extra Deep, Number of Holes 1, Hole Size 30 mm, NEMA Enclosure Type 12 And 13, 14 Gauge...More

    Enclosure,Pushbutton,Slimline,3 Holes
    • WIEGMANN
    • Enclosure, Pushbutton, Slimline, 3 Holes
    • Item # 2VB74
    • Mfr. Model # PSL3
    • Pushbutton Enclosure, Slimline, Number of Holes 3, Hole Size 30 mm, NEMA Enclosure Type 12 And 13, 14 Gauge...More

    Wiring Trough, Screw On Cover
    Enclosure Drip Shield,2 x 24 x 3 In
    • WIEGMANN
    • Enclosure Drip Shield, 2 x 24 x 3 In
    • Item # 1ZHA7
    • Mfr. Model # DK24
    • Drip Shield, For Use With Steel Enclosures, Material of Construction Carbon Steel, ANSI Gray Polyester Powder...More

    Enclosure Inner Panel
    • WIEGMANN
    • Enclosure Inner Panel
    • Item # 6C755
    • Mfr. Model # NP3020
    • Interior Panel, Length 27.00 Inches, Width 17.00 Inches, For 6C737 Enclosure

    Panel,Interior,White
    • WIEGMANN
    • Panel, Interior, White
    • Item # 2NJ38
    • Mfr. Model # NP2420C
    • Interior Panel, Length 22.2 In, Width 18.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

    Results per page: 16 | 32 | 48