Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Enclosures

13 Results Found that Include 24 Products

Results per page: 16 | 32 | 48
    Enclosure,8 In. Hx8 In. Wx6 In. D
    • WIEGMANN
    • Enclosure, 8 In. Hx8 In. Wx6 In. DEnclosure, Hinged Pad-Lockable Cover
    • Item # 6C717
    • Mfr. Model # RHC080806
    • Enclosure, Metallic, Knockouts, NEMA Rating 3R, Hinged Pad-lockable Enclosure Cover Type, Height 8 In., Width...More

    Enclosure Inner Panel
    • WIEGMANN
    • Enclosure Inner PanelEnclosure Inner Panel
    • Item # 2W829
    • Mfr. Model # NP2424
    • Interior Panel, Length 21.00 Inches, Width 21.00 Inches, For 2W826, 2W832, 4KP25, 6C724, 6C736, 6XC11, 6XC27...More

    Enclosure,Push Button
    • WIEGMANN
    • Enclosure, Push ButtonOil Tight Push Button Enclosure
    • Item # 2W836
    • Mfr. Model # PB3
    • Oil Tight Push Button Enclosure, Number of Columns 1, Number of Holes 3, Conforms to JIC Standard, 14 Gauge...More

    Junction Box Enclosure,12InHx10InWx4In D
    • WIEGMANN
    • Junction Box Enclosure, 12InHx10InWx4In DEnclosure, Hinged Cover
    • Item # 6HXZ1
    • Mfr. Model # N1C101204
    • Enclosure, Metallic, No Knockouts, NEMA Rating 1, Hinged Enclosure Cover Type, Height 12 In., Width 10 In.,...More

    Enclosure,Pushbutton,Slimline,2 Holes
    • WIEGMANN
    • Enclosure, Pushbutton, Slimline, 2 HolesSlimline Push Button Enclosure
    • Item # 2VB72
    • Mfr. Model # PSL2
    • Pushbutton Enclosure, Slimline, Number of Holes 2, Hole Size 30 mm, NEMA Enclosure Type 12 And 13, 14 Gauge...More

    Enclosure,Pushbutton,Miniature,1 Hole
    • WIEGMANN
    • Enclosure, Pushbutton, Miniature, 1 HoleMiniature Push Button Enclosure
    • Item # 2VB59
    • Mfr. Model # PBGX1
    • Pushbutton Enclosure, Miniature, Number of Holes 1, Hole Size 22 mm, NEMA Enclosure Type 12 And 13, 14 Gauge...More

    Panel,Interior,White
    • WIEGMANN
    • Panel, Interior, WhitePanel,Interior,White
    • Item # 2NJ34
    • Mfr. Model # NP2020C
    • Interior Panel, Length 18.2 In, Width 18.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

    Enclosure Drip Shield,2 x 16 x 3 In
    • WIEGMANN
    • Enclosure Drip Shield, 2 x 16 x 3 InEnclosure Drip Shield,2 x 16 x 3 In
    • Item # 1ZHA5
    • Mfr. Model # DK16
    • Drip Shield, For Use With Steel Enclosures, Material of Construction Carbon Steel, ANSI Gray Polyester Powder...More

    Enclosure Drip Shield,2 x 20 x 3 In
    • WIEGMANN
    • Enclosure Drip Shield, 2 x 20 x 3 InEnclosure Drip Shield,2 x 20 x 3 In
    • Item # 1ZHA6
    • Mfr. Model # DK20
    • Drip Shield, For Use With Steel Enclosures, Material of Construction Carbon Steel, ANSI Gray Polyester Powder...More

    Wiring Trough,4 In.Hx4 In.Wx36 In. D
    • WIEGMANN
    • Wiring Trough, 4 In.Hx4 In.Wx36 In. DWiring Trough, Screw On Cover
    • Item # 6JZD4
    • Mfr. Model # RSCG040436G
    • Wiring Trough, Metallic, Knockouts, NEMA Rating 3R, Screw On Enclosure Cover Type, Height 4 In., Width 4 In.,...More

    Results per page: 16 | 32 | 48