Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Enclosures

20 Results Found that Include 38 Products 

Results per page: 16 | 32 | 48
    Enclosure,Push Button
    Enclosure,Hinged,8 In. H,6 In. W,4 In. D
    • WIEGMANN
    • Enclosure, Hinged, 8 In. H, 6 In. W, 4 In. D
    • Item # 3A913
    • Mfr. Model # RHC060804
    • Enclosure, 3R NEMA Rating, Material Steel, Metal Gauge 16, Hinged Cover Type, Height 8 In., Width 6 In.,...More

    Enclosure,Hinged,6 In. H,6 In. W,4 In. D
    • WIEGMANN
    • Enclosure, Hinged, 6 In. H, 6 In. W, 4 In. D
    • Item # 6XC00
    • Mfr. Model # B060604CH
    • Enclosure, 12, 13 NEMA Rating, Material Steel, Metal Gauge 14, Hinged Cover Type, Height 6 In., Width 6 In.,...More

    Enclosure,Pushbutton,Slimline,1 Hole
    • WIEGMANN
    • Enclosure, Pushbutton, Slimline, 1 Hole
    • Item # 2VB70
    • Mfr. Model # PSL1
    • Pushbutton Enclosure, Slimline, Number of Holes 1, Hole Size 30 mm, NEMA Enclosure Type 12 And 13, 14 Gauge...More

    Enclosure,Hinged,8 In. H,6 In. W,4 In. D
    • WIEGMANN
    • Enclosure, Hinged, 8 In. H, 6 In. W, 4 In. D
    • Item # 2W818
    • Mfr. Model # N1C060804
    • Enclosure, 1 NEMA Rating, Material Steel, Metal Gauge 16, Hinged Cover Type, Height 8 In., Width 6 In., Depth...More

    Junction Box Enclosure,12 In. H,12 In. W
    • WIEGMANN
    • Junction Box Enclosure, 12 In. H, 12 In. W
    • Item # 4KP33
    • Mfr. Model # SC121206
    • Junction Box Enclosure, 1 NEMA Rating, Material Steel, Metal Gauge 16, Screw Cover Type, Height 12 In., Width...More

    Enclosure Inner Panel
    • WIEGMANN
    • Enclosure Inner Panel
    • Item # 6XC19
    • Mfr. Model # NP2420
    • Interior Panel, Length 21.00 Inches, Width 17.00 Inches, For 6C723, 6XC15, 6XC25 Enclosures

    Junction Box Enclosure,16 In. H,16 In. W
    • WIEGMANN
    • Junction Box Enclosure, 16 In. H, 16 In. W
    • Item # 6HYF8
    • Mfr. Model # SC161604NK
    • Junction Box Enclosure, 1 NEMA Rating, Material Carbon Steel, Metal Gauge 16, Screw Cover Type, Height 16...More

    Wiring Trough,6 In. H,6 In. W,12 In. D
    • WIEGMANN
    • Wiring Trough, 6 In. H, 6 In. W, 12 In. D
    • Item # 6HYF1
    • Mfr. Model # RSCG060612NK
    • Wiring Trough, 3R NEMA Rating, Material Galvanized Steel, Metal Gauge 16, Screw Cover Type, Height 6 In.,...More

    Hole Seal,Conduit Size 4 In
    • WIEGMANN
    • Hole Seal, Conduit Size 4 In
    • Item # 2AAR5
    • Mfr. Model # WAS400
    • Oil Tight Hole Seal, Hole Dia 4 41/64 In, Material of Construction Steel, Conduit Size 4 In, Designed To Seal...More

    Junction Box Enclosure,10 In. H,8 In. W
    • WIEGMANN
    • Junction Box Enclosure, 10 In. H, 8 In. W
    • Item # 6C728
    • Mfr. Model # RSC081006
    • Junction Box Enclosure, 3R NEMA Rating, Material Steel, Metal Gauge 16, Screw Cover Type, Height 10 In.,...More

    Junction Box Enclosure,16 In. H,16 In. W
    • WIEGMANN
    • Junction Box Enclosure, 16 In. H, 16 In. W
    • Item # 6HYF7
    • Mfr. Model # SC161604
    • Junction Box Enclosure, 1 NEMA Rating, Material Carbon Steel, Metal Gauge 16, Screw Cover Type, Height 16...More

    Enclosure Inner Panel
    • WIEGMANN
    • Enclosure Inner Panel
    • Item # 6XC18
    • Mfr. Model # NP2416
    • Interior Panel, Length 21.00 Inches, Width 13.00 Inches, For 6XC13 Enclosure

    Panel,Interior,White
    • WIEGMANN
    • Panel, Interior, White
    • Item # 2NJ36
    • Mfr. Model # NP2416C
    • Interior Panel, Length 22.2 In, Width 14.2 In, Finish White Polyester Powder, Steel, 14 Gauge Steel, For Use...More

    Results per page: 16 | 32 | 48