Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Enclosures

6 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Terminal Box,Screw On,8 in. H x 12 in. W
    • RITTAL
    • Terminal Box, Screw On, 8 in. H x 12 in. W
    • Item # 32WZ20
    • Mfr. Model # 1674600
    • Enclosure, 4X NEMA Rating, 66 IP Rating, Material 304 Stainless Steel, Metal Gauge 16, Cover Type Screw On,...More

    Command Panel HMI Housing,15 in.Hx15in.W
    • RITTAL
    • Command Panel HMI Housing, 15 in.Hx15in.W
    • Item # 32XA97
    • Mfr. Model # 6315300
    • Command Panel HMI Housing, 55 IP Rating, Material Sheet Steel, Metal Gauge 16, Cover Type Hinged, Height 15...More

    Command Panel HMI Housing,15in.Hx15 in.W
    • RITTAL
    • Command Panel HMI Housing, 15in.Hx15 in.W
    • Item # 32XA98
    • Mfr. Model # 6320300
    • Command Panel HMI Housing, 55 IP Rating, Material Sheet Steel, Metal Gauge 16, Cover Type Hinged, Height 15...More

    Pedestal Base, 24 x 24in, 304 SS
    • RITTAL
    • Pedestal Base, 24 x 24in, 304 SS
    • Item # 6RNF3
    • Mfr. Model # C24SBASE4
    • Pedestal Base, Straight, Material of Construction 304 Stainless Steel, Finish Brushed, Consoles, Push Button...More

    Results per page: 16 | 32 | 48