Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Enclosures

10 Results Found that Include 21 Products 

Results per page: 16 | 32 | 48
    Screw Cover J-Box,16in.Hx12 in. Wx 5in.D
    • RITTAL
    • Screw Cover J-Box, 16in.Hx12 in. Wx 5in.DJunction Box Enclosure, Screw On Cover
    • Item # 32WZ88
    • Mfr. Model # 1530010
    • Junction Box Enclosure, Metallic, No Knockouts, NEMA Rating 4X, Screw On Enclosure Cover Type, Height 16 In.,...More

    Security Lock,Enclosures
    • RITTAL
    • Security Lock, EnclosuresSecurity Lock,Enclosures
    • Item # 32XA63
    • Mfr. Model # 2418000
    • Security Lock, Enclosures, Fitted to Doors, to Protect Against Contact with Live Electrical Equipment When...More

    Security Lock
    • RITTAL
    • Security LockSecurity Lock
    • Item # 32XA64
    • Mfr. Model # 2419000
    • Security Lock, Enclosures, Fitted to Doors, to Protect Against Contact with Live Electrical Equipment When...More

    LED SYS Light,Extruded Al,Polycarbonate
    Security Lock,Encl
    • RITTAL
    • Security Lock, EnclSecurity Lock,Encl
    • Item # 32XA65
    • Mfr. Model # 2416000
    • Security Lock, Enclosures, Fitted to Doors, to Protect Against Contact with Live Electrical Equipment When...More

    LED System Light,Extruded Alum, PC-ABS
    Window Kit,32 in. H x 22 in. W
    • RITTAL
    • Window Kit, 32 in. H x 22 in. WWindow Kit,32 in. H x 22 in. W
    • Item # 32XA76
    • Mfr. Model # WK2919C
    • Window Kit, Carbon Steel, Frame Height (In.) 32, Frame Width (In.) 22, Cut Out Height (In.) 30.7, Cut Out...More

    Floor Stand Kit, 12H x 12D In, 316L SS
    • RITTAL
    • Floor Stand Kit, 12H x 12D In, 316L SSFloor Stand Kit, 12H x 12D In, 316L SS
    • Item # 6UUN0
    • Mfr. Model # FSK12126
    • Enclosure Floor Stand, Material of Construction 316L Stainless Steel, Finish Brushed, Stainless Steel...More

    Results per page: 16 | 32 | 48