Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Enclosures

13 Results Found that Include 21 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Window Kit,20 in. H x14 in. W
    • RITTAL
    • Window Kit, 20 in. H x14 in. WWindow Kit,20 in. H x14 in. W
    • Item # 32XA74
    • Mfr. Model # WK1711C
    • Window Kit, Carbon Steel, Frame Height (In.) 20, Frame Width (In.) 14, Cut Out Height (In.) 18.7, Cut Out...More

    Gasket, in. Lx 400 in. W x 300 in. H,Sil
    Window Kit,12 in. H x 8 in. W
    • RITTAL
    • Window Kit, 12 in. H x 8 in. WWindow Kit,12 in. H x 8 in. W
    • Item # 32XA79
    • Mfr. Model # WK09054
    • Window Kit, Type 304 Stainless Steel, Frame Height (In.) 12, Frame Width (In.) 8, Cut Out Height (In.) 10.7,...More

    Gasket, in. Lx 400 in. W x 200 in. H,Sil
    Surface Mtg Coupling,Incl. Adj. Screws
    Hose-Proof Hood,11in. Lx 3in.Wx15in.H,SS
    • RITTAL
    • Hose-Proof Hood, 11in. Lx 3in.Wx15in.H, SSHose-Proof Hood,11in. Lx 3in.Wx15in.H,SS
    • Item # 32WZ06
    • Mfr. Model # 3240080
    • Hose-Proof Hood, 3R, 4, Material of Construction Stainless Steel, Filter Fan Units/Outlet Filters, Any...More

    Worktop,610in.Lx645in.W,Chipboard,Pl-Lam
    Gasket, in. Lx 300 in. W x 200 in. H,Sil
    Window Kit,20 in. H x 8 in. W
    • RITTAL
    • Window Kit, 20 in. H x 8 in. WWindow Kit,20 in. H x 8 in. W
    • Item # 32XA82
    • Mfr. Model # WK17054
    • Window Kit, Type 304 Stainless Steel, Frame Height (In.) 20, Frame Width (In.) 8, Cut Out Height (In.) 18.7,...More

    Pushbutton Enclosure,4 Hole,22mm,316L SS
    • RITTAL
    • Pushbutton Enclosure, 4 Hole, 22mm, 316L SSMiniature Push Button Enclosure
    • Item # 6RNG6
    • Mfr. Model # PB04225M16
    • Push Button Enclosure, Miniature, Number of Columns 1, Number of Holes 4, Hole Size 22.5mm, Height (In.)...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More