Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Enclosures

37 Results Found that Include 51 Products

Results per page: 16 | 32 | 48
Enclosure,11-13/16 In. H,11-13/16 In. W
  • RITTAL
  • Enclosure, 11-13/16 In. H, 11-13/16 In. WEnclosure, Screw On Cover
  • Item # 5ENF2
  • Mfr. Model # 1507510
  • Enclosure, Metallic, No Knockouts, NEMA Rating 4, 12, Screw On Enclosure Cover Type, Height 11.8 In., Width...More

Enclosure Shelf,18 x 18 In, Fold-Down
Filter,Aluminum
Enclosure Light, 15W, 120V, 60Hz,18 In L
Enclosure Light, 18W, 120V, 60Hz, 24 In
Filter,Aluminum
Comfort Handle,Die Cast Zinc
  • RITTAL
  • Comfort Handle, Die Cast ZincComfort Handle,Die Cast Zinc
  • Item # 32XA20
  • Mfr. Model # 8611330
  • Comfort Handle, Matt Nickel-Plated, Material of Construction Die Cast Zinc, Finish Powder Coated, TS, PC and...More

Hose-Proof Hood,6in.L x 2in.W x 9in.H,SS
  • RITTAL
  • Hose-Proof Hood, 6in.L x 2in.W x 9in.H, SSHose-Proof Hood,6in.L x 2in.W x 9in.H,SS
  • Item # 32WZ03
  • Mfr. Model # 3237080
  • Hose-Proof Hood, 3R, 4, Material of Construction Stainless Steel, Filter Fan Units/Outlet Filters, Any...More

USB Interface Port,20 in.L,Brass,Alum,PA
Floor Stand Kit, 12H x 10D In
  • RITTAL
  • Floor Stand Kit, 12H x 10D InFloor Stand Kit, 12H x 10D In
  • Item # 6UUL4
  • Mfr. Model # FSK1210C
  • Enclosure Floor Stand, Material of Construction Carbon Steel, Finish RAL 7035 (Light Gray) Powder, Steel...More

MTG Panel,MA PH-Coated Lam Paper,PK10
MTG Panel,MA PH-Coated Lam Paper,PK8
MTG Panel,PK4
  • RITTAL
  • MTG Panel, PK4MTG Panel,PK4
  • Item # 32XA41
  • Mfr. Model # 9550000
  • Mounting Panel, Material of Construction Melamine Phenol-Coated Laminated Paper, PK Screw Cover Junction Box,...More

RJ45 Interface Port,20 in. L,BR,Alum,PA
RJ45 Interface Port,39 in. L,Brass,PA
  • RITTAL
  • RJ45 Interface Port, 39 in. L, Brass, PARJ45 Interface Port,39 in. L,Brass,PA
  • Item # 32XA91
  • Mfr. Model # 2482710
  • RJ45 Interface Port, Material of Construction Brass, Aluminum, Polyamide, Enclosure Interfaces, For Extending...More

Gasket,Silicone,Mfr. No. 1310660
Trim Panel,Carbon Steel,CM Enclosures
Window Kit,8 in. H x 6 in. W
  • RITTAL
  • Window Kit, 8 in. H x 6 in. WWindow Kit,8 in. H x 6 in. W
  • Item # 32XA69
  • Mfr. Model # WK0503C
  • Window Kit, Carbon Steel, Frame Height (In.) 8, Frame Width (In.) 6, Cut Out Height (In.) 6.7, Cut Out Width...More

Enclosure Coupling,Includes Seals
Hose-Proof Hood,6in.L x 2in.W x 9in.H,CS
  • RITTAL
  • Hose-Proof Hood, 6in.L x 2in.W x 9in.H, CSHose-Proof Hood,6in.L x 2in.W x 9in.H,CS
  • Item # 32WY97
  • Mfr. Model # 3237085
  • Hose-Proof Hood, 3R, 4, Material of Construction Carbon Steel, Finish Powder Coated, Filter Fan Units/Outlet...More

Window Kit,16 in. H x 6 in. W
  • RITTAL
  • Window Kit, 16 in. H x 6 in. WWindow Kit,16 in. H x 6 in. W
  • Item # 32XA71
  • Mfr. Model # WK1303C
  • Window Kit, Carbon Steel, Frame Height (In.) 16, Frame Width (In.) 6, Cut Out Height (In.) 14.7, Cut Out...More

Gasket,Silicone,Mfr. No. 1317600
USB Interface Port,79 in. L,Aluminum,PA
Trim Panel,Carbon Steel,CM Enclo
Window Kit,12 in. H x 8 in.W
  • RITTAL
  • Window Kit, 12 in. H x 8 in.WWindow Kit,12 in. H x 8 in.W
  • Item # 32XA70
  • Mfr. Model # WK0905C
  • Window Kit, Carbon Steel, Frame Height (In.) 12, Frame Width (In.) 8, Cut Out Height (In.) 10.7, Cut Out...More

Hose-Proof Hood,7in.L x2in.W x 10in.H,SS
  • RITTAL
  • Hose-Proof Hood, 7in.L x2in.W x 10in.H, SSHose-Proof Hood,7in.L x2in.W x 10in.H,SS
  • Item # 32WZ04
  • Mfr. Model # 3238080
  • Hose-Proof Hood, 3R, 4, Material of Construction Stainless Steel, Filter Fan Units/Outlet Filters, Any...More

RJ45 Interface Port,Brass,Alum,Polyamide
USB Interface Port,39 in.L,Brass,Alum,PA
Gasket,Silicone,Mfr. No. 1310600
Results per page: 16 | 32 | 48