Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Enclosures

66 Results Found that Include 153 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Enclosure,Haz,10.32 H,10.32 W,6.09 D In
  • KILLARK
  • Enclosure, Haz, 10.32 H, 10.32 W, 6.09 D InEnclosure,Haz,10.32 H,10.32 W,6.09 D In
  • Item # 2NWD6
  • Mfr. Model # EXB-886 N34
  • Hazardous Location Enclosure, NEMA Rating 3, 4, 4X, 7 (B,C,D), 9 (E,F,G), Material of Construction Aluminum,...More

Enclosure Cooler, 35 Scfm, 2500 BtuH
  • VORTEX
  • Enclosure Cooler, 35 Scfm, 2500 BtuHEnclosure Cooler, 35 Scfm, 2500 BtuH
  • Item # 6XT33
  • Mfr. Model # 797SS-35H
  • Vortex Enclosure Cooler, 35 SCFM @ 100 PSI, 2500 BtuH, Dia. (In.) 2, Extend Inside Enclosure H (In.) 2-5/8,...More

Enclosure Cooler, 25 Scfm, 1700 BtuH
  • VORTEX
  • Enclosure Cooler, 25 Scfm, 1700 BtuHEnclosure Cooler, 25 Scfm, 1700 BtuH
  • Item # 6XT32
  • Mfr. Model # 797SS
  • Vortex Enclosure Cooler, 25 SCFM @ 100 PSI, 1700 BtuH, Dia. (In.) 2, Extend Inside Enclosure H (In.) 2-5/8,...More

Enclosure Cooler, 15 Scfm, 900 BtuH
  • VORTEX
  • Enclosure Cooler, 15 Scfm, 900 BtuHEnclosure Cooler, 15 Scfm, 900 BtuH
  • Item # 6XT25
  • Mfr. Model # 747SS
  • Vortex Enclosure Cooler, 15 SCFM @ 100 PSI, 900 BtuH, Dia. (In.) 2, Extend Inside Enclosure H (In.) 2-5/8,...More

Comfort Panel HMI Housing,12in.Hx16in.W
  • RITTAL
  • Comfort Panel HMI Housing, 12in.Hx16in.WComfort Panel HMI Housing,12in.Hx16in.W
  • Item # 32WY43
  • Mfr. Model # CP121606
  • Comfort Panel HMI Housing, 12 NEMA Rating, IP65 to IEC 60 529 IP Rating, Material Aluminum, Die-Cast Zinc,...More

Heat Exchanger,1025 BtuH,12in.Hx6in.W
  • RITTAL
  • Heat Exchanger, 1025 BtuH, 12in.Hx6in.WHeat Exchanger,1025 BtuH,12in.Hx6in.W
  • Item # 32WY85
  • Mfr. Model # 3212230
  • Heat Exchanger, Air/Water, BtuH 1025, Height (In.) 12, Width (In.) 6, Depth (In.) 3, Voltage 230, Amps...More

Comfort Panel HMI Housing,14in.Hx18in.W
  • RITTAL
  • Comfort Panel HMI Housing, 14in.Hx18in.WComfort Panel HMI Housing,14in.Hx18in.W
  • Item # 32WY44
  • Mfr. Model # CP141806
  • Comfort Panel HMI Housing, 12 NEMA Rating, IP65 to IEC 60 529 IP Rating, Material Aluminum, Die-Cast Zinc,...More

Window Kit,38 in. H x 26 in. W
  • RITTAL
  • Window Kit, 38 in. H x 26 in. WWindow Kit,38 in. H x 26 in. W
  • Item # 32XA86
  • Mfr. Model # WK35234
  • Window Kit, Type 304 Stainless Steel, Frame Height (In.) 38, Frame Width (In.) 26, Cut Out Height (In.) 36.7,...More

Comfort Panel HMI Housing,16in.Hx20in.W
  • RITTAL
  • Comfort Panel HMI Housing, 16in.Hx20in.WComfort Panel HMI Housing,16in.Hx20in.W
  • Item # 32WY45
  • Mfr. Model # CP162006
  • Comfort Panel HMI Housing, 12 NEMA Rating, IP65 to IEC 60 529 IP Rating, Material Aluminum, Die-Cast Zinc,...More

SS Sidewall,79in.Hx16in.W,Stainless,PK2
  • RITTAL
  • SS Sidewall, 79in.Hx16in.W, Stainless, PK2SS Sidewall,79in.Hx16in.W,Stainless,PK2
  • Item # 32XA17
  • Mfr. Model # 9978425
  • Stainless Steel Sidewall, IP66 IP Rating, Material 304 Stainless Steel, Metal Gauge 16, Screw On Cover Type,...More

Heat Exchanger,22in.Hx11in.Wx6in.D,115V
  • RITTAL
  • Heat Exchanger, 22in.Hx11in.Wx6in.D, 115VHeat Exchanger,22in.Hx11in.Wx6in.D,115V
  • Item # 32WY69
  • Mfr. Model # 3126115
  • Heat Exchanger, Air/Air, Height (In.) 22, Width (In.) 11, Depth (In.) 6, Voltage 115, Amps 0.11/.13, 50/60...More

Comfort Panel HMI Housing,18in.Hx18in.W
  • RITTAL
  • Comfort Panel HMI Housing, 18in.Hx18in.WComfort Panel HMI Housing,18in.Hx18in.W
  • Item # 32WY46
  • Mfr. Model # CP181806
  • Comfort Panel HMI Housing, 12 NEMA Rating, IP65 to IEC 60 529 IP Rating, Material Aluminum, Die-Cast Zinc,...More

Heat Exchanger,12in.Hx6in.Wx3in.D,115V
  • RITTAL
  • Heat Exchanger, 12in.Hx6in.Wx3in.D, 115VHeat Exchanger,12in.Hx6in.Wx3in.D,115V
  • Item # 32WY79
  • Mfr. Model # 3212115
  • Heat Exchanger, Air/Water, Height (In.) 12, Width (In.) 6, Depth (In.) 3, Voltage 115, Amps 0.38/.4, 50/60...More

Heat Exchanger,22in.Hx11in.Wx6in.D,230V
  • RITTAL
  • Heat Exchanger, 22in.Hx11in.Wx6in.D, 230VHeat Exchanger,22in.Hx11in.Wx6in.D,230V
  • Item # 32WY74
  • Mfr. Model # 3126100
  • Heat Exchanger, Air/Air, Height (In.) 22, Width (In.) 11, Depth (In.) 6, Voltage 230, Amps 0.11/.13, 50/60...More

Window Door,Steel,48in.Hx 24in.Lx25in.W
  • HOFFMAN
  • Window Door, Steel, 48in.Hx 24in.Lx25in.WWindow Door,Steel,48in.Hx 24in.Lx25in.W
  • Item # 32FL57
  • Mfr. Model # EWMW482425
  • Window Door, Double-Hinged, Material of Construction Steel, Finish Black, AccessPlus(TM) Cabinets, Used In...More

Folding Shelf,SS,18in.Hx18in.Lx1in.W
  • HOFFMAN
  • Folding Shelf, SS, 18in.Hx18in.Lx1in.WFolding Shelf,SS,18in.Hx18in.Lx1in.W
  • Item # 32FF10
  • Mfr. Model # ACSHELF1818SS
  • Folding Shelf, Material of Construction Stainless Steel, Finish Silver, Any Enclosure Except Proline, Suited...More

Metallic Slope Top Encl,16inHx12inWx8inD
  • HOFFMAN
  • Metallic Slope Top Encl, 16inHx12inWx8inDSloped Top Enclosure, Hinged Cover
  • Item # 32FK76
  • Mfr. Model # CSD16128SSST
  • Sloped Top Enclosure, Metallic, No Knockouts, NEMA Rating 3R, 4, 4X, 12, Hinged Enclosure Cover Type, Height...More

Window Door,Steel,36in.Hx24in.Lx25in.W
  • HOFFMAN
  • Window Door, Steel, 36in.Hx24in.Lx25in.WWindow Door,Steel,36in.Hx24in.Lx25in.W
  • Item # 32FL56
  • Mfr. Model # EWMW362425
  • Window Door, Double-Hinged, Material of Construction Steel, Finish Black, AccessPlus(TM) Cabinets, Used In...More

Pedestal Swivel Tilt,5.81inHx4inLx4inW
Encl Assy,Electric,33.875x22.25x27,Tr8
  • QUAZITE
  • Encl Assy, Electric, 33.875x22.25x27, Tr8Encl Assy,Electric,33.875x22.25x27,Tr8
  • Item # 4FEN4
  • Mfr. Model # PG2436Z81017
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 33 7/8 In., Nominal Width 22 1/4...More

Encl Assy,Electric,33.875x22.25x21,Tr15
  • QUAZITE
  • Encl Assy, Electric, 33.875x22.25x21, Tr15Encl Assy,Electric,33.875x22.25x21,Tr15
  • Item # 4FEM7
  • Mfr. Model # PG2436Z80817
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 33 7/8 In., Nominal Width 22 1/4...More

Encl Assy,Blank,33.875x22.25x27,Tr8
  • QUAZITE
  • Encl Assy, Blank, 33.875x22.25x27, Tr8Encl Assy,Blank,33.875x22.25x27,Tr8
  • Item # 4FEN2
  • Mfr. Model # PG2436Z81009
  • Underground Enclosure Assembly, PG, Cover Logo Blank, Nominal Length 33 7/8 In., Nominal Width 22 1/4 In.,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More