Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Enclosures

1,083 Results Found that Include 1,959 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Enclosure Key,Double-Bit No. 5,Matte
  • RITTAL
  • Enclosure Key, Double-Bit No. 5, MatteEnclosure Key,Double-Bit No. 5,Matte
  • Item # 20RF01
  • Mfr. Model # 2531000
  • Enclosure Key, Double-Bit No. 5, Material of Construction Die Cast Zinc, Finish Matte, 3mm Double-Bit...More

Louver Plate Kit,4.75inHx4.50inW,Painted
  • HOFFMAN
  • Louver Plate Kit, 4.75inHx4.50inW, PaintedLouver Plate Kit,4.75inHx4.50inW,Painted
  • Item # 32FL03
  • Mfr. Model # AVK34
  • Louver Plate Kit, 14 Gauge, Frame Height (In.) 4.75, Frame Width (In.) 4.50, Frame Depth (In.) 0.25, Cut Out...More

Louver Plate Kit,5.62inHx7.50inW,Painted
  • HOFFMAN
  • Louver Plate Kit, 5.62inHx7.50inW, PaintedLouver Plate Kit,5.62inHx7.50inW,Painted
  • Item # 32FL06
  • Mfr. Model # AVK64
  • Louver Plate Kit, 14 Gauge, Frame Height (In.) 5.62, Frame Width (In.) 7.50, Frame Depth (In.) 0.31, Cut Out...More

Hole Seal,Oil Tight
Axial Fan
Hole Plug For 30mm Hole Enclosures,Gray
Conduit Hole Seal,7/8in.,Stainless Steel
Fine Filter Mat,11.38in.L,SF,PK5
  • RITTAL
  • Fine Filter Mat, 11.38in.L, SF, PK5Fine Filter Mat,11.38in.L,SF,PK5
  • Item # 32WZ12
  • Mfr. Model # 3183100
  • Fine Filter Mat, Material of Construction Synthetic Fiber, Filter Fan Units/Outlet Filters, Any Enclosure,...More

Encl Assy,Blank,28.5x15.5x10,Tr8
  • QUAZITE
  • Encl Assy, Blank, 28.5x15.5x10, Tr8Encl Assy,Blank,28.5x15.5x10,Tr8
  • Item # 4FEF2
  • Mfr. Model # PG1730Z80109
  • Underground Enclosure Assembly, PG, Cover Logo Blank, Nominal Length 28 1/2 In., Nominal Width 15 1/2 In.,...More

Encl Assy,Electric,28.5x15.5x16,Tr15
  • QUAZITE
  • Encl Assy, Electric, 28.5x15.5x16, Tr15Encl Assy,Electric,28.5x15.5x16,Tr15
  • Item # 4FEG7
  • Mfr. Model # PG1730Z80517
  • Underground Enclosure Assembly, PG, Cover Logo Electric, Nominal Length 28 1/2 In., Nominal Width 15 1/2...More

Lock,Cylinder,NEMA 1
  • WIEGMANN
  • Lock, Cylinder, NEMA 1Lock,Cylinder,NEMA 1
  • Item # 2W840
  • Mfr. Model # WAL12B
  • Cylinder Lock, For 2W818, 2W819, 2W820, 3A903, 3A905 NEMA 1 Enclosures, Keyed Alike, Hole Must be Drilled Out...More

Cable/Pipe Seal,0.13 to 0.65 in. dia.
  • ROXTEC EZENTRY
  • Cable/Pipe Seal, 0.13 to 0.65 in. dia.Cable/Pipe Seal,0.13 to 0.65 in. dia.
  • Item # 5PHE6
  • Mfr. Model # EzEntry 10/10
  • Cable/Pipe Seal, Number of Holes 10, Cable or Pipe Diameter Range 0.13 In. to 0.65 In., Material of...More

Encl Assy,Electric,8.5x6.5x6,Tr15
  • QUAZITE
  • Encl Assy, Electric, 8.5x6.5x6, Tr15Encl Assy,Electric,8.5x6.5x6,Tr15
  • Item # 4FDZ7
  • Mfr. Model # PC0608Z80017
  • Underground Enclosure Assembly, PC, Cover Logo Electric, Nominal Length 8 1/2 In., Nominal Width 6 1/2 In.,...More

Encl Assy,Electric,12x12x12,Tr8
  • QUAZITE
  • Encl Assy, Electric, 12x12x12, Tr8Encl Assy,Electric,12x12x12,Tr8
  • Item # 4FEA1
  • Mfr. Model # PC1212Z80117
  • Underground Enclosure Assembly, PC, Cover Logo Electric, Nominal Length 12 In., Nominal Width 12 In., Nominal...More

Encl Assy,Electric,12x12x12,Tr15
  • QUAZITE
  • Encl Assy, Electric, 12x12x12, Tr15Encl Assy,Electric,12x12x12,Tr15
  • Item # 4AVP4
  • Mfr. Model # PC1212Z80217
  • Underground Enclosure Assembly, PC, Cover Logo Electric, Nominal Length 12 In., Nominal Width 12 In., Nominal...More

Encl Assy,Blank,8.5x6.5x6,Tr15
  • QUAZITE
  • Encl Assy, Blank, 8.5x6.5x6, Tr15Encl Assy,Blank,8.5x6.5x6,Tr15
  • Item # 4FDZ5
  • Mfr. Model # PC0608Z80009
  • Underground Enclosure Assembly, PC, Cover Logo Blank, Nominal Length 8 1/2 In., Nominal Width 6 1/2 In.,...More

Interior Panel,1in.Lx8in.Wx9in.H
  • HUBBELL-WIEGMANN
  • Interior Panel, 1in.Lx8in.Wx9in.HInterior Panel,1in.Lx8in.Wx9in.H
  • Item # 31LA20
  • Mfr. Model # N1P1010
  • Interior Panel, Material of Construction Carbon Steel, Finish Painted, N12, N4, RHC Enclosures, Use to...More

EnclCover,Elect,12 13/16x12 13/16,Tier8
  • QUAZITE
  • EnclCover, Elect, 12 13/16x12 13/16, Tier8EnclCover,Elect,12 13/16x12 13/16,Tier8
  • Item # 4AWY3
  • Mfr. Model # PC1212CA0017
  • Underground Enclosure Cover, PC Style, Cover Logo Electric, Cover Bolt Type 2 Stainless Steel Hex Head Bolts...More

Hole Seal,Oil Tight
Louver Plate Kit,5.62inHx5.50inW,Painted
  • HOFFMAN
  • Louver Plate Kit, 5.62inHx5.50inW, PaintedLouver Plate Kit,5.62inHx5.50inW,Painted
  • Item # 32FL05
  • Mfr. Model # AVK44
  • Louver Plate Kit, 14 Gauge, Frame Height (In.) 5.62, Frame Width (In.) 5.50, Frame Depth (In.) 0.25, Cut Out...More

Cable Gland,0.13 to 0.41 in. dia.
  • ROXTEC GLAND
  • Cable Gland, 0.13 to 0.41 in. dia.Cable Gland,0.13 to 0.41 in. dia.
  • Item # 5PHF2
  • Mfr. Model # RG M63/9
  • Cable Gland, Number of Holes 9, Cable or Pipe Diameter Range 0.13 In. to 0.41 In., Material of Construction...More

Cable Gland,0.13 to 0.65 in. dia.
  • ROXTEC GLAND
  • Cable Gland, 0.13 to 0.65 in. dia.Cable Gland,0.13 to 0.65 in. dia.
  • Item # 5PHF1
  • Mfr. Model # RG M63/4
  • Cable Gland, Number of Holes 4, Cable or Pipe Diameter Range 0.13 In. to 0.65 In., Material of Construction...More

Pushbutton Enclosure,22mm
  • EATON
  • Pushbutton Enclosure, 22mmPushbutton Enclosure,22mm
  • Item # 30XF16
  • Mfr. Model # M22-I4-PG
  • Push Button Enclosure,Number of Operators 4,Number of Pilot Lights 0,Size 22mm,Mechanical Interlock No,NEMA...More

Pushbutton Enclosure,22mm
  • EATON
  • Pushbutton Enclosure, 22mmPushbutton Enclosure,22mm
  • Item # 30XF18
  • Mfr. Model # M22-I2-PG
  • Push Button Enclosure,Number of Operators 2,Number of Pilot Lights 0,Size 22mm,Mechanical Interlock No,NEMA...More

Pushbutton Enclosure,22mm
  • EATON
  • Pushbutton Enclosure, 22mmPushbutton Enclosure,22mm
  • Item # 30XF19
  • Mfr. Model # M22-I3-PG
  • Push Button Enclosure,Number of Operators 3,Number of Pilot Lights 0,Size 22mm,Mechanical Interlock No,NEMA...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More