Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Enclosures

223 Results Found that Include 282 Products 

Results per page: 16 | 32 | 48
Oiltight Hole Seal,2-1/2 In.,SS
  • RITTAL
  • Oiltight Hole Seal, 2-1/2 In., SSOiltight Hole Seal,2-1/2 In.,SS
  • Item # 32XA59
  • Mfr. Model # OHS2506
  • Oiltight Hole Seal, Hole Dia. (In.) 15/79, Material of Construction Stainless Steel, Conduit Size (In.)...More

Oiltight Hole Seal,1/2 In.,SS
  • RITTAL
  • Oiltight Hole Seal, 1/2 In., SSOiltight Hole Seal,1/2 In.,SS
  • Item # 32XA52
  • Mfr. Model # OHS0506
  • Oiltight Hole Seal, Hole Dia. (In.) 15/79, Material of Construction Stainless Steel, Conduit Size (In.) 1/2,...More

Fine Filter Mat,11.38in.L,SF,PK5
  • RITTAL
  • Fine Filter Mat, 11.38in.L, SF, PK5Fine Filter Mat,11.38in.L,SF,PK5
  • Item # 32WZ12
  • Mfr. Model # 3183100
  • Fine Filter Mat, Material of Construction Synthetic Fiber, Filter Fan Units/Outlet Filters, Any Enclosure,...More

Oiltight Hole Seal,1-1/4In.,15/79In.dia.
Oiltight Hole Seal,2 In.,15/79 In. dia.
Fine Filter Mat,8.7in.Lx0.47in.W,PK5
  • RITTAL
  • Fine Filter Mat, 8.7in.Lx0.47in.W, PK5Fine Filter Mat,8.7in.Lx0.47in.W,PK5
  • Item # 32WZ11
  • Mfr. Model # 3182100
  • Fine Filter Mat, Material of Construction Synthetic Fiber, Filter Fan Units/Outlet Filters, Any Enclosure,...More

PB Enclosure,3.50in.Hx3.25in.Wx2.75in.D
  • HOFFMAN
  • PB Enclosure, 3.50in.Hx3.25in.Wx2.75in.DPB Enclosure,3.50in.Hx3.25in.Wx2.75in.D
  • Item # 32FR06
  • Mfr. Model # E1PB
  • Push Button Enclosure, Push Button, Number of Columns 1, Number of Holes 1, Hole Size 30.5mm, Height (In.)...More

Fine Filter Mat,6.81in.Lx0.47in.W,SF,PK5
  • RITTAL
  • Fine Filter Mat, 6.81in.Lx0.47in.W, SF, PK5Fine Filter Mat,6.81in.Lx0.47in.W,SF,PK5
  • Item # 32WZ10
  • Mfr. Model # 3181100
  • Fine Filter Mat, Material of Construction Synthetic Fiber, Filter Fan Units/Outlet Filters, Any Enclosure,...More

Mounting Kit Magnet,PK2
  • RITTAL
  • Mounting Kit Magnet, PK2Mounting Kit Magnet,PK2
  • Item # 32XA50
  • Mfr. Model # 4140000
  • Mounting Kit Magnet, Carbon Steel Surfaces, For Reliable Adhesion On All Carbon Steel Surfaces, Package...More

Support Rail,5 in. L,PK10
  • RITTAL
  • Support Rail, 5 in. L, PK10Support Rail,5 in. L,PK10
  • Item # 32WZ28
  • Mfr. Model # 2314000
  • Support Rail, TS 35/15, Material of Construction Sheet Steel, Finish Zinc Plated, KL, AE and Hygienic Design...More

Speed Control,3.5in.Lx2.4in.Wx4.1in.H,Pl
  • RITTAL
  • Speed Control, 3.5in.Lx2.4in.Wx4.1in.H, PlSpeed Control,3.5in.Lx2.4in.Wx4.1in.H,Pl
  • Item # 32WZ08
  • Mfr. Model # 3120200
  • Speed Control, Material of Construction Plastic, Filter Fan Units/Outlet Filters, Any Enclosure, Controls the...More

Support Rail,15in.L,SH Steel,PK10
  • RITTAL
  • Support Rail, 15in.L, SH Steel, PK10Support Rail,15in.L,SH Steel,PK10
  • Item # 32WZ31
  • Mfr. Model # 2317000
  • Support Rail, TS 35/15, Material of Construction Sheet Steel, Finish Zinc Plated, KL, AE and Hygienic Design...More

Heat Exchanger,22in.Hx11in.Wx6in.D,115V
  • RITTAL
  • Heat Exchanger, 22in.Hx11in.Wx6in.D, 115VHeat Exchanger,22in.Hx11in.Wx6in.D,115V
  • Item # 32WY69
  • Mfr. Model # 3126115
  • Heat Exchanger, Air/Air, Height (In.) 22, Width (In.) 11, Depth (In.) 6, Voltage 115, Amps 0.11/.13, 50/60...More

Hose-Proof Hood,6in.L x 2in.W x 9in.H,SS
  • RITTAL
  • Hose-Proof Hood, 6in.L x 2in.W x 9in.H, SSHose-Proof Hood,6in.L x 2in.W x 9in.H,SS
  • Item # 32WZ03
  • Mfr. Model # 3237080
  • Hose-Proof Hood, 3R, 4, Material of Construction Stainless Steel, Filter Fan Units/Outlet Filters, Any...More

USB Interface Port,20 in.L,Brass,Alum,PA
Comfort Handle,Die Cast Zinc
  • RITTAL
  • Comfort Handle, Die Cast ZincComfort Handle,Die Cast Zinc
  • Item # 32XA20
  • Mfr. Model # 8611330
  • Comfort Handle, Matt Nickel-Plated, Material of Construction Die Cast Zinc, Finish Powder Coated, TS, PC and...More

Light Kit,Fluorescent,15in. L
  • HOFFMAN
  • Light Kit, Fluorescent, 15in. LLight Kit,Fluorescent,15in. L
  • Item # 32FF83
  • Mfr. Model # LF120V15
  • Light Kit, Fluorescent, Used On Any Enclosure Greater Than 15 In. Length, Provide Interior Enclosure...More

Shielded Box,1.13in.Hx1.50in.Wx0.88in.D
Heat Exchanger,10,246/13,661BtuH,16in.H
  • RITTAL
  • Heat Exchanger, 10,246/13,661BtuH, 16in.HHeat Exchanger,10,246/13,661BtuH,16in.H
  • Item # 32WY84
  • Mfr. Model # 3210510
  • Heat Exchanger, Air/Water, BtuH 10,246/13,661, Height (In.) 16, Width (In.) 24, Depth (In.) 19, Voltage 115,...More

Heat Exchanger,1025 BtuH,12in.Hx6in.W
  • RITTAL
  • Heat Exchanger, 1025 BtuH, 12in.Hx6in.WHeat Exchanger,1025 BtuH,12in.Hx6in.W
  • Item # 32WY85
  • Mfr. Model # 3212230
  • Heat Exchanger, Air/Water, BtuH 1025, Height (In.) 12, Width (In.) 6, Depth (In.) 3, Voltage 230, Amps...More

MTG Panel,CS,Mfr. No. 1508510, 1530010
Heat Exchanger,3412 BtuH,22in.Hx11in.W
  • RITTAL
  • Heat Exchanger, 3412 BtuH, 22in.Hx11in.WHeat Exchanger,3412 BtuH,22in.Hx11in.W
  • Item # 32WY86
  • Mfr. Model # 3364500
  • Heat Exchanger, Air/Water, BtuH 3412, Height (In.) 22, Width (In.) 11, Depth (In.) 6, Voltage 230, Amps...More

MTG Panel,CS,Mfr. No. 1509510, 1537510
Heat Exchanger,12in.Hx6in.Wx3in.D,115V
  • RITTAL
  • Heat Exchanger, 12in.Hx6in.Wx3in.D, 115VHeat Exchanger,12in.Hx6in.Wx3in.D,115V
  • Item # 32WY79
  • Mfr. Model # 3212115
  • Heat Exchanger, Air/Water, Height (In.) 12, Width (In.) 6, Depth (In.) 3, Voltage 115, Amps 0.38/.4, 50/60...More

Heat Exchanger,6824 BtuH,37in.Hx16in.W
  • RITTAL
  • Heat Exchanger, 6824 BtuH, 37in.Hx16in.WHeat Exchanger,6824 BtuH,37in.Hx16in.W
  • Item # 32WY87
  • Mfr. Model # 3373500
  • Heat Exchanger, Air/Water, BtuH 6824, Height (In.) 37, Width (In.) 16, Depth (In.) 6, Voltage 230, Amps...More

Hose-Proof Hood,9in. Lx2in.Wx13 in. H,SS
  • RITTAL
  • Hose-Proof Hood, 9in. Lx2in.Wx13 in. H, SSHose-Proof Hood,9in. Lx2in.Wx13 in. H,SS
  • Item # 32WZ05
  • Mfr. Model # 3239080
  • Hose-Proof Hood, 3R, 4, Material of Construction Stainless Steel, Filter Fan Units/Outlet Filters, Any...More

Heat Exchanger,17,060/23,885BtuH,71in.H
  • RITTAL
  • Heat Exchanger, 17,060/23,885BtuH, 71in.HHeat Exchanger,17,060/23,885BtuH,71in.H
  • Item # 32WY92
  • Mfr. Model # 3216480
  • Heat Exchanger, Air/Water, BtuH 17,060/23,885, Height (In.) 71, Width (In.) 18, Depth (In.) 12, Voltage 400,...More

Security Lock,Enclosures
  • RITTAL
  • Security Lock, EnclosuresSecurity Lock,Enclosures
  • Item # 32XA63
  • Mfr. Model # 2418000
  • Security Lock, Enclosures, Fitted to Doors, to Protect Against Contact with Live Electrical Equipment When...More

Gasket, in. Lx 400 in. W x 300 in. H,Sil
Results per page: 16 | 32 | 48